STARRETT Dial Indicators

These dial indicators are used to measure small distances & angles, and translate them into rotational movement of the dial. They are available in graduations ranging from 0.00005 to 0.001 inches in the imperial system and 0.001 to 0.01 mm in the metric system.

Filter

STARRETT -

Back Plunger Dial Indicator

StyleModelRangeReadingDial ReadingDial SizeBack TypeAccuracyGraduationsRange Per RevolutionPrice (ex. VAT)
A196B10" to 0.2"Continuous0-1001 1/2"Non Removable-0.001" to +0.001"0.001"0.1"€322.01
B196B50" to 0.2"Balanced0-50-01 1/2"--0.001" to +0.001"0.001"0.1"€361.77
C196B60.1"Continuous0-1001.69"Non Removable Flat-0.001" to +0.001"0.001"0.1"€443.67
STARRETT -

Specialty Application Indicators

StyleModelDimension TypeRange Per RevolutionPrice (ex. VAT)
A688-4Z--€1,602.81
B684-3Z--€904.40
C689-1Z--€1,345.78
D689-4Z--€1,708.80
E683-3Z--€774.37
F689-3Z--€994.83
G688-2Z--€954.11
H689-2Z--€940.61
I696MZMetric1 mm€1,388.03
STARRETT -

811 Series Dial Test Indicators With Swivel Head

StyleModelAccuracyReadingGraduationsRange Per RevolutionContact Point LengthDial SizeDial ColorContact Point Dia.Price (ex. VAT)
A811-5CZ-0.0005" to +0.0005"Balanced0.0005"0.03"5/8"1.38"White5/64"€1,101.78
B811-1PZ-0.001" to +0.001"Continuous0.001"0.06"1 5/16"1.38"White5/64"€956.40
C811-1CZ-0.001" to +0.001"Continuous0.001"0.06"-1.38"White5/64"€1,170.64
STARRETT -

Dial Indicators

StyleModelAccuracyReadingGraduationsRange Per RevolutionDial SizeDial ReadingRangeMaximum MeasurementPrice (ex. VAT)
A656-341j---------
RFQ
B656-9041j---------
RFQ
C656-7041j---------
RFQ
D655-4041j---------
RFQ
E656-517j---------
RFQ
F656-2041J---------
RFQ
G656-10041j---------
RFQ
H656-109J---------
RFQ
I656-8041j---------
RFQ
J656-617J-0.0001" to +0.0001"Continuous0.0001"0.02"3.63"-0" to 0.4"2/5"€762.65
K656-441J-0.001" to +0.001"Continuous0.001"0.1"3.63"0-100-1"€629.03
L655-3041J-0.001" to +0.001"-----0" to 3"-€849.58
M656-6041J-0.001" to +0.001"Continuous0.001"0.1"3.63"0-100-6"€1,372.33
N656-5041J-0.001" to +0.001"-----0" to 5"-€1,275.19
O655-441J-0.001" to +0.001"Continuous0.001"0.1"2 3/4"0-1001"1"€449.63
P656-3041J-0.001" to +0.001"Continuous0.001"0.1"3.63"0-100-3"€923.34
Q656-12041J-0.001" to +0.001"Continuous0.001"0.1"3.63"0-100-12"€2,920.57
R655-341J-0.001" to +0.001"Balanced0.001"0.1"2 3/4"0 to 50-1"€409.45
S656-4041J-0.001" to +0.001"Continuous0.001"0.1"3.63"0-100-4"€1,048.99
T655-2041J-0.001" to +0.001"Continuous0.001"1 mm2 3/4"0-100-2"€767.46
STARRETT -

Indicators

StyleModelOperation TypeRangeDimension TypeAccuracyReadingDial ReadingGraduationsRange Per RevolutionPrice (ex. VAT)
A196B1 W/SLC--------€372.81
B80-144J WFBPlunger0" to 0.1"Inch-0.001" to +0.001"Balanced0-20-00.001"1/25"€521.41
STARRETT -

711 Last Word Test Dial Indicators

StyleModelRangeGraduationsRange Per RevolutionDimension TypeDial ReadingIndicator StyleMaximum MeasurementMin. MeasurementPrice (ex. VAT)
A711FSAZ--------€443.68
B711FS---------
RFQ
C711MGPSZ---------
RFQ
D711LPSZ---------
RFQ
E711HSZ-0.0005"0.03"Inch0 to 15-0.03"0.0"€445.26
F711GPSZ---------
RFQ
G711mfsz---------
RFQ
H711MFSAZ---------
RFQ
I711EA--------€32.96
J711FSBZ---------
RFQ
K711MGCSZ0 mm to 0.7 mm0.01 mm0.0275"Metric0 to 35-0.7 mm0 mm€656.80
L711LCSZ0" to 0.03"0.0005"0.03"--Horizontal--€682.46
M711GCSZ0" to 0.03"0.001"0.03"--Horizontal--€595.86
N711HSAZ0" to 0.03"----Vertical--€513.40
O711FSZ0" to 0.03"----Horizontal--€401.74
STARRETT -

Spindle Squares

Starrett 649 Series spindle squares offer convenience & accuracy while tramming the head of vertical milling machines. These spindle squares are easier to use and more precise as compared to conventional methods of tramming using dial test indicators. They ensure perpendicularity and squareness between the work surface & spindle, and come fully assembled with two AGD Group 2 dial indicators. These devices feature solid steel construction with black oxide finish for corrosion resistance and long service life. Variants are available in graduations of 0.0005 and 0.001 inches.

StyleModelAccuracyGraduationsReadingRange Per RevolutionBack TypeDial SizeDial ColorContact Point Dia.Price (ex. VAT)
A649-5-0.0005" to +0.0005"0.0005"------€442.02
B649-1-0.001" to +0.001"0.001"Balanced0.1"Magnetic2 1/4"White1/4"€416.49
STARRETT -

Indicator Inspection Kit

StyleModelMagnetic BaseAccuracyBack TypeCalibration CertificatePrice (ex. VAT)
AS898Z-1No-0.001" to +0.001"Lug On Center-€624.70
BS898Z-2Yes-0.001" to +0.001"Lug On CenterNo€735.11
STARRETT -

708/709 Series Dial Test Indicators, Dovetail Mounts

StyleModelAccuracyRangeGraduationsRange Per RevolutionDial SizeDial ColorOperation TypeReadingPrice (ex. VAT)
AR708ACZ---------
RFQ
BB708ACZ---------
RFQ
C708BCZ W/SLC---------
RFQ
D708BZ--------€766.07
EB708AZ W/SLC---------
RFQ
Fb709az---------
RFQ
GR708AZ---------
RFQ
H708BZ W/SLC---------
RFQ
IB708AZ--------€677.43
JB709ACZ---------
RFQ
K708AZ W/SLC---------
RFQ
L709ACZ-0" to 0.03"0.0005"0.03"1.38"White, Yellow-Balanced€661.69
MR709AZ---------
RFQ
N708ACZ-0.0001" to +0.0001"0" to 0.01"------€791.60
N708AZ-0.0001" to +0.0001"0" to 0.01"0.0001"0.01"1.38"White, Yellow-Balanced€664.01
O708BCZ-0.0001" to +0.0001"0" to 0.02"0.0001"0.01"1.38"White, YellowLever-Style-€902.79
P709ALCZ-0.0005" to +0.0005"-----Lever-Style-€638.88
Q709ALZ-0.0005" to +0.0005"-----Lever-Style-€579.89
R709BZ-0.0005" to +0.0005"-0.001"0.03"1 3/8"White, Yellow-Balanced€671.73
S709BCZ-0.0005" to +0.0005"-0.0005"0.06"1.38"White, Yellow-Balanced€837.56
T709AZ-0.0005" to +0.0005"0" to 0.03"------€589.50
UR709ACZ-0.0005" to +0.0005"-----Lever-Style-€677.16
STARRETT -

25 Series Dial Indicators With Jewel Bearings

StyleModelAccuracyGraduationsReadingRange Per RevolutionDial ColorRangeStem Dia.Dial ReadingPrice (ex. VAT)
A25-341J-0.001"Balanced0.1"White-3/8"0-50-0€373.34
B25-109J---------
RFQ
C25-631J WCSC---------
RFQ
D25-341J WCSC---------
RFQ
E25-209J---------
RFQ
F25-181J---------
RFQ
G25-3081J---------
RFQ
H25-145j---------
RFQ
I25-441/5J W/SLC---------
RFQ
J25-481J WCSC---------
RFQ
K25-881J WCSC---------
RFQ
L25-211J-0.0001" to +0.0001"----0" to 0.025"--€509.60
M25-511J-0.0001" to +0.0001"0.0001"Balanced0.01"White0" to 0.2"--€652.95
N25-111J-0.0001" to +0.0001"0.0001"Balanced0.01"White0" to 0.025"3/8"0-5-0€637.48
O25-611J-0.0001" to +0.0001"0.0001"Continuous0.01"White0" to 0.2"--€689.96
P25-431J-0.0005" to +0.0005"0.0005"Continuous0.05"White-3/8"0-50€407.88
Q25-131J-0.0005" to +0.0005"0.0005"Balanced0.05"White-3/8"0 to 25€381.70
R25-631J-0.0005" to +0.0005"0.005"Continuous0.05"White-3/8"0-50€402.03
S25-5041J-0.001" to +0.001"0.001"Continuous0.1"White0" to 5"3/8"0-100€1,201.66
T25-441J WCSC-0.001" to +0.001"0.001"Continuous0.1"White-3/8"0-100€332.02
U25-241J-0.001" to +0.001"0.001"Continuous0.1"White0" to 0.25"--€370.91
V25-4041J-0.001" to +0.001"0.001"Continuous0.1"White---€971.94
W25-2041J-0.001" to +0.001"-------€633.86
X25-3041J-0.001" to +0.001"0.001"Continuous0.1"White0" to 3"--€865.38
Y25-141J-0.001" to +0.001"0.001"Balanced0.1"White0" to 0.25"--€369.97
STARRETT -

Inspection Holder And Dial Indicator Sets

StyleModelDimension TypeDial ColorBack TypeDial SizeLong Form Calibration CertificateOperation TypeRangeAccuracyPrice (ex. VAT)
A665L--------€17.71
B665H---------
RFQ
C665A---------
RFQ
D665g-1---------
RFQ
E665D--------€112.71
F665B---------
RFQ
G665G---------
RFQ
H665JZInchWhiteLug On Center2 1/2"NoMechanical--€1,422.53
I665MJZMetricYellowLug On Center2 1/2"No-0.01 mm to 2.5 mm-0.01 mm to +0.01 mm€1.32
STARRETT -

650 Back Plunger Dial Indicators

StyleModelAccuracyOperation TypeRangeBack TypeCalibration CertificatePrice (ex. VAT)
A650A1Z-0.001" to +0.001"-0.1"Non Removable FlatNo€827.39
B650A5Z-0.001" to +0.001"Lever-Style---€869.08
STARRETT -

3808/3809/3908/3909 Dial Test Indicators

StyleModelDimension TypeAccuracyRange Per RevolutionDial SizeDial ColorContact Point Dia.Dial ReadingGraduationsPrice (ex. VAT)
A3908ac---------
RFQ
B3909mac---------
RFQ
C3909a---------
RFQ
D3909ac---------
RFQ
E3809ACInch-0.0005" to +0.0005"0.03"1 1/4"White0.078125", 0.15625"0 to 150.0005"€311.82
E3809AInch-0.0005" to +0.0005"0.03"1 1/4"White5/32"0 to 15-€213.88
F3908AInch-0.0001" to +0.0001"0.008"1 14/25"White5/32"0-4-00.0001"€352.47
G3808ACInch-0.0001" to +0.0001"0.008"1 1/4"White0.078125", 0.15625"0-4-00.0001"€462.55
G3808AInch-0.0001" to +0.0001"0.008"1 1/4"White5/32"0-4-00.0001"€313.49
H3809MACMetric-0.01 mm to +0.01 mm4/5"1 1/4"Yellow2 mm, 4 mm0 to 400.01 mm€321.25
I3908MAMetric-0.002 mm to +0.002 mm1/5"1 14/25"Yellow4 mm0 to 1000.002 mm€374.83
J3908MACMetric-0.002 mm to +0.002 mm1/5"1 14/25"Yellow2 mm, 4 mm0 to 1000.002 mm€506.17
K3808MAMetric-0.002 mm to +0.002 mm1/5"1 1/4"Yellow4 mm-0.002 mm€345.96
L3909MAMetric-0.01 mm to +0.01 mm4/5"40 mmYellow5/64"0 to 400.01 mm€249.24
K3808MACMetric-0.002 mm to +0.002 mm1/5"1 1/4"Yellow2 mm, 4 mm0 to 1000.002 mm€480.76
H3809MAMetric-0.01 mm to +0.01 mm4/5"1 1/4"Yellow4 mm0 to 400.01 mm€218.43
STARRETT -

196/196M Series Universal Back Plunger Dial Indicators

StyleModelRangeAccuracyGraduationsReadingDial SizeIndicator StyleIncludes CaseRange Per RevolutionPrice (ex. VAT)
A196MR--------€11.62
B196R------No-€11.88
C196F--------€78.99
D196MA1Z0 mm to 2.5 mm-0.02 mm to +0.02 mm0.02 mm---Yes-€625.30
E196A5Z0" to 0.2"-0.001" to +0.001"0.001"Balanced1.44"Vertical-0.1"€584.71
F196A1Z0" to 0.2"-0.001" to +0.001"0.001"Continuous1 1/2"Back Plunger-0.1"€603.46
G196A6Z0.1"-0.001" to +0.001"0.001"Continuous1.69"--0.1"€621.39
STARRETT -

81 Series Dial Indicators

StyleModelDimension TypeAccuracyDial ReadingGraduationsRange Per RevolutionDial ColorRangeMaximum MeasurementPrice (ex. VAT)
A81-231J---------
RFQ
B81-144J---------
RFQ
C81-211J---------
RFQ
D81-161J---------
RFQ
E81-281J---------
RFQ
F81-111J---------
RFQ
G81-241JInch-0.001" to +0.001"------€337.11
H81-141JInch-0.001" to +0.001"------€353.69
I81-131JInch-0.0005" to +0.0005"0 to 250.0005"0.05"White-1/8"€373.23
J81-136JInch-0.0005" to +0.0005"0 to 150.0005"0.03"White0.075"0.075"€419.60
K81-181JMetric-0.01 mm to +0.01 mm0 to 500.01 mm1 mmYellow0 mm to 2.5 mm2.5 mm€357.65
STARRETT -

81 Series Dial Indicators With Double Row Figures

StyleModelOperation TypeRangeDimension TypeAccuracyReadingDial ReadingGraduationsRange Per RevolutionPrice (ex. VAT)
A81-111-630J---------
RFQ
B81-111-624j---------
RFQ
C81-136-623J---------
RFQ
D81-136-622JPlunger0.075"Inch-0.0005" to +0.0005"Balanced30-0-300.0005"0.03"€367.61
STARRETT -

1101-24 Series Dial Indicator Diameter Gages

StyleModelMPN
A1101-241101-24
RFQ
B1101-60-1LR1101-60-1LR
RFQ
STARRETT -

3670 Series Dial Indicator Stands

StyleModelMPN
A36713671
RFQ
B36723672
RFQ
C36733673
RFQ
STARRETT -

672 Universal Backs

StyleModelBack TypePrice (ex. VAT)
A672-4--
RFQ
B672-3--
RFQ
C672-2Ball Joint€217.87
STARRETT -

Dial Test Indicator With Swivel Head, 0.030 Inch Range

ModelItemPrice (ex. VAT)
811-5PZDZ8KJU-
RFQ
STARRETT -

Universal Back Plunger Dial Indicator, 5 mm Range

ModelItemPrice (ex. VAT)
196MA5ZDZ8JDQ-
RFQ
12

We are here to help!

Looking for a part not listed here?