STARRETT Dial Calipers

Starrett dial calipers are used to make internal, external, depth and step measurements in both inch and metric systems. These calipers have an accuracy of 0.001 inch and are widely used in metalworking, mechanical engineering and machining applications.

Filter

STARRETT -

Dial Calipers

Starrett dial calipers are designed for measuring inside / outside diameters of workpieces and scribing parallel lines on workpieces. They feature knife edge contacts and sharp & clear dial graduations for direct reading and precise measuring while minimising human error. They have a thumb-operated, fine adjustment roll for enabling one hand operation. Their lock screw holds the sliding jaw in position for preventing the dial caliper from moving and hardened stainless steel construction ensures long term durable operation.

StyleModelDimension TypeJaw DepthRangeDial ColorMeasurementsMaterialGraduationsMeasures DepthPrice (ex. VAT)
AR120A-6--------€483.56
B120JZ-6--------€1,064.11
C690-2Z--------€666.99
D120A-9Inch1 1/2"0" to 9"--Hardened Stainless Steel--€717.55
E120-12Inch2 1/2"-WhiteDepth, Inside, OutsideStainless Steel0.001"Yes€812.20
F120B-12Inch3"0" to 12"WhiteInside, OutsideStainless Steel0.001"No€997.10
G1202F-6Inch, Fractional Inch1 1/2"0" to 6"White, Yellow-Hardened Stainless Steel1/64"-€235.91
STARRETT -

3202 Dial Calipers

StyleModelRangeJaw DepthMaterialDimension TypeDial ColorLong Form Calibration CertificateJaw MaterialDial GraduationPrice (ex. VAT)
A3202-60" to 6"1 1/2"Hardened Stainless SteelInchWhite---€230.08
B3202-80" to 8"1 1/2"Stainless SteelInchWhiteNoStainless Steel0.001"€280.47
C3202-120" to 12"2 1/2"Hardened Stainless SteelInchWhite---€407.50
STARRETT -

120/120M Series Dial Calipers

StyleModelDimension TypeDial ColorAccuracyRangeMaterialJaw DepthLong Form Calibration CertificateJaw MaterialPrice (ex. VAT)
Apt26091---------
RFQ
BB120A-6ImperialBlack-0" to 6"Hardened Stainless Steel1 1/2"--€467.48
C120A-6InchWhite-0.001" to +0.001"-Stainless Steel1 1/2"NoStainless Steel€504.29
D120A-6 W/SLCInchWhite-0.001" to +0.001"-Stainless Steel1 1/2"NoStainless Steel€491.81
E120AM-150MetricYellow-0.03 mm to +0.03 mm0 mm to 150 mmStainless Steel1 1/2"NoStainless Steel€497.49
STARRETT -

Dial Caliper with SLC, 0-150 mm Range

ModelItemPrice (ex. VAT)
120AM-150 W/SLCDZ8JAT-
RFQ

We are here to help!

Looking for a part not listed here?