Desk Movers

Filter

WESCO -

Desk Mover

Wesco desk movers are designed to move worktables containing loads up to 600 lb, without the hassle of removing drawers and shelves before transporting. These units have a vinyl-coated lift rack for resisting scratches and slips, and an adjustable pedestal adapter for moving both single- and dual-pedestal desks. The 2.5 / 4 inch wide swivel casters on these movers further allow a 360 degree rotation, thereby providing a smooth transit even over rough or uneven surfaces.

StyleModelLowered HeightHandle HeightOverall HeightOverall WidthLoad CapacityNumber Of CastersOverall Length
A2721554 1/4"39 1/2"39 1/2"31 3/4"600 lbs.423"
RFQ
A2721564 3/4"40"39 1/2"31 3/4"600 lbs.423"
RFQ
A2721576"41 1/4"39 1/2"31 3/4"600 lbs.423"
RFQ
RAYMOND PRODUCTS -

Royal Dollies

StyleModelPlatform DepthLoad CapacityMaterialPrice (ex. VAT)
A142016"800 lbs.Steel€259.89
A143020"800 lbs.Steel€277.58
B143624"800 lbs.Steel€302.14
StyleModelOverall WidthOverall DepthLoad CapacityPlatform DepthMaterialLowered HeightPrice (ex. VAT)
A200032"22 1/2"600 lbs.16"Iron, Steel4 1/4"€598.80
A2000-4040"22 1/2"600 lbs.16"Iron, Steel4 1/4"€615.99
A2000-4646"22 1/2"600 lbs.16"Iron, Steel4 1/4"€605.04
StyleModelOverall WidthOverall DepthLoad CapacityPlatform DepthMaterialLowered HeightPrice (ex. VAT)
A230032"22 1/2"600 lbs.16"Iron, Steel4 3/4"€583.47
A2300-4040"22 1/2"600 lbs.16"Iron, Steel4 3/4"€631.89
A2300-4646"22 1/2"600 lbs.16"Iron, Steel4 3/4"€614.14
StyleModelOverall WidthOverall DepthLoad CapacityPlatform DepthMaterialLowered HeightPrice (ex. VAT)
A350032"22 3/4"600 lbs.16"Iron, Steel5 1/2"€673.60
A3500-4040"22 3/4"600 lbs.16"Iron, Steel5 1/2"€695.34
A3500-4646"22 3/4"600 lbs.16"Iron, Steel5 1/2"€704.91
StyleModelOverall WidthOverall DepthLoad CapacityPlatform DepthMaterialLowered HeightPrice (ex. VAT)
A400032"22 3/4"600 lbs.16"Iron, Steel6"€646.25
A4000-4040"22 3/4"600 lbs.16"Iron, Steel6"€706.48
A4000-4646"22 3/4"600 lbs.16"Iron, Steel6"€744.38
DAYTON -

Desk Movers

Dayton desk movers are used to raise & move desks that have file cabinets or drawers on both sides and legs underneath. These lift-and-roll dollies allow the desks to be moved without having to empty the drawers or remove items from the top. They feature a steering handle that can be removed for loading, unloading or storage. The handle has a safety latch to prevent it from falling and damaging floors & walls. These desk movers are equipped with four swivel, hard rubber casters that can handle loads up to 600 lb. They are available in platform widths ranging from 32 to 46 inches.

StyleModelOverall HeightOverall WidthOverall DepthLowered HeightLoad CapacityPlatform DepthMaterialFrame MaterialPrice (ex. VAT)
A30E98642 1/2"32"22 1/2"5 1/2"600 lbs.16"Iron, SteelSteel€301.29
A30E99442 1/2"46"22 3/4"6"600 lbs.16"Iron, SteelSteel€595.50
A30E98342 1/2"32"22 1/2"5"600 lbs.16"Iron, SteelSteel€479.04
A30E99342 1/2"40"22 3/4"6"600 lbs.16"Iron, SteelSteel€565.19
A30E98442 1/2"40"22 1/2"5"600 lbs.16"Iron, SteelSteel€492.79
A30E98542 1/2"46"22 1/2"5"600 lbs.16"Iron, SteelSteel€484.03
A30E98842 3/4"46"22 1/2"5 1/2"600 lbs.16"Iron, SteelSteel€491.31
A30E99542 3/4"40"22 3/4"1 1/4"600 lbs.16"Iron, SteelSteel€692.50
A30E98742 3/4"40"22 1/2"4 3/4"600 lbs.16"Iron, SteelSteel€505.51
A30E99142 3/4"46"22 3/4"5 1/2"600 lbs.16"Iron, SteelSteel€563.93
A30E98943"32"22 3/4"5 1/2"600 lbs.16"Iron, SteelSteel€538.87
A30E99043"40"22 3/4"5 1/2"600 lbs.16"Iron, SteelSteel€556.28
A30E99243"32"22 3/4"6"600 lbs.16"Iron, SteelSteel€517.00
DAYTON -

Student Desk Mover Capacity 200 Lb 46x26

ModelItemPrice (ex. VAT)
30F043AC4LYF€378.83
ASSOCIATED SPRING RAYMOND -

Student Desk Mover 200 Lb Capacity 46x26

ModelItemPrice (ex. VAT)
700AD7CMW€473.55
RAYMOND PRODUCTS -

Desk Mover 600 Lb. 16 Inch D 40 Inch Width

ModelItemPrice (ex. VAT)
4108AD6TFJ€865.62
VESTIL -

Desk Mover, Steel, 600 Lb. Capacity

ModelItemPrice (ex. VAT)
DESK-MAG7QLM€307.45
WESCO -

Adjustable Pedastal Adapter

ModelItemPrice (ex. VAT)
272150AG7KCF-
RFQ
TENNSCO -

Open 53 x 34.5 x 29 Md Grey NonMbl

ModelItemPrice (ex. VAT)
SR57MEDGRAY-
RFQ
TENNSCO -

Closed 53 x 34.5 x 29 Md Grey NonMbl

ModelItemPrice (ex. VAT)
SR58MEDGRAY-
RFQ
APPROVED VENDOR -

Shop Desk, Cabinet/Hutch Desk, 31 1/2 Inch x 21 Inch x 72 1/2 Inch, 1 Drawers, 1 Shelves

ModelItemPrice (ex. VAT)
SW02010GEA4MAN-
RFQ

Desk Movers

Need to move offices? Our rolling platform Desk Movers can slide under a desk or cabinet and easily lift or move it to a new location. Desk movers allow desk or cabinets to be moved without emptying or removing their drawers. Available in different material and sizes, desk movers help you save time and energy, reduce injury risks and expense

We are here to help!

Looking for a part not listed here?