Deck Nails

Filter

<p>Deck nails are designed to securely grip pressure-treated wood and composite decking surfaces to prevent popping. These deck nails feature a flat countersunk head to avoid unnecessary protrusions and a spiral shank for excellent holding power.</p>
APPROVED VENDOR -

Deck Nail, 10.5 ga. Gauge, Galv, 8D, 2 1/2 In Lg., 0.127 In Dia., 131PK

ModelItemPrice (ex. VAT)
4NEX2AD8XCJ€12.63
APPROVED VENDOR -

Deck Nail, 10.5 ga. Gauge, Galv, 8D, 2 1/2 In Lg., 0.127 In Dia., 9/32 In Head Dia., 3930PK

ModelItemPrice (ex. VAT)
4NEX9AD8XCR€290.33
APPROVED VENDOR -

Deck Nail, 10.5 ga. Gauge, Galv, 6D, 2 In Lg., 0.127 In Dia., 160PK

ModelItemPrice (ex. VAT)
4NEX1AD8XCH€12.63
APPROVED VENDOR -

Deck Nail, 9 ga. Gauge, Galv, 16D, 3 1/2 In Lg., 0.148 In Dia., 5/16 In Head Dia., Flat, 440PK

ModelItemPrice (ex. VAT)
4NEX8AD8XCQ€50.34
APPROVED VENDOR -

Deck Nail, 10.5 ga. Gauge, Galv, 8D, 2 1/2 In Lg., 0.127 In Dia., 9/32 In Head Dia., 655PK

ModelItemPrice (ex. VAT)
4NEX6AD8XCN€50.34
APPROVED VENDOR -

Deck Nail, 9 ga. Gauge, Galv, 16D, 3 1/2 In Lg., 0.148 In Dia., 88PK

ModelItemPrice (ex. VAT)
4NEX4AD8XCL€12.63
APPROVED VENDOR -

Deck Nail, 10.5 ga. Gauge, Galv, 6D, 2 In Lg., 0.127 In Dia., 9/32 In Head Dia., 800PK

ModelItemPrice (ex. VAT)
4NEX5AD8XCM€50.34
APPROVED VENDOR -

Deck Nail, 11.5 ga. Gauge, Galv, 10D, 3 In Lg., 0.113 In Dia., 9/32 In Head Dia., 475PK

ModelItemPrice (ex. VAT)
4NEX7AD8XCP€50.34
APPROVED VENDOR -

Deck Nail, 11.5 ga. Gauge, Galv, 10D, 3 In Lg., 0.113 In Dia., 95PK

ModelItemPrice (ex. VAT)
4NEX3AD8XCK€12.63
APPROVED VENDOR -

Deck Nail, 9 ga. Gauge, Galv, 16D, 3 1/2 In Lg., 0.148 In Dia., 5/16 In Head Dia., 2640PK

ModelItemPrice (ex. VAT)
4NEY1AD8XCT€290.33

Deck Nails

Deck nails are designed to securely grip pressure-treated wood and composite decking surfaces to prevent popping. These deck nails feature a flat countersunk head to avoid unnecessary protrusions and a spiral shank for excellent holding power.

Frequently Asked Questions

What are the different types of nails for decks?

  • Common Nails: They have large heads and a thick shank, making them ideal for deck framing. They are difficult to drive in because they can cause splitting of wood.
  • Box Nails: They are the same size as regular nails but have a much thinner shank, which reduces the likelihood of wood splitting.
  • Spiral Nails: They cling to wood fibres and thus, are difficult to remove.
  • Finishing Nails: They have small barrel heads with slender shanks and are commonly used for trim work.
  • Casing Nails: They are larger versions of finishing nails that provide more holding power.

What is the advantage of decking screws over other screws?

Decking screws are corrosion-resistant, self-sinking, tapered and extremely sharp. Stainless steel screws, like stainless steel nails, have the highest levels of corrosion resistance, but are also the most expensive.

How to install these deck nails?

  • Lay the deck on top of the frame.
  • Mark the hole centre where the nail is to be installed.
  • Drill a hole in the board to prevent splitting of the board.
  • Position a deck nail at least 1 inch from the board's edge and hammer the head to insert the nail into the board.

We are here to help!

Looking for a part not listed here?