LEESON DC Motor And Control Assemblies

Ideally used for applications requiring adjustable speed, dynamic braking & constant torque facilities all along the operating range. Feature a steel bolt-on base for absorbing impact loads & vibrations and offered in 1.00 and 1.38 form factor options

Filter

LEESON -

DC Motors, TENV/TEFC, Square Flange Or C Face

StyleModelVoltageHpNameplate RpmTorqueAmpsShaft Dia.Insulation ClassFramePrice (ex. VAT)
AM1120059.0090V DC1/8 hp3500 RPM36 oz.-in.1.5A1/2"Class H31€411.56
BM1120013.0090V DC1/14 hp1750 RPM38.4 oz.-in.0.8A1/2"Class F31€363.00
CM1120042.0090V DC1/6 hp1750 RPM96 oz.-in.1.8A1/2"Class F31€449.00
DM1130054.0090V DC1/6 hp1750 RPM96 oz.-in.1.7A5/8"Class H34€413.66
EM1110003.0090V DC1/25 hp1750 RPM23 oz.-in.0.7A5/16"Class H25€461.70
FM1130055.0090V DC1/4 hp1750 RPM9 lbs.-in.2.7A5/8"Class F34€427.86
GM1120062.0090V DC1/4 hp3500 RPM72 oz.-in.2.6A1/2"Class H31€482.28
HM1120027.0090V DC1/8 hp1750 RPM72 oz.-in.1.3A1/2"Class H31€446.41
IM1120041.00180V1/10 hp1750 RPM57.6 oz.-in.0.55A1/2"Class F31€134.15
JM1130118.00180V1/8 hp1750 RPM72 oz.-in.0.7A1/2"Class F34€470.98
KM1130120.00180V1/4 hp1750 RPM9 lbs.-in.1.3A5/8"Class F34€452.51
LEESON -

Low Voltage DC Motors, 12 Volts, TENV, Square Flange

StyleModelNameplate RpmTorqueAmpsEfficiencyAssemblyMax. Ambient Temp.HpDuty CyclePrice (ex. VAT)
AM1120040.001750-4200 RPM40 oz.-in.7.7A53%M104122040°C-Continuous€363.00
BM1120046.001800-3900 RPM94 oz.-in.14A72.8%M104124440°C1/6 hp to 1/3 hpContinuous€507.56
LEESON -

Washguard DC Motors, Low Voltage Rated, 12/24 Volts, TENV, C Face With Removable Base

StyleModelHpTorqueAmpsInsulation ClassEfficiencyNameplate RpmMotor Enclosure DesignMax. Ambient Temp.Price (ex. VAT)
A109303.001 hp35 lbs.-in.39AClass H81.3%1800 RPMTotally Enclosed Fan Cooled40°C€1,361.93
B109300.003/4 hp26.3 lbs.-in.58AClass F79.9%1800 RPMTotally Enclosed Fan Cooled40°C€1,152.32

We are here to help!

Looking for a part not listed here?