LEESON DC Gearmotors

Filter

LEESON -

DC Gearmotors

StyleModelShaft OrientationOperating VoltageGear RatioNameplate RpmInput HpBase To Center Of ShaftOverhung Load CapacityMax. TorquePrice (ex. VAT)
A10870900---------
RFQ
B10870000---------
RFQ
CM112528100---------
RFQ
DM1135045.00--------€971.57
E10870100---------
RFQ
FM1125005.00Parallel90V DC12:1150 RPM59/1000 hp3"180 lbs.-ft.24 lbs.-in.€775.22
GM1125268.00Parallel90V DC180:114 RPM1/8 hp4"465 lbs.-ft.341 lbs.-in.€927.16
HM1135114.00Parallel90V DC29:183 RPM1/4 hp4"267 lbs.-ft.155 lbs.-in.€999.70
IM1135106.00Parallel90V DC336:17 RPM1/8 hp4"565 lbs.-ft.330 lbs.-in.€1,009.80
J108711.00Parallel90V DC19:192 RPM1/2 hp3"575 lbs.-ft.320 lbs.-in.€1,824.85
KM1135109.00Parallel90V DC50:150 RPM1/4 hp4"315 lbs.-ft.-€1,057.40
LM1125218.00Parallel12V DC58:131 RPM59/1000 hp3 1/2"327 lbs.-ft.220 lbs.-in.€1,049.47
MM1135113.00Parallel90V DC5:1500 RPM1/4 hp4"194 lbs.-ft.25 lbs.-in.€999.70
NM1125037.00Parallel180V DC60:130 RPM59/1000 hp3"115 lbs.-ft.-€819.49
O108707.00Parallel90V DC95:118 RPM1/2 hp3"700 lbs.-ft.1112 lbs.-in.€1,857.31
PM1125006.00Parallel90V DC6:1300 RPM59/1000 hp3"180 lbs.-ft.-€775.22
QM1115024.00Parallel90V DC336:15 RPM1/20 hp3 1/2"565 lbs.-ft.353 lbs.-in.€1,083.59
R108731.00Parallel12V DC42:142 RPM1/2 hp3"650 lbs.-ft.705 lbs.-in.€1,857.31
SM1115029.00Parallel90V DC16:1109 RPM1/20 hp3 1/2"224 lbs.-ft.27 lbs.-in.€990.38
TM1125262.00Parallel90V DC58:131 RPM1/8 hp3 1/2"327 lbs.-ft.220 lbs.-in.€916.09
UM1125263.00Parallel90V DC35:151 RPM1/8 hp3 1/2"227 lbs.-ft.220 lbs.-in.€847.47
VM1125271.00Parallel90V DC10:1250 RPM1/4 hp4"201 lbs.-ft.45 lbs.-in.€930.91
W108710.00Parallel90V DC29:160 RPM1/2 hp3"625 lbs.-ft.476 lbs.-in.€1,824.85
X108702.00Parallel90V DC95:118 RPM1/4 hp3"700 lbs.-ft.750 lbs.-in.€1,720.99
YM1135143.00Parallel180V DC58:142 RPM1/4 hp4"327 lbs.-ft.280 lbs.-in.€1,057.40

We are here to help!

Looking for a part not listed here?