SIEMENS Damper And Valve Replacement Motors

Includes 2-position, floating and modulating actuators used to detect ON/OFF, floating and proportional / modulating input signals, respectively in semiconductor fabrication and other automation applications. Available in 2.3 - 20 VA power ratings

Filter

SIEMENS -

GCA Series, Spring Return Electronic Damper Actuator

StyleModelAmbient Temp. RangeWidthHeightDepthReplaces Honeywell MotorsSwitch TypeMounting TypeTimingPrice (ex. VAT)
AGCA121.1P-25°F to +130°F4"11.812"2.688"MS8120A1007-Direct Mount90 sec.€457.96
BGCA221.1U-40°F to +158°F3 3/4"11 3/4"3"MS4120-Direct Mount90 sec.€493.88
BGCA226.1U-40°F to +158°F3 3/4"11 3/4"3"MS4120SPDTDirect Mount90 sec.€547.83
BGCA126.1P-40°F to +158°F3 3/4"11 3/4"3"MS4120Two SpdtDirect Mount90 sec.€525.02
SIEMENS -

GMA Series, Spring Return, Rotary, Electronic Damper Actuator

StyleModelAmbient Temp. RangeWidthHeightDepthReplaces Honeywell MotorsMounting TypeTimingSpring ReturnPrice (ex. VAT)
AGMA121.1P-25°F to +130°F3 1/4"8 3/8"2 3/8"MS8110A1008Direct Mount90 sec.Yes€312.09
BGMA221.1U-25°F to +158°F2 1/2"8 3/4"2 1/4"MS4103Direct Mount90 sec.Yes€341.59
BGMA226.1U-25°F to +158°F2 1/2"8 3/4"2 1/4"MS4103Direct Mount90 sec.Yes€434.98
BGMA126.1P-25°F to +158°F2 1/2"8 3/4"2 1/4"MS4103Direct Mount90 sec.Yes€409.79
SIEMENS -

2-Position Actuator

StyleModelAmbient Temp. RangeTimingWidthReplaces Honeywell MotorsMounting TypeSpring ReturnHeightTypePrice (ex. VAT)
AGQD121.1P-25°F to +130°F90 sec.2 3/4"MS8105A1008Direct MountYes4 3/4"Spring Return€229.88
BGQD221.1U-40°F to +158°F15 sec.1 1/2"MS4103Direct MountYes4 3/4"Spring Return€261.65
SIEMENS -

Modulating Actuator

StyleModelMounting TypeTimingSpring ReturnWidthDepthHeightTypeTorquePrice (ex. VAT)
AGMA161.1PDirect90 sec.Yes3 1/4"2 3/8"8 3/8"-62 lbs.-in.€444.62
BGCA161.1PDirect Mount90 sec.Yes4"2.688"11.812"Spring Return160 lbs.-in.€587.04
CGDE161.1PDirect Mount90 sec.No2 3/4"2 3/8"-Non Spring Return44 lbs.-in.€238.76
DGQD151.1PDirect Mount30 sec.Yes2 3/4"2 3/8"4 3/4"Spring Return20 lbs.-in.€344.55
SIEMENS -

Floating Actuator

StyleModelTimingWidthHeightDepthTorqueSignal TypeReplaces Honeywell MotorsAmbient Temp. RangePrice (ex. VAT)
AGBB131.1U125 sec.12"2 7/8"4 3/4"221 lbs.-in.FloatingMN6120A1002-25°F to +130°F€298.60
AGBB161.1U125 sec.12"2 7/8"4 3/4"221 lbs.-in.ProportionalMN7220A2007-25°F to +130°F€421.83
BGEB131.1U125 sec.8.38"2 5/8"3 1/4"132 lbs.-in.FloatingMN6120A1002-25°F to +130°F€243.86
BGEB161.1U125 sec.8.38"2 3/8"2.688"132 lbs.-in.ProportionalMN7220A2007-25°F to +130°F€499.90
CGLB161.1P125 sec.5.437"2 3/8"2.688"88 lbs.-in.ProportionalMN7510A2001-25°F to +130°F€284.25
DGIB161.1U150 sec.12"2 7/8"4 3/4"310 lbs.-in.ProportionalMN7234A2008-25°F to +130°F€541.13

We are here to help!

Looking for a part not listed here?