HONEYWELL Damper And Valve Replacement Motors

Powered devices used to operate a damper and adjust the flow of air and smoke. Offer easy installation with a self-centering shaft adapter for mounting flexibility and a greater clamping force

Filter

HONEYWELL -

Modutrol Motor

Honeywell Modutrol motors are used to control valves and dampers in air handling systems or industrial-grade burners. With a maximum operating voltage of 120VAC, these motors feature quick-connect / screw / colour-coded connections to deliver torque ratings up to 150 in-lb. They offer remote and direct mounting configuration, and are capable of being operated at temperatures ranging from -40 to 160 degrees F.

StyleModelAmbient Temp. RangeMounting TypeSpring ReturnWidthHeightDepthTimingTypePrice (ex. VAT)
AMP909E1059-28°F to +160°FDirect MountYes5"4 1/2"40 3/25"--€453.72
BM9185D1004-40°F to +140°FFoot MountYes5 1/2"6.437"8 3/4"30 sec. to 60 sec.Spring Return€2,455.89
CM9184D1021-40°F to +150°FFoot MountNo5 1/2"6.437"7.312"30 sec. to 60 sec.Non Spring Return€2,518.88
DMS8104F10100°F to +130°FDirect MountYes5 1/8"8.938"3 1/4"15 sec.-€544.41
DMS4104F10100°F to +130°FDirect MountYes5 1/8"8.938"3 1/4"15 sec.-€577.10
DMS4109F10100°F to +130°FDirect MountYes5 1/8"8.938"3 1/4"15 sec.-€676.15
HONEYWELL -

2-Position Actuator

StyleModelAmbient Temp. RangeMounting TypeTimingHeightDepthWidthTorqueSwitch TypePrice (ex. VAT)
AMS8103A1130-22°F to +149°FDirect Mount45 sec.7 1/2"3.156"3.62"27 lbs.-in.SPST€584.03
BMS4120F1006-40°F to +130°FDirect15 sec.10.688"3.938"2.938"175 lbs.-in.SPST€886.62
BMS4120F1204-40°F to +130°FDirect15 sec.10.688"3.938"2.938"175 lbs.-in.Two Spdt€999.88
CMS7510A2008-40°F to +140°FDirect Mount90 sec.9 3/4"2.938"-88 lbs.-in.SPDT€630.41
CMS7520A2007-40°F to +140°FDirect Mount90 sec.9 3/4"2.938"-175 lbs.-in.SPDT€818.66
HONEYWELL -

Floating Actuator

StyleModelAmbient Temp. RangeSpring ReturnWidthDepthTorqueMounting TypeTimingHeightPrice (ex. VAT)
AML6161B2024+20°F to +125°FNo3.38"2 1/2"35 lbs.-in.Direct Mount90 sec.-€300.80
BMS7505A2130-22°F to +149°FYes3.62"3.156"44 lbs.-in.Direct Mount90 sec.7 1/2"€727.14
HONEYWELL -

Modutrol Motor Torque 150 In-lbs

ModelItemPrice (ex. VAT)
M6184D1035AB3GFP€1,888.92
HONEYWELL -

Actuator Spring Return 175 Lbs Switch

ModelItemPrice (ex. VAT)
MS7520W2205AF2RYV-
RFQ

We are here to help!

Looking for a part not listed here?