Cylinder Mounting Hardware

Filter

StyleModelBore Dia.Overall LengthMaterialMountingPrice (ex. VAT)
A6X4701 1/2"---€30.39
A5YCH93 1/4"5 1/2"SteelFlange Bracket€156.37
StyleModelBore Dia.FitsMaterialMountingMounting TypePrice (ex. VAT)
A5VNX6--AluminumFoot BracketFoot€132.28
A5VNX41 1/2", 2"1-1/2, 2" BoreAluminumFoot Bracket-€57.60
A5VNX52 1/2", 3"2-1/2, 3" BoreAluminumFoot Bracket-€76.06
PARKER -

Aluminium Pivot Bracket Kits

Parker SR Series pivot bracket kits include a pin and two retainer rings for securely mounting pneumatic cylinders. These aluminium pivot brackets provide greater rigidity and strength and also eliminates the chance of misalignment. They are integrated with a pin to keep the brackets in place and prevent loosening while pivot mounting. Choose from an array of these aluminium bracket kits, available in lengths ranging between 0.750 and 3 inches.

StyleModelOverall LengthMaterialMounting TypeBore Dia.FitsPrice (ex. VAT)
AL0713103001 1/2"Aluminum--1-1/2" Bore€10.65
AL0713102001 1/8"Stainless SteelPivot Bracket3/4", 7/8", 1 1/16"-€7.88
BL0713201001 5/16"AluminumFoot--€9.78
BL0713205003"Aluminum---€18.55
AL0713101003/4"Aluminum---€7.85
SPEEDAIRE -

Mounting Nut

StyleModelMaterialBore Dia.Overall LengthFitsMountingMounting TypePrice (ex. VAT)
A5VNX2Aluminum-Not Applicable-Cylinder Mounting NutThreaded Nut€36.14
A5VNX0Aluminum1 1/2", 2"-1-1/2, 2" BoreCylinder Mounting Nut-€8.86
SPEEDAIRE -

Mounting Hardware

StyleModelMaterialBore Dia.FitsOverall LengthMountingMounting TypePrice (ex. VAT)
A5VMH0Aluminum63 mm63mm67 mmPivot Bracket-€63.44
B5VNW5Aluminum1 1/2"1-1/2" Bore-Rod Clevis-€46.95
C5VLY2Aluminum1 1/2", 2", 2 1/2"--Eye Bracket, Mounting Plate-€51.76
A5VMH2Aluminum100 mm100mm96 mmPivot BracketPivot Bracket€95.05
B5VNW6Aluminum2"--Rod Clevis-€46.95
D5VLY7Aluminum---Flange BracketFlange€68.26
E5VMF4Aluminum40 mm40mm75 mmClevis BracketClevis€57.05
F5VMG1Aluminum100 mm100mm115 mmSwivel Eye BracketEye€206.58
B5VNW8Aluminum---Rod ClevisClevis€98.82
D5VLY6Aluminum3 1/4"3-1/4" Bore-Flange Bracket-€53.43
G5VMF0Aluminum80 mm80mm52 mmClevis Bracket-€80.63
E5VMF5Aluminum80 mm80mm95 mm-Clevis€70.40
H5VMG6Aluminum50 mm50mm72 mmRod ClevisClevis€82.47
C5VLY5Steel---Eye Bracket, Mounting PlateLug€75.65
SPEEDAIRE -

Foot Mounts

SPEEDAIRE foot mounts are ideal for installing air cylinders in different mounting styles. These foot mounts provide stable base and include fastening hardwares. Choose from a wide range of these foot mounts, available in 1 and 2 inch bore diameters on Raptor Supplies.

StyleModelBore Dia.MountingPrice (ex. VAT)
A3FE441"Foot Bracket€46.50
B3FE472"Foot Bracket€52.09
SPEEDAIRE -

Foot Bracket Steel

StyleModelBore Dia.FitsMaterialMountingPrice (ex. VAT)
A5VMD740 mm40mmSteelFoot Bracket€32.60
A5VMD850 mm50mmSteelFoot Bracket€33.79
A5VMD963 mm63mmSteelFoot Bracket€40.25
A5VME080 mm80mmSteelFoot Bracket€52.88
A5VME1100 mm100mmSteelFoot Bracket€57.70
SPEEDAIRE -

Foot Bracket Fits Cylinders

StyleModelBore Dia.Overall LengthFitsMountingMounting TypeMaterialThread TypePrice (ex. VAT)
A5VKV52"3 1/8"-Foot BracketFootAluminum-€18.93
A5VKW53/4"--Foot BracketFootAluminumNPT€36.96
B5VMG840 mm-40mmPivot Bracket-Aluminum-€52.27
C5VMG950 mm65 mm50mmPivot BracketPivot BracketAluminum-€59.32
C5VMH180 mm86 mm80mmPivot BracketPivot BracketAluminum-€85.75
SPEEDAIRE -

Cylinder Mounting

StyleModelMaterialOverall LengthFitsBore Dia.MountingMounting TypeThread TypePrice (ex. VAT)
A5VKV8Aluminum1 7/8"--Foot BracketFoot-€5.15
B5VKW3Aluminum-1.5"1 1/2"Pivot Bracket-NPT€10.64
C5VKW9Aluminum1 5/16"--Pivot BracketPivot BracketNPT€8.50
C5VKV6Aluminum3"--Pivot BracketPivot Bracket-€14.81
B5VKW7Aluminum3/4"7/16"-Pivot BracketPivot BracketNPT€7.85
A5VKW1Aluminum2 1/2"1-1/4", 1-1/2"1 1/4", 1 1/2"Foot BracketFoot-€7.92
B5VKV9Aluminum1 1/8"--Pivot BracketPivot Bracket-€5.94
A5VKW6Aluminum---Foot Bracket--€11.87
D5VKW0Steel1 3/16"--Rod ClevisClevis-€6.81
D5VKW8Steel15/16"--Rod ClevisClevis-€6.45
D5VKV7Steel1 11/16"1-3/4", 2", 2-1/2"1 3/4", 2", 2 1/2"Rod ClevisClevis-€11.60
SPEEDAIRE -

Cylinder Mounting Hardwares

StyleModelMaterialFitsBore Dia.Overall LengthMounting TypeOverall Dia.MountingFor Bore Dia.Price (ex. VAT)
A5VNY1-1-1/8" Bore1 1/8"-Clevis-Rod Clevis-€35.16
B36NK60Aluminum2"--Clevis2 1/2"--€58.48
C36NK63Aluminum4"--Clevis4 1/2"--€84.49
DNCG-C025Aluminum5VDA4 To 5TJF725 mm-Flange---€14.32
DNCG-C020Aluminum5THU7 To 5VDA320 mm-Flange---€11.77
DNCG-C050Aluminum5TJK6 To 5TJN450 mm-Flange---€18.73
ENCG-C063Aluminum5TJN5 To 5TJR363 mm-Flange---€25.13
F5VNW9Aluminum1-1/8" Bore1 1/8"---Cylinder Mounting Nut-€5.33
G36NK59Aluminum1.5"--Clevis2"--€45.21
H36NK61Aluminum2.5"--Clevis3"--€50.25
INCG-F025Aluminum5VDA4 To 5TJF725 mm-Flange---€7.51
ENCG-C040Aluminum5TJH7 To 5TJK540 mm-Flange---€15.85
INCG-F050Aluminum5TJK6 To 5TJN450 mm-Flange---€25.20
INCG-F063Aluminum5TJN5 To 5TJR363 mm-Flange---€29.49
J5VMG0Aluminum80mm80 mm95 mm--Swivel Eye Bracket-€166.48
K36NK62Aluminum3.25"--Clevis3 3/4"--€67.90
DNCG-C032Aluminum5TJF8 To 5TJH632 mm-Flange---€14.86
L36NK64Aluminum5"--Clevis5 1/2"--€110.15
INCG-F020Aluminum5THU7 To 5VDA320 mm-Flange---€6.60
INCG-F040Aluminum5TJH7 To 5TJK540 mm-Flange---€16.55
INCG-F032Aluminum5TJF8 To 5TJH632 mm-Flange---€24.02
A5VNW7Aluminum2-1/2 And 3" Bore2 1/2", 3"-Clevis---€65.67
F5VNX1Aluminum2-1/2" Bore, 3" Bore2 1/2", 3"-Threaded Nut---€14.48
MNCG-L025Anodized Aluminum5VDA4 To 5TJF725 mm-Foot---€6.47
NBQP1-050Composite40mm And 50mm40 mm, 50 mm-Autoswitch Clip---€13.28
PARKER -

Aluminium Clevis Rod Kits

Parker clevis rod kits are designed for mounting pneumatic cylinders in hydraulic applications. These kits include a pivot pin, rod clevis, two retainer rings and a jam nut for quick assembly. These units have aluminium construction for excellent corrosion resistance, low density and malleability. The rod clevis accepts the pin with the help of retainer rings & the nut to securely hold the assembly, thereby providing great rigidity and reducing the chances of misalignment. Choose from a broad range of these clevis rod kits, available in 0.38, 0.5 and 0.75 inch length variants.

StyleModelOverall LengthBore Dia.FitsMaterialMounting TypeThread TypePrice (ex. VAT)
AL0713002001 3/16"--SteelClevisNPT€7.76
AL0713003001 3/16"1.0625"1-1/16" BoreSteelClevisNPT€8.18
AL0713005001 11/16"1 3/4", 2", 2 1/2"1-3/4"/2"/2-1/2" BoreSteelClevisNPT€13.64
AL0713004001 11/16"1 1/4", 1 1/2"1-1/4"/1-1/2" BoreSteelClevisNPT€6.43
AL07130010015/16"--SteelClevis-€8.18
SPEEDAIRE -

Clevis Bracket

StyleModelBore Dia.FitsOverall LengthMountingMaterialMounting TypePrice (ex. VAT)
A5VNY5---Clevis BracketAluminumClevis€159.79
A5VNY31 1/2", 2"1-1/2, 2" Bore-Clevis BracketAluminum-€72.68
B5VLY11 1/2", 2", 2 1/2"--ClevisAluminumClevis€75.56
A5VNY21 1/8"1-1/8" Bore-Clevis BracketAluminum-€67.12
A5VNY42 1/2", 3"2-1/2, 3" Bore-Clevis BracketAluminum-€78.69
C5VME240 mm40mm--Aluminum-€40.22
D5VME740 mm40mm-Clevis BracketAluminum-€40.22
E5VMG240 mm40mm54 mmClevis BracketAluminumClevis€26.64
D5VME350 mm50mm--Aluminum-€55.24
F5VMF350 mm50mm65 mmClevis BracketAluminum-€48.07
E5VMG350 mm-72 mmClevis BracketAluminumClevis€27.57
D5VME850 mm50mm-Clevis BracketAluminum-€55.24
D5VME463 mm63mm--Aluminum-€57.05
D5VME963 mm63mm-Clevis BracketAluminum-€60.51
C5VME580 mm80mm--Aluminum-€74.59
E5VMG480 mm-90 mmClevis BracketAluminumClevis€83.82
C5VME6100 mm100mm--Aluminum-€95.90
G5VMF6100 mm100mm115 mmSwivel Eye BracketAluminum-€95.90
D5VMF1100 mm100mm115 mmClevis BracketAluminum-€95.90
SPEEDAIRE -

Bracket Clevis

StyleModelBore Dia.Price (ex. VAT)
A6X4752 1/2"€34.25
B6X4732"€44.87
StyleModelBore Dia.Price (ex. VAT)
A6X4804"€37.65
A1A0166"€51.17
SPEEDAIRE -

Air Cylinder Side Lug Mounts

SPEEDAIRE side lug air cylinder mounting kits are used in various commercial and industrial facilities to mount air cylinders in desired mounting style. They are made from durable aluminium and are available in anodised and non-anodised options on Raptor Supplies.

StyleModelBore Dia.Price (ex. VAT)
A1A2541 1/2"€15.77
A1A2562 1/2"€25.15
A1A2552"€27.97
A1A2584"€43.63
SPEEDAIRE -

Rod Clevis With Pin

StyleModelBore Dia.Overall LengthFitsMaterialMounting TypeMountingPrice (ex. VAT)
A5VKW41 1/8"1 11/16"1.125"SteelClevisRod Clevis€6.60
A5VKW21 1/16"1 3/16"1-1/16"SteelClevisRod Clevis€6.39
SPEEDAIRE -

Rod Clevis

StyleModelBore Dia.Overall LengthMaterialFitsMounting TypeMountingPrice (ex. VAT)
A5VLX74"2 7/8"Steel3-1/4", 4", 5"ClevisRod Clevis€81.00
B5VMG540 mm56 mmAluminum40mmClevisRod Clevis€59.90
B5VMG780 mm87 mmAluminum80mmClevisRod Clevis€100.80
SPEEDAIRE -

Rear Eye Bracket

StyleModelBore Dia.FitsOverall LengthMountingMaterialMounting TypePrice (ex. VAT)
A5VMF740 mm40mm52 mmSwivel Eye BracketAluminum-€84.59
A5VMF850 mm50mm-Swivel Eye BracketAluminumEye€96.11
A5VMF963 mm63mm75 mmRear Eye BracketAluminum-€109.88
SPEEDAIRE -

Flange Mount

StyleModelBore Dia.Price (ex. VAT)
A6X4742 1/2"€35.46
A6X4722"€23.05
A6X4783 1/4"€36.41
SPEEDAIRE -

Flange Bracket

StyleModelBore Dia.FitsOverall LengthMaterialMountingMounting TypePrice (ex. VAT)
A5VNY0---AluminumFlange BracketFlange€129.90
B5VLY01 1/2"2.5"4 5/8"AluminumFlange BracketFlange€41.57
A5VNX81 1/2", 2"1-1/2, 2" Bore-AluminumFlange Bracket-€41.83
B5VLX91 1/8"2"4 1/8"AluminumFlange BracketFlange€35.61
A5VNX71 1/8"1-1/8" Bore-AluminumFlange Bracket-€37.32
B5VLX81 1/8"1.5"3 3/8"AluminumFlange BracketFlange€34.35
A5VNX92 1/2", 3"2-1/2, 3" Bore-AluminumFlange Bracket-€58.32
B5VMD240 mm40mm-AluminumFlange Bracket-€47.28
B5VMD463 mm63mm-AluminumFlange Bracket-€70.07
B5VMD6100 mm100mm-AluminumFlange Bracket-€87.52
StyleModelSizePrice (ex. VAT)
AL0738009001 1/4", 1 1/2"€4.11
AL0738011001.75 mm€9.97
AL0738012002"€15.26
AL0738014002.5"€12.84
AL0738015003"€13.60
AL0738006003/4"€5.90
AL0738008003/4", 7/8", 1 1/16"€5.93
AL0738002005/16"€5.90
AL0738004005/16", 7/16"€5.69
AL0738005007/16", 9/16"€5.90
12

We are here to help!

Looking for a part not listed here?