Cylinder Molds

Filter

HUMBOLDT -

Compaction Molds, Two-Part

StyleModelMPNPrice (ex. VAT)
AHM-3818.14HM-3818.14€581.63
RFQ
AHM-3818.15HM-3818.15€532.13
RFQ
BHM-3818.18HM-3818.18€835.31
RFQ
BHM-3818.20HM-3818.20€693.00
RFQ
AHM-3818.23HM-3818.23€1,175.63
RFQ
AHM-3818.25HM-3818.25€742.50
AHM-3818.28HM-3818.28€680.63
AHM-3818.35HM-3818.35€544.50
RFQ
AHM-3818.38HM-3818.38€693.00
RFQ
AHM-3818.40HM-3818.40€1,361.25
BHM-3818.50HM-3818.50€495.00
RFQ
AHM-3818.60HM-3818.60€1,701.56
RFQ
BHM-3818.70HM-3818.70€574.20
RFQ
AHM-3818.100HM-3818.100€949.16
RFQ
BHM-3818.150HM-3818.150€2,351.25
RFQ
HUMBOLDT -

Plastic Lid, 152 x 305mm, Cylinder Molds

StyleModelMPNPrice (ex. VAT)
AH-3041LAH-3041LA€0.57
RFQ
BH-3041LBH-3041LB€0.67
RFQ
HUMBOLDT -

Concrete Cylinder Molds, Plastic

StyleModelHeightWall ThicknessDiameterComplies WithMaterialMaterial Of ConstructionOverall Dia.Overall HeightPrice (ex. VAT)Pkg. Qty.
AH-3041.20B--------€48.261
RFQ
BH-3037PML--------€82.911
CH-3038PML6"1/8"3"ASTM C31, C39, C192, C470, C496 AND AASHTO T22, T23, T126, T198, M205.Plastic---€283.7336
DH-3043.48"1/4"4"ASTMPlastic---€131.991
EH-3043.612"1/4"6"ASTMPlastic---€287.871
FH-3041B12"1/8"--PlasticPlastic6"12"€149.6536
HUMBOLDT -

Concrete Cylinder Molds, Steel, Reusable

StyleModelMaterialDiameterHeightWall ThicknessComplies WithPrice (ex. VAT)
AH-2950H-----€334.13
RFQ
AH-2950-----€253.69
BH-2935-----€190.58
RFQ
BH-2934-----€179.44
RFQ
CH-2942Steel6"12"1/8"ASTM C31, C39, C192, C470 AND AASHTO T22, T23, T126, T198.€435.81
StyleModelMPNPrice (ex. VAT)
AH-3039H-3039€80.44
RFQ
AH-3040H-3040€85.39
HUMBOLDT -

Plastic / Steel Cylinder Molds

Humboldt cylinder moulds are designed for testing and storing concrete cylinders. These units are made of disposable plastic or reusable steel and are offered in open and lidded configurations. Selected models feature a single split end with two quick-acting clamps, welded to the body, for quick and easy specimen removal. Choose from an extensive range of these cylinder moulds available in 2, 3, 4 and 6 inch outside diameters.

StyleModelMaterialDiameterHeightWall ThicknessComplies WithPrice (ex. VAT)
AH-3039PPlastic2"4"1/8"ASTM C31, C39, C192, C470, C496 AND AASHTO T22, T23, T126, T198, M205.€277.25
BH-2931Steel3"6"1/4"ASTM C31, C39, C192, C470 AND AASHTO T22, T23, T126, T198.€293.40
StyleModelWall ThicknessMaterialDiameterHeightComplies WithPrice (ex. VAT)
A5DNU61/4"Steel4"8"ASTM C31, C39, C192, C470 AND AASHTO T22, T23, T126, T198.€318.05
A5DNU71/8"Steel4"8"ASTM C31, C39, C192, C470 AND AASHTO T22, T23, T126, T198.€415.31
APPROVED VENDOR -

Cylinder Mold Diameter 6 Inch Height 12 In

ModelItemPrice (ex. VAT)
5DNV0AE3JLX€453.78
HUMBOLDT -

Concrete Mold Assembly, For Vibrating Table Apparatus

ModelItemPrice (ex. VAT)
H-2950.RCACL6RFL€525.94
See Details
HUMBOLDT -

Concrete Cylinder Mold, 51 x 102mm, 3-Gang, Bronze

ModelItemPrice (ex. VAT)
H-2920CL6QCD€507.38
See Details
HUMBOLDT -

Concrete Cylinder Mold, Single-Use, Cardboard with Silicone Liner, 4x8 Inch, Carton of 50

ModelItemPrice (ex. VAT)
H-3037AEA2HBZ€99.00
See Details
HUMBOLDT -

Concrete Cylinder Mold, Single-Use, Cardboard with Silicone Liner, 3x6 Inch, Carton of 50

ModelItemPrice (ex. VAT)
H-3038AEA2HBY€79.20
See Details
HUMBOLDT -

Plastic Lid, 6 Inch x 12 Inch Cylinder Mold

ModelItemPrice (ex. VAT)
H-3041LEA2HCB€0.74
See Details
HUMBOLDT -

Concrete Cylinder Mold, Single-Use, Cardboard with Silicone Liner, 6x12 Inch, Carton of 24

ModelItemPrice (ex. VAT)
H-3040AEA2HCA€92.81
See Details

We are here to help!

Looking for a part not listed here?