VALLEY CRAFT Cylinder Hand Trucks

Aluminium- / steel-frame trucks used to safely transport single or multiple gas cylinders; feature pneumatic / polyolefin wheels and have a maximum load capacity of 800 lb

Filter

VALLEY CRAFT -

Single / Double Cylinder Hand Trucks, 600 Lb

Valley Craft cylinder hand trucks are designed for safely moving heavy gas cylinders & tanks. They feature spark-resistant, aluminium tubing construction with braking systems including steel shoe to provide complete control on inclines & ramps and keep the wheels stationary. Further, these trucks are equipped with notched joints & solid welds for safe, efficient handling of 9 inch diameter, standard pressurised cylinders and have pneumatic tires for shock-absorption in uneven terrain surfaces. They have steel axles, enclosed in protective housing to support their weight with sealed bearings for prolonged life and are available in widths of 20 & 23 inches.

StyleModelFrame MaterialBrake TypeBrakeCylinder HeightLoad CapacityWheel TypeWheelsLengthPrice (ex. VAT)
AF86065A6AluminumYesYes-600 lbs.Pneumatic2-€1,920.19
AF86070A9AluminumNoNo-600 lbs.Pneumatic2-€1,583.31
BF81238A9Steel--9"600 lbs.Pneumatic-11"€957.69
CF81303A9Steel--14"600 lbs.Pneumatic-11"€1,005.81
VALLEY CRAFT -

Cylinder Truck 1 Cylinder 800 Lb.

ModelItemPrice (ex. VAT)
8576AD8PYD€6,048.48
RFQ

We are here to help!

Looking for a part not listed here?