KERN AND SOHN Crane Scales And Dynamometers

Filter

KERN AND SOHN -

Crane Balances

StyleModelWeighing CapacityReadabilityDigit Size
AHFT 10T2---
RFQ
AHFT 5T1---
RFQ
BHFB 150K50150 Kg50g-
RFQ
BHFB 300K100300 Kg--
RFQ
CHFO 1.5T0.5M1500 Kg500g30 mm
RFQ
CHFO 3T1M3000 Kg1000g-
RFQ
CHFO 6T2M6000 Kg--
RFQ
KERN AND SOHN -

HFD Series High Resolution Crane Scales

StyleModelWeighing CapacityDigit SizeDisplay TypeBattery Recharge TimeMax. Ambient HumidityMin. Ambient Temp.Settling TimePower SupplyPrice (ex. VAT)
AHFD 600K-1150 Kg, 300 Kg, 600 Kg30 mmLCD12 hrs.95%-10°C2 sec.Power Adapter€439.64
BHFD 1T-4300 Kg, 600 Kg, 1500 Kg30 mmLCD12 hrs.95%-10°C2 sec.Power Adapter€448.80
CHFD 3T-3600 Kg, 1500 Kg, 3000 Kg30 mmLCD12 hrs.95%-10°C2 sec.Power Adapter€613.67
DHFD 6T-31500 Kg, 3000 Kg, 6000 Kg30 mmLCD12 hrs.95%-10°C2 sec.Power Adapter€778.53
EHFD 10T-33000 Kg, 6000 Kg, 12000 Kg30 mmLCD12 hrs.95%-10°C2 sec.Power Adapter€906.76
KERN AND SOHN -

HFDIP Series High Resolution Crane Scales

StyleModelWeighing CapacityBattery Recharge TimeMax. Ambient HumidityMin. Ambient Temp.Settling TimeMax. Ambient Temp.Power SupplyUnitsPrice (ex. VAT)
AHFD 600K-1IP150 Kg, 300 Kg, 600 Kg12 hrs.95%-10°C2 sec.40°CPower AdapterKg€540.39
BHFD 1T-4IP300 Kg, 600 Kg, 1500 Kg12 hrs.95%-10°C2 sec.40°CPower AdapterKg€540.39
CHFD 3T-3IP600 Kg, 1500 Kg, 3000 Kg12 hrs.95%-10°C2 sec.40°CPower AdapterKg€677.78
DHFD 6T-3IP1500 Kg, 3000 Kg, 6000 Kg12 hrs.95%-10°C2 sec.40°CPower AdapterKg€842.64
EHFD 10T-3IP3000 Kg, 6000 Kg, 12000 Kg12 hrs.95%-10°C2 sec.40°CPower AdapterKg€970.87
KERN AND SOHN -

HFM Series Industrial Crane Scales

StyleModelWeighing CapacityLinearityReproducibilityReadabilityHousing MaterialDigit SizeBattery Recharge TimeMax. Ambient HumidityPrice (ex. VAT)
AHFM 1T0.11000 Kg-1 Kg to +1 Kg0.5 Kg-Cast Aluminum30 mm14 hrs.80%€925.08
BHFM 3T0.53000 Kg-2 Kg to +2 Kg1 Kg500gCast Aluminum30 mm14 hrs.80%€952.56
CHFM 5T0.55000 Kg-5 Kg to +5 Kg2.5 Kg500gCast Aluminum30 mm14 hrs.80%€1,282.29
DHFM 10T110000 Kg-10 Kg to +10 Kg5 Kg1000gCast Aluminum30 mm14 hrs.80%€1,703.61
KERN AND SOHN -

HFA Series Compact Crane Scales

StyleModelWeighing CapacityLinearityReproducibilityHousing HeightHousing LengthHousing DimensionReadabilityDigit SizePrice (ex. VAT)
AHFA 600K-1600 Kg-0.6 Kg to +0.6 Kg0.2 Kg255 mm55 mm90 mm x 55 mm x 255 mm200g23 mm€622.82
BHFA 1T-41000 Kg-1 Kg to +1 Kg0.5 Kg255 mm55 mm90 mm x 55 mm x 255 mm500g23 mm€622.82
CHFA 3T-33000 Kg-2 Kg to +2 Kg1 Kg255 mm61 mm90 mm x 61 mm x 255 mm1000g23 mm€677.78
DHFA 5T-35000 Kg-4 Kg to +4 Kg2 Kg255 mm61 mm90 mm x 61 mm x 255 mm-23 mm€751.05
EHFA 10T-310000 Kg-10 Kg to +10 Kg5 Kg275 mm71.6 mm90 mm x 71.6 mm x 275 mm-23 mm€1,181.53
KERN AND SOHN -

MAP Series Hand Grip Dynamometers

StyleModelWeighing CapacityDigit SizeDisplay TypeReadabilityBattery BackupPrice (ex. VAT)
AMAP 80K1S80 Kg12 mmLCD0.1 Kg53 hrs.€214.16
BMAP 80K180 Kg12 mmLCD0.1 Kg53 hrs.€214.16
CMAP 130K1130 Kg11 mmLCD0.1 Kg53 hrs.€214.16
KERN AND SOHN -

HFC Series Compact Crane Scales

StyleModelWeighing CapacityLinearityReproducibilityHousing HeightHousing LengthHousing DimensionReadabilityHousing MaterialPrice (ex. VAT)
AHFC 600K-1600 Kg-0.4 Kg to +0.4 Kg0.2 Kg256 mm55 mm90 mm x 55 mm x 255 mm200gMetal€980.03
BHFC 1T-41000 Kg-1 Kg to +1 Kg0.5 Kg255 mm55 mm90 mm x 55 mm x 255 mm500gMetal€980.03
CHFC 3T-33000 Kg-2 Kg to +2 Kg1 Kg255 mm61 mm90 mm x 61 mm x 255 mm1000gMetal€1,044.15
DHFC 5T-35000 Kg-4 Kg to +4 Kg2 Kg255 mm61 mm90 mm x 61 mm x 255 mm-Metal€1,117.42
EHFC 10T-310000 Kg-10 Kg to +10 Kg5 Kg275 mm71.6 mm90 mm x 71.6 mm x 275 mm5000gMetal€1,547.90
KERN AND SOHN -

HCD Series High Resolution Crane Scales

StyleModelWeighing CapacityHousing LengthHousing DimensionReadabilityLinearityReproducibilityHousing MaterialDigit SizePrice (ex. VAT)
AHCD 60K-260 Kg79 mm150 mm x 79 mm x 97 mm20g-0.04 Kg to +0.04 Kg0.02 KgPlastic28 mm€169.71
RFQ
BHCD 100K-2D60 Kg, 150 Kg79 mm150 mm x 79 mm x 97 mm20g, 50g--Plastic28 mm€177.80
CHCD 100K-2150 Kg79 mm150 mm x 79 mm x 97 mm50g-0.1 Kg to +0.1 Kg0.05 KgPlastic28 mm€169.71
RFQ
DHCD 300K-2D150 Kg, 300 Kg80 mm150 mm x 80 mm x 97 mm50g, 100g--Plastic28 mm€177.80
EHCD 300K-1300 Kg79 mm150 mm x 79 mm x 97 mm--0.2 Kg to +0.2 Kg0.1 KgPlastic28 mm€169.71
KERN AND SOHN -

HFDM Series High Resolution Crane Scales

KERN & SOHN HFDM Series high-resolution crane scales are ideal for scales offering exceptional precision and accuracy for measuring loads suspended from cranes or other lifting equipment. They find application in the manufacturing, construction and logistics industries involving heavy lifting and material handling. These scales enhance operational efficiency by ensuring proper load distribution, preventing overloading and optimising workflow. They feature an adjusting program (CAL function) for quick and straightforward calibration, ensuring that the balance's accuracy is optimised without requiring complex adjustments. These scales are equipped with a rechargeable battery pack eliminating the need for frequent battery replacements. They are coupled with the universal mains adapter to power the scale according to their preference for various operational setups. These HFDM Series crane scales operate on a triple-range balance system that automatically adjusts to the appropriate range based on the weight being measured, ensuring that the scales deliver reliable results regardless of the load's magnitude.

StyleModelWeighing CapacityLinearityReproducibilityCalibration ValueMin. WeightReadabilityDigit SizeDisplay TypePrice (ex. VAT)
AHFD 600K-1M600 Kg-0.2 Kg to +0.2 Kg0.2 Kg0.2 Kg4 Kg200g30 mmLCD€604.51
BHFD 1T-4M1500 Kg-0.5 Kg to +0.5 Kg0.5 Kg0.5 Kg10 Kg500g30 mmLCD€595.35
CHFD 3T-3M3000 Kg-1 Kg to +1 Kg1 Kg1 Kg20 Kg1000g30 mmLCD€787.69
DHFD 6T-3M6000 Kg-2 Kg to +2 Kg2 Kg2 Kg40 Kg-30 mmLCD€961.71
EHFD 10T-3M12000 Kg-5 Kg to +5 Kg5 Kg5 Kg100 Kg5000g30 mmLCD€1,099.10

We are here to help!

Looking for a part not listed here?