Cork Roll Stock

Filter

APPROVED VENDOR -

Roll Stocks

StyleModelThicknessWidthLengthMaterialGradePrice (ex. VAT)
A4NLY60.8 mm48"656 ft.CorkGrade BB14€1,503.41
A4NLY81.5 mm4 ft.437 ft.CorkGrade BB14€1,531.70
GRAINGER -

Cork Sheets, Strips And Rolls

StyleModelThicknessMaterialBacking TypeGrain SizeLengthTensile StrengthWidthAdhesive Temperature RangePrice (ex. VAT)Pkg. Qty.
ABULK-CRK-690.031"Cork Buna N Rubber BlendAcrylic AdhesiveFine1 ft.325 psi1 ft.0°F to +120°F€20.971
ABULK-CRK-2020.062"Cork SBR Sponge Rubber BlendAcrylic AdhesiveFine25 ft.210 psi3/4"0°F to +120°F€87.121
ABULK-CRK-490.062"Cork Buna N Rubber BlendPlainFine3 ft.325 psi1 ft.0°F to +120°F€74.941
ABULK-CRK-1750.062"Cork Neoprene Rubber BlendAcrylic AdhesiveFine3 ft.147 psi1 ft.0°F to +120°F€72.341
BBULK-CRK-260.188"CorkAcrylic AdhesiveFine4.172 ft.100 psi--€279.221
C4NLY71.2 mmCorkPlainFine545 ft.58 psi4 ft.-€1,506.561
DShcom-cr117015psa1.5 mmCorkAdhesiveExtra Fine3 ft.58 psi24"5°F to 122°F€409.935
E4NLY11.5 mmCorkPlainFine25 ft.58 psi4 ft.-€208.691
ABULK-CRK-1271/2"Cork Neoprene Rubber BlendPlainFine3 ft.325 psi1 ft.Up To 120°F€468.341
ABULK-CRK-1281/2"Cork Neoprene Rubber BlendPlainFine3 ft.325 psi3 ft.Up To 120°F€1,207.121
FWlaco-cor3060131/2"CorkPlainCoarse24"58 psi1 ft.-€192.475
ABULK-CRK-1681/2"Cork Neoprene Rubber BlendAdhesiveFine1 ft.325 psi1 ft.Up To 120°F€155.341
Gstrip-qc3.5x36x1/2-p81/2"CorkPlainCoarse3 ft.50.8 psi3 1/2"-€77.218
HWlaco-har3060131/2"CorkPlainCoarse24"58 psi1 ft.-€192.475
I4NMH21/2"CorkFiberboardExtra Fine6 ft.-4 ft.-€1,298.965
ABULK-CRK-1021/2"Cork Buna N Rubber BlendAdhesiveFine1 ft.325 psi1 ft.Up To 120°F€155.831
JWlaco-lis3060131/2"CorkPlainCoarse24"58 psi1 ft.-€192.475
ABULK-CRK-1261/2"Cork Neoprene Rubber BlendPlainFine1 ft.325 psi1 ft.Up To 120°F€151.631
ABULK-CRK-1701/2"Cork Neoprene Rubber BlendAdhesiveFine3 ft.325 psi3 ft.Up To 120°F€1,237.491
ABULK-CRK-681/2"Cork Buna N Rubber BlendPlainFine3 ft.325 psi3 ft.Up To 120°F€1,207.821
KWlaco-mid3060131/2"CorkPlainCoarse24"58 psi--€192.475
L4NLW91/2"CorkPlainCoarse24"50.8 psi3 ft.-€29.771
Gstrip-qc3.5x36x1/2-p41/2"CorkPlainCoarse3 ft.50.8 psi3 1/2"-€43.284
BBULK-CRK-311/2"CorkAdhesiveFine1 ft.100 psi1 ft.Up To 120°F€99.111
MWlaco-des3060131/2"CorkPlainCoarse24"58 psi1 ft.-€192.475

We are here to help!

Looking for a part not listed here?