Coring Bits

Filter

BOSCH -

Core Adapters

StyleModelMPNPrice (ex. VAT)
ACAM008CAM008€144.78
BCAM018CAM018€170.91
DIAMOND VANTAGE -

Core Bit Dry x 5/8-11 Inch

StyleModelThread SizePrice (ex. VAT)
A01211HDZGH5/8"-11€110.56
A01511HDZGH5/8"-11€116.94
A02211HDZGH5/8"-11€141.73
A02511HDZGH5/8"-11€185.09
A04212HDZGH5/8"-11€341.96
A04512HDZGH5/8"-11€393.53
HUSQVARNA -

Wet Coring Bit

StyleModelThread SizeCore Dia.Max. Drilling DepthPrice (ex. VAT)
ABanner-1.55/8"-111 1/2"14"€152.79
ABanner-15/8"-111"14"€131.60
ABanner-888"14"€660.31
ABanner-14814"14"€1,270.43
ABanner-13813"14"€1,175.95
ABanner-11811"14"€975.20
ABanner-10810"14"€870.89
ABanner-989"14"€763.63
ABanner-686"14"€514.13
ABanner-282"14"€190.71
ABanner-5.58-14"€476.22
ABanner-585"14"€430.49
ABanner-4.584 1/2"14"€393.69
ABanner-484"14"€327.37
ABanner-3.583 1/2"14"€302.24
ABanner-383"14"€260.20
ABanner-2.582 1/2"14"€235.32
ABanner-12812"14"€1,082.45
StyleModelCore Dia.Max. Drilling DepthPrice (ex. VAT)
AHC8031--€450.77
AHC8045--€496.36
AHC80152"17"€393.29
AHC80102"7"€410.82
AHC80554"17"€601.93
AHC80504"7"€541.03
AHC80705"7"€644.99
AHC80755"17"€712.24
BOSCH -

Spline Core Bit

StyleModelCore Dia.Max. Drilling DepthThread SizePrice (ex. VAT)
AHC80061 3/4"17"-€349.97
BHC80172 1/4"12"-€458.71
CHC80262 5/8"17"-€394.04
DHC80363 1/4"12"3 1/4"€474.52
StyleModelDiameterLengthPrice (ex. VAT)
ADW59001 1/2"4"€223.09
ADW59022 1/2"4"€326.08
ADW59012"4"€271.04
ADW59043 1/2"4"€432.23
ADW59033"4"€391.12
ADW59054"4"€475.36
DIAMOND VANTAGE -

Core Bit 6 Inch

StyleModelThread SizeCore Dia.Max. Drilling DepthPrice (ex. VAT)
A06014JWHAX286"14"€380.37
A06014JWHX286"14"€385.20
BOSCH -

Core Bits

StyleModelCore Dia.Max. Drilling DepthPrice (ex. VAT)
AT3912SC1 3/8"2 3/8"€95.03
AT3911SC1 3/16"2 3/8"€85.35
AT3914SC1 7/8"2 3/8"€129.90
AT3913SC1 9/16"2 3/8"€106.51
AT3910SC1"2 3/8"€75.15
AT3915SC2 9/16"2 3/8"€120.75
AT3916SC2 11/16"2 3/8"€149.50
AT3919SC3 1/2"2 3/8"€227.69
AT3917SC3 1/8"2 3/8"€153.78
AT3918SC3 3/16"2 3/8"€191.19
AT3920SC3 7/8"2 3/8"€238.50
AT3921SC4 3/8"2 3/8"€229.46
DIAMOND VANTAGE -

Core Bit 4 Inch

StyleModelThread SizeCore Dia.Max. Drilling DepthPrice (ex. VAT)
A04014JWHAX284"14"€287.43
A04014JWHX284"14"€287.81
HUSQVARNA -

Core Bits

StyleModelCore Dia.Max. Drilling DepthMaterialThread SizeDecimal EquivalentBody LengthShank ShapePrice (ex. VAT)
ADRI8-VAC-1.51 1/2"10"----SDS MAX€149.44
BDRI8-VAC-44"10"Diamond Tipped1 1/4"-74"10"-€301.12
DIAMOND VANTAGE -

Core Bits

StyleModelThread SizeMax. Drilling DepthCore Dia.Price (ex. VAT)
AS-01512HDSBSLX45/8"-113"-€111.63
B01012HWZGH5/8"-1114"1"€108.93
AS-01212HDSBSLX45/8"-113"-€99.69
AS-03012HDSBSLX45/8"-113"3"€177.18
AS-01012HDSBSLX45/8"-113"1"€99.59
C02011HDZGH5/8"-11--€151.64
B01112HWZGH5/8"-1114"-€102.26
AS-01712HDSBSLX45/8"-113"1 3/4"€126.39
C05012HDZGH5/8"-11--€432.13
C01011HDZGH5/8"-11--€107.43
C03511HDZGH5/8"-11--€264.51
AS-01312HDSBSLX45/8"-113"1 3/8"€105.67
AS-02512HDSBSLX45/8"-113"2 1/2"€163.83
C06012HDZGH5/8"-11--€480.72
C01711HDZGH5/8"-11--€131.78
C04012HDZGH5/8"-11--€315.53
C03011HDZGH5/8"-11--€212.96
D08016JWHX2814"8"€512.14
B04014JWZGH814"4"€307.80
B07016JWZGH814"7"€535.58
B02514JWZGH814"-€195.98
B04514JWZGH814"-€333.31
B09018JWZGH814"9"€590.28
B04214JWZGH814"4 1/4"€311.78
B02214JWZGH814"-€178.38
MILWAUKEE -

Sds Plus Core Bit

StyleModelMPNPrice (ex. VAT)
A48-20-500548-20-5005€84.10
A48-20-501048-20-5010€98.42
A48-20-501548-20-5015€157.34
A48-20-502048-20-5020€164.21
A48-20-502548-20-5025€182.25
A48-20-503048-20-5030€193.75
A48-20-503548-20-5035€203.13
A48-20-504048-20-5040€239.05
B48-20-504548-20-5045€263.09
B48-20-505048-20-5050€318.48
B48-20-505548-20-5055€353.02
C48-20-615048-20-6150€38.11
D48-20-615148-20-6151€7.01
D48-20-615248-20-6152-
RFQ
D48-20-615348-20-6153-
RFQ
D48-20-615648-20-6156€8.09
D48-20-615748-20-6157€8.25
D48-20-615848-20-6158€10.49
D48-20-615948-20-6159-
RFQ
D48-20-616148-20-6161€13.46
E48-95-607048-95-6070€75.77
StyleModelCore Dia.Max. Drilling DepthPrice (ex. VAT)
AHC85061 3/4"17"€299.34
AHC85212 5/8"7"€359.55
AHC85102"7"€283.91
AHC85152"17"€316.23
AHC85313 1/4"7"€337.37
AHC85363 1/4"17"€345.48
AHC85403 9/16"7"€409.35
AHC85453 9/16"17"€456.56
AHC85504"7"€468.52
AHC85755"17"€600.15
AHC85956"17"€688.63
BOSCH -

Hammer Core Bit 2 Pieces

StyleModelCore Dia.Max. Drilling DepthPrice (ex. VAT)Pkg. Qty.
AHC75032 5/8"2 5/8"€210.431
BHC75022"2 5/8"€232.982
CHC75043 1/4"2 5/8"€314.111
DHC75053 9/16"2 5/8"€316.051
EHC75064"2 5/8"€324.061
BOSCH -

Hammer Core Bit

StyleModelCore Dia.Max. Drilling DepthPrice (ex. VAT)
AHC85172 1/4"17"€319.04
BHC85162 1/4"7"-
RFQ
CHC85262 5/8"17"€413.73
DIAMOND VANTAGE -

Core Bit 2-1/4 Inch

StyleModelThread SizeMax. Drilling DepthCore Dia.Price (ex. VAT)
AS-02212HDSBSLX45/8"-113"2 1/4"€147.13
B02214JWHAX2814"2 1/4"€172.50
DIAMOND VANTAGE -

Core Bit 2 Inch

StyleModelThread SizeMax. Drilling DepthCore Dia.Price (ex. VAT)
AS-02012HDSBSLX45/8"-113"2"€131.05
B02014JWHX2814"2"€181.18
DIAMOND VANTAGE -

Core Bit 1-1/4 Inch

StyleModelThread SizeCore Dia.Max. Drilling DepthPrice (ex. VAT)
A01212HWZGH5/8"-111 1/4"14"€110.48
A01212JWZGH81 1/4"14"€108.75
DIAMOND VANTAGE -

Core Bit 1-1/2 Inch

StyleModelThread SizeMax. Drilling DepthCore Dia.Price (ex. VAT)
A01512HWZGH5/8"-1114"-€122.02
A01512JWZGH814"1 1/2"€116.09
BOSCH -

Spline Core Adapter 8 Inch

ModelItemPrice (ex. VAT)
CAS008AF6YAM€168.96
MILWAUKEE -

Sds Plus Core Pin 1-3/4 To 4 Inch

ModelItemPrice (ex. VAT)
48-20-6155AD6LHN€37.99
12

Coring Bits

Core bits feature a hollow centre, have hole saw-like construction and are used to remove cylindrical portions from a material. They can drill holes without leaving any material behind and are available in carbide and diamond cutter materials. Diamond core bits have a diamond cutting tip and are used in high-speed drilling of cured and reinforced concrete, stone and asphalt. Carbide core bits feature a low-friction core ideal for drilling of bricks and blocks. These high-speed core bits are available in SDS max shank, hammer drill, plus shank and spline shank styles.
Raptor Supplies offers an extensive line of wet and dry core bits in different drilling lengths and thread sizes from various brands like Diamond Vantage, Bosch, Dewalt, Milwaukee and Westward.

We are here to help!

Looking for a part not listed here?