MUELLER STREAMLINE Copper Pipe And Tubing

Filter

MUELLER STREAMLINE -

Copper Tubings

StyleModelWall ThicknessTube SizeCopper Tube CoatingTube MaterialPrice (ex. VAT)
AKS02060----€212.52
BLS03100----€352.70
BLS04100----€504.07
BLS10060----€704.62
CD 04020P----€46.20
CD 02050----€79.75
CD 06020P----€79.90
CD 03050----€90.33
DDY06050----€236.77
AKS04060----€378.54
ELSC4020P----€143.80
FKS10100----€1,538.89
GMH040100.028"--Copper€46.87
HMH040020.028"1/2"-Copper€9.28
HMH040050.028"1/2"-Copper€20.99
CD021000.03"1/8"-Copper€188.18
IAC020100.03"3/8"-Copper€33.61
C653R0.03"1/4"-Copper€138.71
CD 04100P0.03"1/4"-Copper€225.69
CD031000.03"--Copper€208.24
FLSC2020P0.03"1/4"-Copper€66.61
JLH020020.03"1/4"-Copper€6.07
BLS021000.03"1/4"-Copper€229.81
K616F0.03"1/4"-Copper€191.80
JLH020100.03"1/4"-Copper€31.64
MUELLER STREAMLINE -

Type M, Straight, Copper Tubing

StyleModelTube SizeOutside Dia.Wall ThicknessTypeCopper Tube CoatingTemp. RangeTube LengthTube MaterialPrice (ex. VAT)
AMH030103/8"1/2"0.025"Type MNone+100°F to +400°F10 ft.Copper€35.28
AMH050105/8"3/4"0.03"Type MNone+100°F to +400°F10 ft.Copper€58.63
MUELLER STREAMLINE -

Straight Copper Tubings: Type DWV

Mueller Industries copper tubings are designed for installations in ACR (air conditioning / refrigeration) systems, plumbing systems and DWV (drain-waste-vent) applications. The brand's Streamline Series copper tubes offer strength, precision, cleanliness, excellent corrosion resistance and thermal conductivity. These units are designed in accordance with ASTM B88 and B306 standards and are capable of withstanding temperatures up to 400 degrees F. Choose from a wide range of these copper tubings available in pressure ratings ranging from 150 to 330 PSI on Raptor Supplies, a Mueller Industries distributor.

StyleModelTube SizeOutside Dia.Wall ThicknessTypeCopper Tube CoatingTemp. RangeTube LengthTube MaterialPrice (ex. VAT)
AV 140101 1/2"1 5/8"0.042"DWVNone+100°F to +400°F10 ft.Copper€195.61
AV 120101 1/4"1 3/8"1/25"DWVNone+100°F to +400°F10 ft.Copper€157.40
AV 200102"2 1/8"0.042"DWVNone+100°F to +400°F10 ft.Copper€257.06
AV 300103"3 1/8"0.045"DWVNone+100°F to +400°F10 ft.Copper€390.76
AV 400104"4 1/8"0.058"DWVNone+100°F to +400°F10 ft.Copper€677.10
MUELLER STREAMLINE -

Tube Diameter 2.5 Inch Thickness .080 Inch 10 Feet

ModelItemPrice (ex. VAT)
LH24010AB6UUU€444.27
MUELLER STREAMLINE -

Tube Diameter 4 Inch Thickness .095 Inch 10 Feet

ModelItemPrice (ex. VAT)
MH40010AB6UUR€953.39
MUELLER STREAMLINE -

Tube Diameter 4 Inch Thickness .134 Inch 10 Feet

ModelItemPrice (ex. VAT)
KH40010AB6UUT€1,267.08

We are here to help!

Looking for a part not listed here?