Copper Pipe And Tubing

Filter

Copper piping and tubing are used in plumbing, refrigeration, HVAC and compressed-air systems. They provide resistance to bacteria and other contaminants for enhanced hygiene. Raptor...Read more

K S PRECISION METALS -

Round Copper Tubes

StyleModelLengthOutside Dia.Price (ex. VAT)Pkg. Qty.
A39601"2"€18.615
RFQ
A39611"3"€25.095
RFQ
A39621"4"€35.625
RFQ
A811712"0.062"€17.933
RFQ
A811812"0.094"€19.393
RFQ
A811912"0.156"€6.631
RFQ
A812012"1/8"€5.011
RFQ
A507712"0.094"€7.273
RFQ
A950936"0.156"€55.068
RFQ
A951136"-€72.567
RFQ
A951336"0.219"€70.946
RFQ
A951536"-€63.165
RFQ
A9870300 mm2"€29.744
RFQ
A9871300 mm3"€24.743
RFQ
A9872300 mm4"€30.083
RFQ
K S PRECISION METALS -

Copper Tubings

StyleModelMPNPrice (ex. VAT)
A9509-69509-6€12.16
A9511-69511-6€20.26
A9513-69513-6€23.73
A9515-69515-6€24.46
MUELLER STREAMLINE -

Copper Tubings

StyleModelWall ThicknessTube SizeCopper Tube CoatingTube MaterialPrice (ex. VAT)
AKS02060----€212.52
BLS03100----€352.70
BLS04100----€504.07
BLS10060----€704.62
CD 04020P----€46.20
CD 02050----€79.75
CD 06020P----€79.90
CD 03050----€90.33
DDY06050----€236.77
AKS04060----€378.54
ELSC4020P----€143.80
FKS10100----€1,538.89
GMH040100.028"--Copper€46.87
HMH040020.028"1/2"-Copper€9.28
HMH040050.028"1/2"-Copper€20.99
CD021000.03"1/8"-Copper€188.18
IAC020100.03"3/8"-Copper€33.61
C653R0.03"1/4"-Copper€138.71
CD 04100P0.03"1/4"-Copper€225.69
CD031000.03"--Copper€208.24
FLSC2020P0.03"1/4"-Copper€66.61
JLH020020.03"1/4"-Copper€6.07
BLS021000.03"1/4"-Copper€229.81
K616F0.03"1/4"-Copper€191.80
JLH020100.03"1/4"-Copper€31.64
StyleModelOutside Dia.LengthTube SizeWall ThicknessCopper Tube CoatingPrice (ex. VAT)Pkg. Qty.
A81170.062"1"0.062"0.01"None€8.251
A95090.156"3 ft.0.156"0.01"None€48.678
A95110.188"3 ft.0.188"0.01"None€68.131
A95151/4"3 ft.-0.01"None€59.311
MUELLER STREAMLINE -

Type M, Straight, Copper Tubing

StyleModelTube SizeOutside Dia.Wall ThicknessTypeCopper Tube CoatingTemp. RangeTube LengthTube MaterialPrice (ex. VAT)
AMH030103/8"1/2"0.025"Type MNone+100°F to +400°F10 ft.Copper€35.28
AMH050105/8"3/4"0.03"Type MNone+100°F to +400°F10 ft.Copper€58.63
K S PRECISION METALS -

Square Copper Tube

StyleModelOutside Dia.LengthPrice (ex. VAT)Pkg. Qty.
A50910.188"12"€10.982
RFQ
A50901/8"12"€21.682
RFQ
MUELLER STREAMLINE -

Straight Copper Tubings: Type DWV

Mueller Industries copper tubings are designed for installations in ACR (air conditioning / refrigeration) systems, plumbing systems and DWV (drain-waste-vent) applications. The brand's Streamline Series copper tubes offer strength, precision, cleanliness, excellent corrosion resistance and thermal conductivity. These units are designed in accordance with ASTM B88 and B306 standards and are capable of withstanding temperatures up to 400 degrees F. Choose from a wide range of these copper tubings available in pressure ratings ranging from 150 to 330 PSI on Raptor Supplies, a Mueller Industries distributor.

StyleModelTube SizeOutside Dia.Wall ThicknessTypeCopper Tube CoatingTemp. RangeTube LengthTube MaterialPrice (ex. VAT)
AV 140101 1/2"1 5/8"0.042"DWVNone+100°F to +400°F10 ft.Copper€195.61
AV 120101 1/4"1 3/8"1/25"DWVNone+100°F to +400°F10 ft.Copper€157.40
AV 200102"2 1/8"0.042"DWVNone+100°F to +400°F10 ft.Copper€257.06
AV 300103"3 1/8"0.045"DWVNone+100°F to +400°F10 ft.Copper€390.76
AV 400104"4 1/8"0.058"DWVNone+100°F to +400°F10 ft.Copper€677.10
MUELLER STREAMLINE -

Tube Diameter 2.5 Inch Thickness .080 Inch 10 Feet

ModelItemPrice (ex. VAT)
LH24010AB6UUU€444.27
MUELLER STREAMLINE -

Tube Diameter 4 Inch Thickness .095 Inch 10 Feet

ModelItemPrice (ex. VAT)
MH40010AB6UUR€953.39
MUELLER STREAMLINE -

Tube Diameter 4 Inch Thickness .134 Inch 10 Feet

ModelItemPrice (ex. VAT)
KH40010AB6UUT€1,267.08

Frequently Asked Questions

How to install copper piping and tubing?

  • Sweating: The ends of pipes / tubes are melted together using a torch.
  • Flaring: A flared end is created on the pipe / tube through a flaring tool.
  • Soldering: Melting a lead-free solder onto the joint between the pipes / tubes.

How to maintain copper piping and tubing?

  • Avoid using abrasive cleaners on copper pipes and tubes to prevent the surface from scratches.
  • Always use a soft sponge / cloth to clean the copper pipes & tubes and do not use metal scouring pads.
  • Check if there is any corrosion or leak regularly.
  • Avoid exposing the copper pipes & tubes to extreme temperatures to prevent cracking.
  • Keep copper pipes and tubes supported to resist sagging / damage.

Why are copper pipes and tubes recycled?

Recycling copper pipes and tubes conserve natural resources and reduce the impact on the environment due to mining and refining new copper.

How do I bend my copper pipe?

  • Position the handles of the bender tool at 90 degrees and insert the copper pipe into the forming wheel groove.
  • Ensure that the zero-mark on the handle must align with the zero-mark on the forming wheel before any bend pressure is applied to the handle.
  • Engage the pipe holding clip to secure the pipe to the bender at the appropriate location for bending.
  • Apply gentle but steady pressure on the handle and rotate the bender to the appropriate marking on the forming wheel for achieving the desired degree of bend.
  • The properly bent pipe can be removed from the bender by rotating the handle of the tool back to a 90-degree position.
  • Disengage the holding clip and remove the pipe from the bender.
  • To check if the correct degree of bend has been fabricated, keep the pipe against a square and confirm the 90 degrees of bend.

What are the different types of copper tubing?

  • Type K: Type K tubing is a thick-walled & heavy-duty tubing ideal for underground piping. It is known for its durability and resistance to corrosion, making it useful for high-pressure systems.
  • Type L: It is a medium-thickness type of copper tubing, widely used in general plumbing applications. It is more flexible than type K tubing and is often used in low-pressure systems, such as portable water distribution.
  • Type M: It is a thin-walled & lightweight copper tubing used for short runs. It has a low-pressure rating and is used in lighter plumbing applications. Type M copper tubing is more flexible than Type K & L tubing and is ideally used in tight spaces. Despite thin walls, it is still resistant to corrosion and able to handle high temperatures.
  • DMV (drain, waste and vent) tubing: This type of tubing is suitable for non-pressurised plumbing systems. It is used in commercial facilities to carry wastewater and other types of waste away from fixtures and appliances. It also helps to vent the waste gases from these systems. It is easier to bend due to its flexibility and is highly resistant to corrosion.

We are here to help!

Looking for a part not listed here?