Cooling Filter Dryers

Filter

PARKER -

Liquid Line Filter Dryers

StyleModelOverall LengthMaterialConnection SizeR-22 CapacityCut Out LengthConnection TypePrice (ex. VAT)
ALLD083PZKDRIER-------
RFQ
BLLD305S-------
RFQ
CPF0532PTFPREFILTER-------
RFQ
D307S-Steel-10 ton.7 3/4"Sweat€117.30
CPF052MFFILTER03186900-------
RFQ
CPF052FILTER-------
RFQ
EBF083PZKBIFLOWDRIER-------
RFQ
ALLD163PZKDRIER-------
RFQ
FBF163PZKBIFLOWDRIER-------
RFQ
ABF165S58ODF-------
RFQ
G0324.2"Steel1/4"1 ton.3.188"-€33.03
D084S5 2/5"Steel1/2"7 ton.4 3/8"Sweat€53.33
D082S5.2"Steel1/4"-4.688"Sweat€53.86
D083S5.3"Steel3/8"5 ton.4 1/2"Sweat€47.18
D164S6.1"Steel1/2"7 ton.-Sweat€69.29
G0846.3"Steel1/2"7 ton.4 3/8"-€58.70
G1656.3"Steel5/8"10 ton.5 13/16"-€75.20
D165S6.3"Steel5/8"10 ton.4 3/4"Sweat€66.71
HLLD 1647"Steel1/2"7 ton.7"-€68.26
I7127.3"Copper1/4"0.5 ton.-Sweat€17.89
J6208 1/2"Copper1/4"2 ton.-Sweat€35.93
J6198"Copper1/4"1 ton.-Sweat€30.35
D303S8.9"Steel3/8"8 ton.8"Sweat€115.26
D304S9"Steel1/2"10 ton.8"Sweat€115.14
G3039.7"Steel3/8"8 ton.8"-€121.93
PARKER -

Liquid Line Filter Driers, Solder Connection

Parker filter-driers are used in HVAC systems to remove harmful contaminants, such as moisture, acid, metal chips, copper oxides and wax-like compounds. These copper units are suitable for handling applications with fewer pressure fluctuations and lower vibration tendencies. They are equipped with a 100 percent molecular sieve for optimal filtering and drying performance and are available in 7.375 and 10.50 inch length variants.

StyleModelConnection SizeOverall LengthProd. DescriptionR-22 CapacityMaterialConnection TypePrice (ex. VAT)
AMMS-1001/4"7.2"Economy0.5 ton.CopperSweat€13.50
AMMS-801/4"7.2"Non Directional Flow0.5 ton.CopperSweat€14.40
BMMS-2005/16"10.1"Economy1 ton.CopperSweat€27.80
StyleModelMPNPrice (ex. VAT)
A047601047601€52.67
A047608047608€60.17
A057193057193€39.20
AAOFD 553AOFD 553€249.41
AH 48H 48€52.07
AUK 48UK 48€79.29
PARKER -

BF series, Dryer 1/2 Inch

Parker BF Series bi-flow filter-driers are designed to remove contaminants from hydraulic and pneumatic systems, where a reverse cycle or a heat pump is used. These driers feature an inbuilt rugged metal check valve to ensure maximum flow capacity and a desiccant core, cushioned in fibre gaskets, for effective removal of contaminants, moisture & acid. They are capable of operating in two-way flow directions with low-pressure drops and further come with an epoxy powder-coated shell to prevent oxidation reactions on the exposed surfaces. Choose from a wide range of these Parker filter driers, available in SAE flare and solder type connections on Raptor Supplies.

StyleModelOverall LengthCut Out LengthR-22 CapacityConnection SizeConnection TypeProd. DescriptionPrice (ex. VAT)
ABF-084S5 3/5"4 7/16"3.5 ton.1/2"SweatHeat Pump Application€91.48
BBF-164S6"5 1/16"8 ton.1/2"Sweat-€114.75
SUPCO -

Cooling Filter Dryers

StyleModelMPNPrice (ex. VAT)
ALLD032LLD032€8.12
BLLD082LLD082€11.50
CLLD083SLLD083S€10.43
DLLD084LLD084€12.22
ELLD084SLLD084S€12.22
FLLD163SLLD163S€13.30
GLLD304LLD304€23.37
HLLD305SLLD305S€23.72
PARKER -

BF series, Dryer 3/8 Inch

StyleModelOverall LengthCut Out LengthR-22 CapacityConnection SizeConnection TypeProd. DescriptionPrice (ex. VAT)
ABF-083S5 1/2"4 1/4"3.5 ton.3/8"SweatHeat Pump Application€84.53
BBF-163S5.9"5 3/16"8 ton.3/8"SweatHeat Pump Application€111.70
PARKER -

Cooling Filter Dryers

StyleModelConnection SizeOverall LengthCut Out LengthR-22 CapacityNumber Of CoresPrice (ex. VAT)
A5SSBF3S------
RFQ
BLLD-606S3/4"15.8"14 7/16"20 ton.-€382.46
C3SS3S3/8"4 1/2"2 9/16"3 ton.1€35.42
C5SS3S3/8"5.3"3 1/8"5 ton.1€45.22
DDSG-083-S3/8"7.7"7"5 ton.-€172.55
E3SSBF3S3/8"3.3"2 1/2"3 ton.1€64.42
C2SS3S3/8"4.2"2 1/16"2 ton.1€28.26
FDSG-163-S3/8"8.3"7 3/4"5 ton.-€196.65
StyleModelConnection SizeOverall LengthCut Out LengthConnection TypeProd. DescriptionR-22 CapacityPrice (ex. VAT)
ASLD-8-6SV-HH3/4"4.7"3.16"SweatHigh Acid Capacity4.5 ton.€119.42
ASLD-13-5SV-HH5/8"4.9"3.45"SweatHigh Acid Capacity4.5 ton.€135.47
PARKER -

SLD series, Line Filter/dryer

StyleModelConnection SizeOverall LengthCut Out LengthR-22 CapacityConnection TypeProd. DescriptionPrice (ex. VAT)
ASLD-13-9SV-HH1 1/8"5.7"3.47"-SweatHigh Acid Capacity€151.58
ASLD-27-9SV-HH1 1/8"7.7"5.47"13 ton.SweatHigh Acid Capacity€214.94
ASLD-8-4SV-HH1/2"4 2/5"3.13"-SweatHigh Acid Capacity€115.33
ASLD-13-6SV-HH3/4"5"3.45"7 ton.SweatHigh Acid Capacity€135.43
BSLD-8-3SV-HH3/8"4.3"3.13"-SweatHigh Acid Capacity€108.32
ASLD-8-5SV-HH5/8"4.7"3.16"4 ton.SweatHigh Acid Capacity€119.42
ASLD-13-7SV-HH7/8"5"3.47"7 ton.SweatHigh Acid Capacity€141.81
ASLD-27-7SV-HH7/8"7"5.47"10 ton.SweatHigh Acid Capacity€194.55
PARKER -

LLD Series Filter / Driers, 1/4 Inch Connection Size

Parker LLD Series filter-driers are used for removing harmful contaminants including moisture, acid, metal chips, copper oxides and wax-like compounds in air conditioning, heat pumps, and small refrigeration systems. These units feature solid molecular sieves that provide outstanding filtration capability while providing exceptional water & acid capacity. They also have polyester pad seal core to prevent refrigerant bypass. Choose from a wide range of these liquid line filter-driers, available in SAE flare and solder connection types.

StyleModelOverall LengthCut Out LengthR-22 CapacityMaterialConnection SizeConnection TypePrice (ex. VAT)
ALLD 032S3 4/5"3 7/16"1 ton.Steel1/4"Sweat€31.68
ALLD 052S4.3"3 15/16"2 ton.Steel1/4"Sweat€41.12
BLLD 0524.7"4 3/4"3.5 ton.Steel1/4"-€41.49
BLLD 0825 5/8"5 5/8"-Steel1/4"-€53.24
PARKER -

P series, Filter Replace Core

StyleModelOverall LengthPrice (ex. VAT)
APCK-485 1/2"€60.03
BPCK-48HH5 1/2"€90.16
StyleModelConnection SizeOverall LengthR-22 CapacityCut Out LengthMaterialConnection TypePrice (ex. VAT)
AP-9691 1/8"15 1/16"33 ton.3 15/16"SteelODF€566.30
AP-4855/8"9 1/8"10 ton.3 11/16"SteelODF€454.35
AP-9677/8"14 13/16"25 ton.-SteelODF€544.70
AP-4877/8"9 5/16"14 ton.-SteelODF€486.93
PARKER -

Filter / Driers, Steel, 3/8 Inch Connection Size

Parker LLD Series filter-driers are designed for removing harmful contaminants like acids, metal chips, wax-like compounds, copper oxides and excessive moisture levels in heat pump, air conditioning and small refrigeration systems. These steel units have solid molecular sieves, performing dual functions of trapping the coarse particulate contamination and then capturing any moisture present in the system, thereby providing complete safety. They also have a leaf spring that holds the core firmly and provides a shockproof assembly for rugged use. Choose from an array of these liquid line filter-driers, available in lengths ranging between 4.437, 6 and 6.75 inches.

StyleModelOverall LengthCut Out LengthR-22 CapacityMaterialConnection SizeConnection TypePrice (ex. VAT)
ALLD 053S4 2/5"4"2 ton.Steel3/8"Sweat€41.94
BLLD 0535.2"5 3/16"2 ton.Steel3/8"-€44.60
ALLD 163S6"5 1/2"6 ton.Steel3/8"Sweat€55.48
BLLD 0836.1"6 1/16"5 ton.Steel3/8"-€49.10
BLLD 1636.7"6 3/4"3 ton.Steel3/8"-€57.06
LENNOX -

R410A Bi-Flow Drier, Le49W23

ModelItemPrice (ex. VAT)
49W23CV4MXX€203.94
PARKER -

Filter Replace Core

ModelItemPrice (ex. VAT)
PCX-48AF2PQZ€78.32
PARKER -

Filter Drier Shell Odf 1 1/8 Inch 1 Core

ModelItemPrice (ex. VAT)
P-489AB4PXW€613.36
CARRIER -

Expandablemediaairfilter

ModelItemPrice (ex. VAT)
EXPXXFIL0024CV4QHZ€199.63
PARKER -

Filter-drier, 0 to 1/2 Ton Nominal Capacity

ModelItemPrice (ex. VAT)
4000-16BX4FVA€66.11
See Details

Cooling Filter Dryers

Cooling filter dryers are suitable for removing unwanted moisture, acid, debris and wax with minimal resistance to the flow of refrigerant and oil. Parker suction line, cooling filter dryer shields the blower from trash. These driers feature an inbuilt rugged metal, check valve to ensure maximum flow capacity and a desiccant core. They have cushioned in fibre gaskets for effective removal of contaminants, moisture & acid. Choose from a wide range of these cooling filter dryers, available in 3.4, 3.8, 5.6 and 7.8 lb capacities.

We are here to help!

Looking for a part not listed here?