Coolant Filters And Cartridges

Filter

DAYTON -

Coolant Filters

Dayton coolant filters are suitable for removing contaminants from oil & coolants in filtration systems. These filters feature aluminium construction for ease of portability and resistance against corrosion & harmful UV radiations. They are capable of filtring particles up to 149 microns and can withstand temperatures & pressures up to 250 degrees F & 75 psi, respectively.

StyleModelMicronsNumber Of MeshTypeFlow RateLengthMaterialOutside Dia.Max. Temp.Price (ex. VAT)
A2MYT499 µm150150 mesh100 GPM11 1/4"Aluminum6 1/2"250°F€668.51
A2MYT3149 µm100100 mesh100 GPM11 1/4"Aluminum6 1/2"250°F€649.54
A2MYT2250 µm6060 mesh100 GPM11 1/4"Aluminum6 1/2"250°F€638.02
A2MYT1590 µm3030 mesh100 GPM11 1/4"Aluminum6 1/2"250°F€637.23
DAYTON -

Filter Cartridges

Dayton filter cartridges are ideal for removing contaminants from oil & coolants in filtration systems. They provide filtration up to 590 microns and deliver flow rates up to 100 gpm. These cartridges feature stainless steel construction for structural rigidity & resisting corrosion on exposed surfaces, and are capable of withstanding temperatures up to 250 degrees F. Choose from a wide range of these filter cartridges, available in 30, 60, 100 & 150 mesh variants.

StyleModelMicronsNumber Of MeshTypeFlow RateLengthMaterialOutside Dia.Max. Temp.Price (ex. VAT)
A2MYT899 µm150150 mesh100 GPM8"Stainless Steel3"250°F€208.92
A2MYT7149 µm100100 mesh100 GPM8"Stainless Steel3"250°F€195.95
A2MYT6250 µm6060 mesh100 GPM8"Stainless Steel3"250°F€194.26
A2MYT5590 µm3030 mesh100 GPM8"Stainless Steel3"250°F€146.35
BALDWIN FILTERS -

Coolant Filters

StyleModelFilter DesignOutside Dia.LengthMicronsWidthHeightInside Dia.Price (ex. VAT)
AP5092Cartridge3.656"5.281"-3.656"5.281"1 5/8"€136.73
BB5176Spin On3.688"-203.688"5 3/8"-€28.69
CB5091Spin On3.688"5.406"-3.688"5.406"-€33.66
DBW5201Spin On3.688"-253.688"5 3/8"-€229.23
EB5134Spin On3.688"5.406"-3.688"5.406"-€21.99
FB5089Spin On3.688"-203.688"4 3/8"-€19.19
GBW5182Spin On3.688"3 7/32"203.688"3.219"-€55.78
HB5145Spin On3.688"4.437"-3.688"4.437"-€76.77
IB5177Spin On4 1/4"5.812"-4 1/4"5.812"-€76.93
JBW5250Spin On3.688"5.406"253.688"5.406"-€205.29
KB5087Spin On3 3/4"5.469"-3 3/4"5.469"-€76.34
LB5090Spin On3.688"-253.688"5 3/8"-€119.72
BBW5183Spin On3.688"4.437"203.688"4.437"-€43.12
MB5088Spin On3.688"-253.688"4 3/8"-€99.21
NB5144Spin On3.688"5.437"-3.688"--€35.46
OBW5143Spin On3.688"-203.688"5 3/8"-€53.96
BALDWIN FILTERS -

Hydraulic Filter, Spin-On, 11-9/16 Inch L

ModelItemPrice (ex. VAT)
BT23543-MPGCY7QKF€114.54
BALDWIN FILTERS -

Coolant Filter, 3-11/16 x 5-3/8 Inch

ModelItemPrice (ex. VAT)
BW5082CY7TAB€38.60
BALDWIN FILTERS -

Hydraulic Filter, Spin-On, 3-23/32 Inch O.D

ModelItemPrice (ex. VAT)
B40056CY7RNG€45.61
BALDWIN FILTERS -

Diesel Exhaust Fluid Filter, 3-23/32 Inch L

ModelItemPrice (ex. VAT)
PE17000CY7RKF€136.89
BALDWIN FILTERS -

Coolant Filter, 3-11/16 x 5-3/8 Inch

ModelItemPrice (ex. VAT)
BW5178CY7RQZ€22.19
BALDWIN FILTERS -

Hydraulic Filter, Spin-On Design, 4 Inch O.D

ModelItemPrice (ex. VAT)
B40050CY7RTA€57.21
BALDWIN FILTERS -

Coolant Filter, 3-11/16 x 5-13/32 Inch

ModelItemPrice (ex. VAT)
BW5142CY7RYC€27.08
BALDWIN FILTERS -

Coolant Filter, 3-11/16 x 5-11/32 Inch

ModelItemPrice (ex. VAT)
BW5139CY7RNY€36.05
BALDWIN FILTERS -

Coolant Filter, 3-11/16 x 7-5/32 Inch

ModelItemPrice (ex. VAT)
BW5076CY7RCA€49.71
BALDWIN FILTERS -

Coolant Filter, 3-11/16 x 4-13/32 Inch

ModelItemPrice (ex. VAT)
BW5137CY7RBP€24.31
BALDWIN FILTERS -

Coolant Filter, 3-11/16 x 4-3/8 Inch

ModelItemPrice (ex. VAT)
BW5071CY7RDX€23.60
BALDWIN FILTERS -

Coolant Filter, 3-11/16 x 5-13/32 Inch

ModelItemPrice (ex. VAT)
BW5200CY7QEK€113.69
BALDWIN FILTERS -

Coolant Filter, 3-11/16 x 4-3/8 Inch

ModelItemPrice (ex. VAT)
BW5070CY7QEE€25.73
BALDWIN FILTERS -

Coolant Filter, 3-3/4 x 5-13/32 Inch

ModelItemPrice (ex. VAT)
BW5086CY7TCU€86.91
BALDWIN FILTERS -

Coolant Filter, 3-11/16 x 5-3/8 Inch

ModelItemPrice (ex. VAT)
BW5138CY7RDZ€30.39
BALDWIN FILTERS -

Coolant Filter, 3-11/16 x 5-13/32 Inch

ModelItemPrice (ex. VAT)
BW5141CY7QJJ€38.17
BALDWIN FILTERS -

Coolant Filter, 3-11/16 x 7-5/32 Inch

ModelItemPrice (ex. VAT)
BW5140CY7TCM€45.53
BALDWIN FILTERS -

Coolant Filter, 3-11/16 x 4-3/8 Inch

ModelItemPrice (ex. VAT)
BW5072CY7QEG€30.11
12

We are here to help!

Looking for a part not listed here?