Connector Tools

Filter

Connector tools are ideal for inserting, removing, securing and clamping different types of connectors like power connectors & data connectors. Raptor Supplies offers these connector...Read more

JONARD -

Security Shield Tool 7/16 Inch

StyleModelLengthNumber Of PiecesMaterialTypeColor CodePrice (ex. VAT)
ASST-7162 1/2"1Steel-Black€16.96
BSST-716AT2 1/2"1SteelWater TightBlack€29.90
HARTING -

Modular Rectangular Connectors

StyleModelLengthMaterialOrientationPrice (ex. VAT)
A73101000009----
RFQ
B09000005341-Steel--
RFQ
C73101000008----
RFQ
D73101000015----
RFQ
C7310100002873.8 mm-Straight Hood€181.22
E7310100001380 mm-Straight Hood-
RFQ
C7310100002985 mm-Straight Hood€248.49
F7310100000585.6 mm-Straight Hood€149.65
G7310100001493 mm-Straight Hood-
RFQ
C7310100000698.6 mm-Straight Hood€169.21
H73101000012113 mm-Straight Hood-
RFQ
C73101000011140 mm-Straight Hood€622.10
I73101000031157.4 mm-Straight Hood€272.08
JONARD -

Star Keys

StyleModelMPNPrice (ex. VAT)
ASSK-75SSK-75€30.51
BSSK-80SSK-80€29.50
CSSK-85SSK-85€30.82
DSSK-716SSK-716€25.24
JONARD -

Terminator Tool Cam Locking

StyleModelLengthNumber Of PiecesContact TypeMaterialColor CodePrice (ex. VAT)
ATTCG-6270-55"1CamAluminumBlue€56.89
BTTCG-6270-99"1CamAluminumBlue€66.20
JONARD -

Terminator Tools

StyleModelMaterialLengthNumber Of PiecesContact TypeColor CodePrice (ex. VAT)
ATT-812-----€12.96
BTT-PPLTT4Aluminum, Steel-1Locking-€47.52
CTT-4Plastic, Steel4 1/2"1-Blue€22.98
DTT-7Plastic, Steel7"1-Blue€27.57
ETT-7VPlastic, Steel8"1-Blue€36.75
HARTING -

Han Connector Kits

StyleModelLengthBody MaterialOrientationPrice (ex. VAT)
A10330100000-Die Cast AluminumStraight Hood€127.02
B1020003000128 mmDie Cast ZincStraight Hood€76.49
C1020003000567.1 mmDie Cast ZincStraight Hood-
RFQ
D1020004000567.1 mmDie Cast ZincStraight Hood€116.08
E10330060000102.3 mmDie Cast AluminumStraight Hood€104.79
F10200160000121 mmDie Cast AluminumStraight Hood€199.02
G10200040003122.4 mmDie Cast ZincAngled Hood x Angled Housing-
RFQ
HARTING -

Han D Crimping Tools, Signal Contacts

StyleModelMPNPrice (ex. VAT)
A0999000001209990000012€93.90
B0999000002109990000021€405.49
B0999000017109990000171€60.84
C0999000031909990000319€50.78
D0999000051309990000513€45.25
JONARD -

Star Key Kits

StyleModelNumber Of PiecesPrice (ex. VAT)
ASSK-800-€47.51
BSSK-850-€47.24
CSSK-750-€47.14
DSSK-8761€68.77
JONARD -

F Connector Tools

StyleModelLengthNumber Of PiecesMaterialPrice (ex. VAT)
ATWAF-71625---€51.93
BRF-1212"1Carbon Steel€22.10
IDEAL -

Connector Removal Tool 8 In

ModelItemPrice (ex. VAT)
35-046AD9BYN€40.75
JONARD -

Security Key Insert 5/16 And 5/32 Inch Hex

ModelItemPrice (ex. VAT)
SK-51632AE6JPX€25.03
JONARD -

Bnc Connector Tool 12 Inch Length

ModelItemPrice (ex. VAT)
RBNC-12AD6VFR€20.62
CABLE PREP -

Connector Insertion And Removal Tool

ModelItemPrice (ex. VAT)
FOC-100AE9KEY€42.12
JONARD -

Connector Insertion Tool Kit 3 Pc

ModelItemPrice (ex. VAT)
KA-260AC3FCN€257.90
CABLE PREP -

Center Conductor Cleaner And Beveler

ModelItemPrice (ex. VAT)
GatorAE9FBN€24.14
JONARD -

Pin Extractor 3 Inch Contact Size 16-20

ModelItemPrice (ex. VAT)
R-5926AC3FCQ€23.56
JONARD -

Connector Removal Tool Kit 3 Pc

ModelItemPrice (ex. VAT)
KR-260AC3FCP€271.02
JONARD -

Insertion/extraction Tool 20dm/20df Red/white

ModelItemPrice (ex. VAT)
AR-910672AB7RKY€10.07
RACO -

Straight Connector, Squeeze Clamp, 1/2 Inch Trade, 1/2 MNPT

ModelItemPrice (ex. VAT)
2192CH6JDA€2.34

Connector Tools

Connector tools are used for safe insertion and extraction of terminals from connector housing. Raptor Supplies offers a wide range of these tools from brands like Jonard, Cable Prep and Ideal. Security shield tools from Jonard feature an extended shank for use with torque wrenches and heat treated steel construction for durability. Cable Prep offers centre conductor cleaners & bevellers to remove burrs that damage the connectors. They have long-lasting reversible teeth that do not require sharpening.

Frequently Asked Questions

How are die connectors installed?

The installation process for die connectors can vary based on the type of connector used. Compression connectors are installed by squeezing onto the wire using a special tool, whereas crimp connectors are crimped onto the wire using a crimping tool. Soldered connectors are installed by soldering the wires to the connector with a soldering iron.

What are the uses of die connectors?

Die connectors terminate wires & make electrical connections in applications like electrical power distribution, telecommunication & industrial automation systems.

What are safety considerations to note while operating these connector tools?

  • Wear safety glasses & gloves.
  • Ensure that the connectors are installed properly to avoid electrical hazards.

What types of wires or cables can be terminated with a Jonard terminator tool?

Jonard terminator tools can terminate wires or cables having different sizes, gauges & material construction like copper wires & fibre optic cables. Users should ensure that the terminator tool selected is compatible with the type of wire or cable being used.

We are here to help!

Looking for a part not listed here?