Conical Washers

Filter

Grainger conical washers, also known as Belleville washers, are used with structural bolts for compensating against non-parallel surfaces in beams & channels. They are ideal for...Read more

APPROVED VENDOR -

Black Oxide Steel Conical Washers

Conical washers are used to distribute load and reduce stress concentrations in fastener applications. They are made of steel to withstand extreme temperatures, making them suitable for applications that involve high heat or cold environments. These washers are available in plain finish that produces a neutral appearance for easy integration with different materials, offering versatility and affordability. Their non-serrated profile reduces stress concentration and minimises the risk of material deformation or failure. The high hardness of these Rockwell C43-C50-rated fasteners enables them to resist shearing forces, providing enhanced reliability and safety.

StyleModelFits Bolt SizesInside Dia.Outside Dia.HeightThicknessTypeHardnessPrice (ex. VAT)Pkg. Qty.
AFW6CS00200-100P1M22.2 mm5 mm0.6 mm0.4 mmNonserrated Spring Conical WasherRockwell C43-C50€13.86100
AFW6CS00300-100P1M33.2 mm7 mm0.85 mm0.6 mmNonserrated Spring Conical WasherRockwell C43-C50€15.66100
AFW6CS00400-100P1M44.3 mm9 mm1.3 mm1 mmNonserrated Spring Conical WasherRockwell C43-C50€19.63100
AFW6CS00500-100P1M55.3 mm11 mm1.55 mm1.2 mmNonserrated Spring Conical WasherRockwell C43-C50€23.76100
AFW6CS00600-050P1M66.4 mm14 mm2 mm1.5 mmNonserratedRockwell C43-C50€17.9150
AFW6CS00800-025P1M88.4 mm18 mm2.6 mm2 mmNonserrated Spring Conical WasherRockwell C43-C50€17.9125
AFW6CS01000-010P1M1010.5 mm23 mm3.2 mm2.5 mmNonserrated Spring Conical WasherRockwell C43-C50€13.1910
AFW6CS01200-010P1M1213 mm29 mm3.95 mm3 mmNonserrated Spring Conical WasherRockwell C43-C50€26.2510
AFW6CS01600-001P1M1617 mm39 mm5.25 mm4 mmNonserrated Spring Conical WasherRockwell C43-C50€7.331
AFW6CS02000-001P1M2021 mm45 mm6.4 mm5 mmNonserrated Spring Conical WasherRockwell C43-C50€16.381
AFW6CS02400-001P1M2425 mm56 mm7.75 mm6 mmNonserrated Spring Conical WasherRockwell C43-C50€40.591
APPROVED VENDOR -

Plain Grade 18-8 Stainless Steel Conical Washers

Conical washers are employed in applications requiring controlled axial movement. They feature Grade 18-8 stainless steel construction for strength & toughness, providing a reliable and long-lasting connection. They further feature black oxide coating for corrosion resistance, making them suitable for outdoor and high-moisture environments. The black finish of these black oxide-coated washers also provide a visually appealing and professional appearance to the assembled product. Their non-serrated profile offers enhanced resistance to loosening caused by vibrations or cyclic loading, ensuring long-term reliability.

StyleModelFits Bolt SizesInside Dia.Outside Dia.HeightThicknessTypeMaterialGradePrice (ex. VAT)Pkg. Qty.
AFW6CSX00200-010P1M22.2 mm5 mm0.6 mm0.4 mmNonserrated Conical WasherStainless SteelGrade 18-8€3.8910
AFW6CSX00300-010P1M33.2 mm7 mm0.85 mm0.6 mmNonserrated Conical WasherStainless SteelGrade 18-8€3.5210
AFW6CSX00400-025P1M44.3 mm9 mm1.3 mm1 mmNonserrated Conical WasherStainless SteelGrade 18-8€9.6825
AFW6CSX00500-025P1M55.3 mm11 mm1.55 mm1.2 mmNonserrated Conical WasherStainless SteelGrade 18-8€9.3525
BFW6CSX00600-025P1M66.4 mm14 mm2 mm1.5 mmNonserrated Conical WasherStainless SteelGrade 18-8€13.9125
AFW6CSX00800-010P1M88.4 mm18 mm2.6 mm2 mmNonserrated Conical WasherStainless SteelGrade 18-8€10.8410
AFW6CSX01000-025P1M1010.5 mm23 mm3.2 mm2.5 mmNonserrated Conical WasherStainless SteelGrade 18-8€32.7125
AFW6CSX01200-010P1M1213 mm29 mm3.95 mm3 mmNonserrated Conical WasherStainless SteelGrade 18-8€18.3710
AFW6CSX01600-005P1M1617 mm39 mm5.25 mm4 mmNonserratedStainless SteelGrade 18-8€19.715
AFW6CSX02000-001P1M2021 mm45 mm6.4 mm5 mmNonserrated Conical WasherStainless SteelGrade 18-8€11.071
AFW6CSX02400-001P1M2425 mm56 mm7.75 mm6 mmNonserrated Conical WasherStainless SteelGrade 18-8€25.411
GL HUYETT -

Conical Washer, Plain

ModelItemPrice (ex. VAT)Pkg. Qty.
W14-0625-ZCV4NEV€0.171

Conical Washers

Grainger conical washers, also known as Belleville washers, are used with structural bolts for compensating against non-parallel surfaces in beams & channels. They are ideal for structural levelling applications in the automotive, chemical, energy, distribution, pump & valve manufacturing, utility transmission and automation industries. These Belleville washers also compensate for thermal contraction and expansion on bolted joints.

Frequently Asked Questions

How are conical washers measured?

  • Use the smaller jaw on the calliper for measuring the washer's inside diameter.
  • Close the calliper and gently open the calliper with the thumbscrew until both jaws firmly touch the washer.
  • Note down the measurement that appears on the screen.

How to install a conical washer?

The washer should be installed in such a way that the teeth of the conical tooth washer should be facing the hitch, thus preventing it from loosening.

How do Belleville washers work?

Conical or Belleville spring washers keep assemblies tight by maintaining a high level of tension and serving as shock absorbers on vibrating parts.

Can conical washers be reused?

  • Yes, they can be used repeatedly..
  • Over-torquing and overloading these washers may wear them out over time.

How do Belleville washers fail?

  • Belleville washers, like all springs, are susceptible to breaking under heavy loads or extreme strains.
  • They can support large loads, but care must be taken not to exceed their maximum stress and load capacity.

How to install Belleville washers?

  • Belleville washers, also known as disc spring washers, can be installed in single, series, parallel or series / parallel configurations.
  • The single Belleville washer configuration features a singular washer paired with a machine screw or bolt. The washer is placed with the centre protruding away from the workpiece and contacting the fastener head.
  • The parallel configuration comprises two or more washers stacked on top of one another, allowing them to have complete surface contact with each other. The load tolerance is increased in multiples of the number of washers added (Eg: two washers double the load tolerance, three washers triple it, and so on).
  • The series configuration features two or more washers stacked on top of each other in such a manner that only the centre face and the ends come in contact with each other. Similar to the parallel configuration, this configuration also increases deflection tolerances in multiples of the number of washers added.
  • The series / parallel configuration stacks three or more washers together in a series and parallel combination, increasing both deflection and load tolerances incrementally based on the number of washers being added or removed from the stack.

We are here to help!

Looking for a part not listed here?