TEXAS PNEUMATIC TOOLS Confined Space Venturi Blowers

Ideal for dispersing fumes into confined spaces or cooling machinery with a blast of directed air. Operate on compressed air / steam for reducing maintenance costs and available in galvanised sheet metal, stainless-steel & polymer horn variants

Filter

TEXAS PNEUMATIC TOOLS -

Venturi Air Movers

Texas Pneumatic Tools air movers are designed to blow air into confined spaces for dispensing fumes / cooling machinery in hazardous areas, refineries, chemical plants & shipyards. These air movers have no moving parts which reduce the maintenance downtime and feature a steel horn to keep the working personnel cool under elevated temperature. They provide ground wire connection for minimising the risk of static sparks in volatile environments. Choose from a wide range of these Texas Pneumatic Tools air movers, available in variants delivering airflow ranging from 815 to 7304 cfm on Raptor Supplies.

StyleModelAir PressureAir Flow Rate @ 40 PsigAir Flow Rate @ 60 PsigAir Flow Rate @ 80 PsigAir Flow Rate @ 100 PsigAir Consumed @ 40 PsigAir Consumed @ 60 PsigAir Consumed @ 80 PsigPrice (ex. VAT)
ATX-10AM60 psi, 80 psi, 100 psi4898 CFM6182 CFM7304 CFM8220 CFM134 CFM189 CFM252 CFM€1,256.06
BTX-3AM-SH60 psi, 80 psi, 100 psi1017 CFM1135 CFM1308 CFM1465 CFM21 CFM31 CFM41 CFM€584.72
CTX-3AMS-SH60 psi, 80 psi, 100 psi815 CFM1135 CFM1308 CFM1465 CFM21 CFM31 CFM41 CFM€580.08
DTX-10AM-NP60 psi, 80 psi, 100 psi4898 CFM6182 CFM7304 CFM8220 CFM134 CFM189 CFM252 CFM€1,732.50
ETX-3AMS60 psi, 80 psi, 100 psi815 CFM863 CFM1076 CFM1205 CFM21 CFM31 CFM41 CFM€362.51
FTX-8AM-SH60 psi, 80 psi, 100 psi3152 CFM4215 CFM4810 CFM5435 CFM78 CFM108 CFM142 CFM€1,212.75
GTX-6AM-P60 psi, 80 psi, 100 psi2385 CFM2560 CFM3020 CFM3698 CFM43 CFM60 CFM81 CFM€493.54
HTX-3AM60 psi, 80 psi, 100 psi1017 CFM1135 CFM1308 CFM1465 CFM21 CFM31 CFM41 CFM€424.46
ITX-6AM-SH60 psi, 80 psi, 100 psi2385 CFM2560 CFM3020 CFM3698 CFM43 CFM60 CFM81 CFM€812.11
GTX-6AM-SB-P60 psi, 80 psi, 100 psi2385 CFM2560 CFM3020 CFM3698 CFM43 CFM60 CFM81 CFM€1,386.00
JTX-3AMS-P60 psi, 80 psi, 100 psi815 CFM1135 CFM1308 CFM1465 CFM21 CFM31 CFM41 CFM€385.48
KTX-3AM-P60 psi, 80 psi, 100 psi1017 CFM1135 CFM1308 CFM1465 CFM21 CFM31 CFM41 CFM€424.46
LTX-6AM-SS60 psi, 80 psi, 100 psi2385 CFM2560 CFM3020 CFM3698 CFM43 CFM60 CFM81 CFM€1,429.31
GTX-6AM-NP60 psi, 80 psi, 100 psi2385 CFM2560 CFM3020 CFM3698 CFM43 CFM60 CFM81 CFM€779.63
MTX-10AM-SH60 psi, 80 psi, 100 psi4898 CFM6182 CFM7304 CFM8220 CFM134 CFM189 CFM252 CFM€1,645.88
NTX-8AM-P60 psi, 80 psi, 100 psi3152 CFM4215 CFM4810 CFM5435 CFM78 CFM108 CFM142 CFM€799.28
OTX-6AM60 psi, 80 psi, 100 psi2385 CFM2560 CFM3020 CFM3698 CFM43 CFM60 CFM81 CFM€493.54
PTX-10AM-P60 psi, 80 psi, 100 psi4898 CFM6182 CFM7304 CFM8220 CFM134 CFM189 CFM252 CFM€1,256.06
QTX-6AMS60 psi, 80 psi, 100 psi2385 CFM2560 CFM3020 CFM3698 CFM43 CFM60 CFM81 CFM€528.41
FTX-8AM60 psi, 80 psi, 100 psi3152 CFM4215 CFM4810 CFM5435 CFM78 CFM108 CFM142 CFM€905.85

We are here to help!

Looking for a part not listed here?