AMERIC Confined Space Ventilation Ducting

Flame-retardant and easy-to-connect ventilation ducts ideal for handling large volumes of air at relatively low pressure. Feature vinyl and woven polyester to provide temp range of -20 to 120 deg F and lengths up to 25 feet. Disposable ducting for use on the exhaust side of blower also available

Filter

AMERIC -

Ventilation Ducts, PVC, Vinyl Coated Polyester Construction

Americ ventilation ducts direct fumes & foul air outside and draws fresh air into enclosed spaces. They feature PVC, vinyl coated polyester construction to withstand UV-radiation, humidity & extreme environmental conditions and can easily connect to ventilator fans or blower lips for negative or positive airflow. Further, these UL-listed ducts have easy retractable Schafer duct hoses to handle large volumes of air at low pressures and can collapse into the conveniently attached carrying bags. They are integrated with quick connect couplers, reducing media spillage and are available in lengths of 15 & 25 inches.
Raptor Supplies also offers Americ Disposable Ventilation Ductthat can be cut in the lengths as required.

StyleModelLengthDiameterMaterialConstructionColorFinishPrice (ex. VAT)
AGAM-DS121515 ft.12"PolyesterPVC Vinyl Coated PolyesterBlack, Yellow-€129.83
AGAM-DS081515 ft.8"PolyesterPVC Vinyl Coated PolyesterBlack, Yellow-€122.02
BGAM-DS0825CB25 ft.8"PolyesterPVC Vinyl Coated PolyesterBlack, Yellow-€205.78
AGAM-DS202525 ft.-PolyesterPVC Vinyl Coated PolyesterBlack, YellowPVC Vinyl Coat€486.95
AGAM-DS082525 ft.8"PolyesterPVC Vinyl Coated PolyesterBlack, Yellow-€162.20
BGAM-DS1225CB25 ft.12"PolyesterPVC Vinyl Coated PolyesterBlack, Yellow-€304.79
AGAM-DS122525 ft.12"PolyesterPVC Vinyl Coated PolyesterBlack, YellowPVC Vinyl Coat€291.16
StyleModelConstructionDiameterLengthColorPrice (ex. VAT)
AGAM-DDISP500Poly12"500 ft.Clear€383.70
AGAM-DDISP500FRPolyethylene12"500 ft.Clear€532.20

We are here to help!

Looking for a part not listed here?