AMERIC Confined Space Ventilation Duct Accessories

Includes metal circular duct couplers to connect multiple sections of 8-, 12- and 20-inch duct sizes & ergonomically designed duct carriers to hold standard or premium ducting. Duct storage racks with a centrally located handle also available

Filter

AMERIC -

Duct To Duct Connectors, 5.375 Inch Length

Americ duct to duct connectors are ideal for connecting multiple sections of ducting, when extended lengths are required for blower or ventilation reach, to move air in & out of the confined spaces. They feature galvanised steel or aluminium construction to reduce oxidation on the exposed surfaces and one piece metal circular design for ease-of-usage. Choose from a broad range of these light weight & easy to store connectors, available in 8, 12 and 20 inch outlet sizes.

StyleModelWidthConstructionLengthColorPrice (ex. VAT)
AGAM-CG088"Galvanized Steel-Silver€38.90
AGAM-CG1212"Galvanized Steel5 3/8"Silver€62.89
AGAM-CA1212"Aluminum-Silver€74.89
AGAM-CG2020"Galvanized Steel5 3/8"Silver€70.83
AMERIC -

Ventilation Duct Carriers

Americ ventilation duct carriers are designed for keeping flexible ducting handy & protected from elements. They feature polyethylene construction to ensure high impact strength and water resistance. These duct carriers come integrated with a reinforced handle for ease of transportation and a rope-attached canister cover for added safety.

StyleModelLengthColorWidthConstructionPrice (ex. VAT)
AGAM-DCP082534"Yellow10"Polyethylene€205.30
BGAM-DCP122535 1/2"Blue-Polyethylene€241.34
AMERIC -

Confined Space Fan, 115 VAC, 12 Inch Duct Dia, 1 hp

ModelItemPrice (ex. VAT)
VAF3000A-2CN8HZC€1,177.62

We are here to help!

Looking for a part not listed here?