Compression And Die Springs

Filter

SPEC -

Standard Compression Springs, Music Wire

StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)Pkg. Qty.
AC01200101500MCarbon Steel1.5"0.54"0.12"0.1"0.01"0.5 lbs./in.0.48 lbs.€32.011
AC01800320690MCarbon Steel0.69"0.5"0.18"0.12"0.032"47.5 lbs./in.8.83 lbs.€40.051
AC01200120750MCarbon Steel0.75"0.36"0.12"0.1"0.012"2 lbs./in.0.79 lbs.€32.011
AC01800320750MCarbon Steel0.75"0.54"0.18"0.12"0.032"41.3 lbs./in.8.83 lbs.€42.691
AC01800350750MCarbon Steel0.75"0.58"0.18"0.11"0.035"62.4 lbs./in.10.74 lbs.€40.051
AC02400320750MCarbon Steel0.75"0.44"0.24"0.18"0.032"21.9 lbs./in.6.89 lbs.€42.131
BC03000220750MCarbon Steel0.75"0.28"0.3"0.26"0.022"4.1 lbs./in.1.93 lbs.-1
RFQ
AC01200120690MCarbon Steel0.69"0.32"0.12"0.1"0.012"2.1 lbs./in.0.79 lbs.€32.5210
AC01800200690MCarbon Steel0.69"0.36"0.18"0.14"0.02"6.8 lbs./in.2.29 lbs.€45.921
AC02400350690MCarbon Steel0.69"0.44"0.24"0.17"0.035"33.6 lbs./in.8.34 lbs.€42.131
AC02400160440MCarbon Steel0.44"0.16"0.24"0.21"0.016"3.3 lbs./in.0.92 lbs.€40.841
AC02400180690MCarbon Steel0.69"0.28"0.24"0.2"0.018"3.1 lbs./in.1.28 lbs.€41.091
AC03000350690MCarbon Steel0.69"0.38"0.3"0.23"0.035"23 lbs./in.7.16 lbs.€38.731
AC00880080310MCarbon Steel0.31"0.13"0.09"0.07"0.008"2.1 lbs./in.0.38 lbs.€29.901
RFQ
AC01200140310MCarbon Steel0.31"0.17"0.12"0.09"0.014"8.6 lbs./in.1.23 lbs.€29.121
AC01800240310MCarbon Steel0.31"0.19"0.18"0.13"0.024"32.6 lbs./in.3.81 lbs.€44.771
AC01800160310MCarbon Steel0.31"0.14"0.18"0.15"0.016"7.5 lbs./in.1.25 lbs.€45.921
AC02400200310MCarbon Steel0.31"0.15"0.24"0.2"0.02"11 lbs./in.1.75 lbs.€41.091
AC03000420440MCarbon Steel0.44"0.31"0.3"0.22"0.042"90.8 lbs./in.11.81 lbs.€43.261
AC01800180440MCarbon Steel0.44"0.22"0.18"0.14"0.018"7.8 lbs./in.1.76 lbs.€45.921
AC01200180620MCarbon Steel0.62"0.38"0.12"0.08"0.018"10.6 lbs./in.2.56 lbs.€32.011
AC02100180750MCarbon Steel0.75"0.3"0.21"0.17"0.018"3.3 lbs./in.1.5 lbs.€41.881
AC01200200440MCarbon Steel0.44"0.3"0.12"0.08"0.02"23.5 lbs./in.3.31 lbs.€31.011
AC01800240440MCarbon Steel0.44"0.27"0.18"0.13"0.024"21.8 lbs./in.3.81 lbs.€39.691
AC02100180440MCarbon Steel0.44"0.18"0.21"0.17"0.018"5.8 lbs./in.1.5 lbs.€42.131
StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)Pkg. Qty.
AC19372505000M-5"3.06"1.94"1.44"0.25"132 lbs./in.256.37 lbs.€44.252
AC19371924000MCarbon Steel4"2.5"1.94"1.56"0.192"59.3 lbs./in.89.23 lbs.€129.151
AC19371624500MCarbon Steel4.5"2.54"1.94"1.62"0.162"28.4 lbs./in.55.8 lbs.€121.8810
AC19371483500MCarbon Steel3.5"1.92"1.94"1.64"0.148"27.4 lbs./in.43.42 lbs.€106.5210
AC19371775000MCarbon Steel5"2.94"1.94"1.59"0.177"34.6 lbs./in.71.29 lbs.€155.1810
AC19371774500MCarbon Steel4.5"2.66"1.94"1.59"0.177"38.8 lbs./in.71.29 lbs.€155.1810
AC19371482000MCarbon Steel2"1.16"1.94"1.64"0.148"51.6 lbs./in.43.42 lbs.€80.3210
AC19371925000MSpring Wire5"3.08"1.94"1.56"0.192"46.5 lbs./in.89.23 lbs.€165.731
AC19371923000MSpring Wire3"1.91"1.94"1.56"0.192"82 lbs./in.89.23 lbs.€131.461
AC19372252500MSpring Wire2.5"1.48"1.94"1.49"0.225"194 lbs./in.198.51 lbs.€40.661
AC19372253000MSpring Wire3"1.73"1.94"1.49"0.225"156 lbs./in.197.71 lbs.€41.081
AC19372255500MSpring Wire5.5"2.99"1.94"1.49"0.225"79 lbs./in.198.69 lbs.€43.401
AC19372504500MSpring Wire4.5"2.78"1.94"1.44"0.25"148 lbs./in.254.67 lbs.€43.762
AC19371772500MSpring Wire2.5"1.55"1.94"1.59"0.177"74.9 lbs./in.71.29 lbs.€132.961
AC19371623500MSpring Wire3.5"2.01"1.94"1.62"0.162"37.4 lbs./in.55.8 lbs.€116.081
AC19371482500MSpring Wire2.5"1.41"1.94"1.64"0.148"39.9 lbs./in.43.42 lbs.€83.341
AC19371773000MSpring Wire3"1.83"1.94"1.59"0.177"60.8 lbs./in.71.29 lbs.€138.241
AC19371775500MSpring Wire5.5"3.22"1.94"1.59"0.177"31.2 lbs./in.71.29 lbs.€164.871
AC19371625500MSpring Wire5.5"3.07"1.94"1.62"0.162"22.9 lbs./in.55.8 lbs.€130.771
AC19372075000MSpring Wire5"3.22"1.94"1.53"0.207"61.6 lbs./in.109.73 lbs.€159.641
AC19371926000MSpring Wire6"3.66"1.94"1.56"0.192"38.2 lbs./in.89.23 lbs.€172.841
AC19372075500MSpring Wire5.5"3.52"1.94"1.53"0.207"55.5 lbs./in.109.73 lbs.€184.011
AC19372503500MSpring Wire3.5"2.21"1.94"1.44"0.25"198 lbs./in.256.37 lbs.€42.521
AC19372254500MSpring Wire4.5"2.49"1.94"1.49"0.225"98 lbs./in.196.95 lbs.€42.451
AC19372254000MSpring Wire4"2.24"1.94"1.49"0.225"112 lbs./in.197.54 lbs.€42.031
SPEC -

Standard Compression Springs, Music Wire, 1.46 Inch Outside Dia.

StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)Pkg. Qty.
AC14601624000MCarbon Steel4"2.6"1.46"1.14"0.162"52 lbs./in.72.94 lbs.€102.7810
AC14601623500MCarbon Steel3.5"2.29"1.46"1.14"0.162"60.1 lbs./in.72.94 lbs.€117.7210
AC14601253000MCarbon Steel3"1.71"1.46"1.21"0.125"27.6 lbs./in.35.61 lbs.€82.6310
AC14601483500MSpring Wire3.5"2.17"1.46"1.16"0.148"42.7 lbs./in.56.86 lbs.€104.081
AC14601482000MSpring Wire2"1.29"1.46"1.16"0.148"80.3 lbs./in.56.86 lbs.€81.671
AC14601122500MSpring Wire2.5"1.37"1.46"1.24"0.112"23.1 lbs./in.26.23 lbs.€78.281
BC14601121500MSpring Wire1.5"0.86"1.46"1.24"0.112"41.3 lbs./in.26.23 lbs.€89.361
AC14601625000MSpring Wire5"3.21"1.46"1.14"0.162"40.8 lbs./in.72.94 lbs.€120.781
AC14601123000MSpring Wire3"1.62"1.46"1.24"0.112"19 lbs./in.26.23 lbs.€78.281
AC14601123500MSpring Wire-1.87"1.46"1.24"0.112"16.1 lbs./in.26.23 lbs.€76.121
AC14601122000MSpring Wire-1.12"1.46"1.24"0.112"29.6 lbs./in.26.23 lbs.€74.121
BC14601481500MSpring Wire1.5"1"1.46"1.16"0.148"113.7 lbs./in.56.86 lbs.€86.511
AC14601124000MSpring Wire4"2.12"1.46"1.24"0.112"13.9 lbs./in.26.23 lbs.€72.431
AC14601623000MSpring Wire3"1.98"1.46"1.14"0.162"71.4 lbs./in.72.94 lbs.€106.461
AC14601352000MSpring Wire2"1.23"1.46"1.19"0.135"57.1 lbs./in.44.09 lbs.€82.631
AC14601252500MSpring Wire2.5"1.44"1.46"1.21"0.125"33.7 lbs./in.35.61 lbs.€71.291
AC14601354000MSpring Wire4"2.34"1.46"1.19"0.135"26.5 lbs./in.44.09 lbs.€90.431
BC14601351500MSpring Wire1.5"0.95"1.46"1.19"0.135"80.3 lbs./in.44.09 lbs.€83.531
AC14601483000MSpring Wire3"1.88"1.46"1.16"0.148"50.6 lbs./in.56.86 lbs.€90.641
AC14601353500MSpring Wire3.5"2.06"1.46"1.19"0.135"30.6 lbs./in.44.09 lbs.€92.811
AC14601622500MSpring Wire2.5"1.67"1.46"1.14"0.162"87.8 lbs./in.72.94 lbs.€101.461
BC14601621500MSpring Wire1.5"1.05"1.46"1.14"0.162"162.4 lbs./in.72.94 lbs.€96.191
AC14601352500MSpring Wire2.5"1.51"1.46"1.19"0.135"44.3 lbs./in.44.09 lbs.€88.931
AC14601254000MSpring Wire4"2.24"1.46"1.21"0.125"20.2 lbs./in.35.61 lbs.€77.591
AC14601252000MSpring Wire2"1.18"1.46"1.21"0.125"43.4 lbs./in.35.61 lbs.€67.241
SPEC -

Standard Compression Springs, Music Wire, 0.85 Inch Outside Dia.

StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)Pkg. Qty.
AC08500983000MCarbon Steel3"1.93"0.85"0.65"0.098"28.3 lbs./in.30.24 lbs.€43.771
AC08500742000MCarbon Steel2"1.12"0.85"0.7"0.074"15.8 lbs./in.13.86 lbs.€39.841
AC08500981250MCarbon Steel1.25"0.85"0.85"0.65"0.098"75.3 lbs./in.30.24 lbs.€43.771
AC08500853250MCarbon Steel3.25"1.92"0.85"0.68"0.085"15.3 lbs./in.20.39 lbs.€41.0410
AC08500743500MCarbon Steel3.5"1.91"0.85"0.7"0.074"8.7 lbs./in.13.86 lbs.€44.5910
AC08500982000MCarbon Steel2"1.31"0.85"0.65"0.098"44 lbs./in.30.24 lbs.€38.3210
AC08500983500MCarbon Steel3.5"2.24"0.85"0.65"0.098"24 lbs./in.30.24 lbs.€44.0410
AC08500920880MSpring Wire7/8"0.6"0.85"0.67"0.092"90.1 lbs./in.25.39 lbs.€38.321
AC08500740875MSpring Wire7/8"0.53"0.85"0.7"0.074"40.1 lbs./in.13.86 lbs.€39.611
AC08500921000MSpring Wire1"0.67"0.85"-0.092"76.9 lbs./in.25.39 lbs.€38.321
BC08500741500MSpring Wire1.5"0.86"0.85"0.7"0.074"21.6 lbs./in.13.86 lbs.€40.211
BC08500681500MSpring Wire1.5"0.82"0.85"0.71"0.068"16.1 lbs./in.10.94 lbs.€40.211
BC08500811250MSpring Wire1.25"0.76"0.85"0.69"0.081"36.6 lbs./in.17.83 lbs.€41.701
BC08500681250MSpring Wire1.25"0.7"0.85"0.71"0.068"19.8 lbs./in.10.94 lbs.€37.901
AC08500981750MSpring Wire1.75"1.16"0.85"0.65"0.098"51.1 lbs./in.30.24 lbs.€43.141
AC08500681000MSpring Wire1"0.57"0.85"0.71"0.068"25.5 lbs./in.10.94 lbs.€39.181
AC08500981000MSpring Wire1"0.69"0.85"0.65"0.098"98.7 lbs./in.30.24 lbs.€43.771
AC08500682000MSpring Wire2"1.07"0.85"0.71"0.068"11.8 lbs./in.10.94 lbs.€40.211
AC08500982500MSpring Wire2.5"1.62"0.85"0.65"0.098"34.4 lbs./in.30.24 lbs.€41.251
AC08500852500MSpring Wire2.5"1.49"0.85"0.68"0.085"20.2 lbs./in.20.39 lbs.€41.911
AC08500812500MSpring Wire2.5"1.45"0.85"0.69"0.081"17 lbs./in.17.83 lbs.€41.991
AC08500812250MSpring Wire2.25"1.31"0.85"0.69"0.081"19.1 lbs./in.17.83 lbs.€41.701
AC08500982250MSpring Wire2.25"1.47"0.85"0.65"0.098"38.6 lbs./in.30.24 lbs.€43.731
AC08500982750MSpring Wire2.75"1.78"0.85"0.65"0.098"31.1 lbs./in.30.24 lbs.€43.771
AC08500852750MSpring Wire2.75"1.63"0.85"0.68"0.085"18.3 lbs./in.20.39 lbs.€41.701
SPEC -

Standard Compression Springs, Music Wire, 0.975 Inch Outside Dia.

StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)Pkg. Qty.
AC09750743500M-3.5"1.8"0.98"0.83"0.074"7.1 lbs./in.12.15 lbs.€40.791
AC09751051750MCarbon Steel1.75"1.13"0.98"0.77"0.105"51.8 lbs./in.32.19 lbs.€59.0210
BC09750961500MCarbon Steel1.5"0.93"0.98"0.79"0.096"44.2 lbs./in.25.11 lbs.€49.0910
AC09751052500MCarbon Steel2.5"1.58"0.98"0.77"0.105"34.8 lbs./in.32.19 lbs.€55.6810
BC09751051250MCarbon Steel1.25"0.83"0.98"0.77"0.105"76.7 lbs./in.32.19 lbs.€59.0210
BC09750961250MCarbon Steel1.25"0.79"0.98"0.79"0.096"54.6 lbs./in.25.11 lbs.€48.8910
AC09751252250MCarbon Steel2.25"1.58"0.98"0.73"0.125"77.7 lbs./in.52.04 lbs.€66.1710
AC09750963500MSpring Wire3.5"2.06"0.98"0.79"0.096"17.5 lbs./in.25.11 lbs.€48.891
AC09751252000MSpring Wire2"1.41"0.98"0.73"0.125"88.8 lbs./in.52.04 lbs.€66.171
AC09751122000MSpring Wire2"1.33"0.98"0.76"0.112"57.1 lbs./in.38.48 lbs.€62.951
AC09751052250MSpring Wire2.25"1.43"0.98"0.77"0.105"39.1 lbs./in.32.19 lbs.€61.631
AC09751122500MSpring Wire2.5"1.64"0.98"0.76"0.112"44.6 lbs./in.38.48 lbs.€62.301
AC09751051000MSpring Wire1"0.68"0.98"0.77"0.105"101 lbs./in.32.19 lbs.€58.611
AC09750853500MSpring Wire3.5"1.93"0.98"0.81"0.085"11.4 lbs./in.17.9 lbs.€49.091
AC09751251750MSpring Wire1.75"1.25"0.98"0.73"0.125"103.6 lbs./in.52.04 lbs.€54.891
AC09750740750MSpring Wire0.75"0.45"0.98"0.83"0.074"39.8 lbs./in.12.15 lbs.€39.241
AC09750920875MSpring Wire7/8"0.57"0.98"0.8"0.092"72 lbs./in.22.31 lbs.€48.891
AC09751624000MSpring Wire4"3.21"0.98"0.66"0.162"132.8 lbs./in.105.4 lbs.€84.441
BC09750851250MSpring Wire1.25"0.74"0.98"0.81"0.085"35.1 lbs./in.17.9 lbs.€43.771
BC09750921500MSpring Wire1.5"0.91"0.98"0.8"0.092"37.8 lbs./in.22.31 lbs.€43.031
BC09751051500MSpring Wire1.5"0.98"0.98"0.77"0.105"61.8 lbs./in.32.19 lbs.€58.451
AC09751483000MSpring Wire3"2.31"0.98"0.68"0.148"119.5 lbs./in.82.53 lbs.€77.061
AC09750960875MSpring Wire7/8"0.58"0.98"0.79"0.096"84.6 lbs./in.25.11 lbs.€48.891
AC09751623000MSpring Wire3"2.42"0.98"0.66"0.162"182.5 lbs./in.105.4 lbs.€90.391
AC09751481000MSpring Wire1"0.82"0.98"0.68"0.148"459 lbs./in.82.53 lbs.€66.221
SPEC -

Metric Compression Springs, Music Wire, 9/16 Inch Outside Dia.

StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)
AD12670Spring Wire49.5 mm0.925"0.571"0.413"0.079"56 lbs./in.57.1 lbs.€36.67
BD12270Spring Wire62.5 mm0.65"0.541"0.443"0.049"8.5 lbs./in.15.52 lbs.€29.15
BD12280Spring Wire90.5 mm0.909"0.541"0.443"0.049"5.8 lbs./in.15.52 lbs.€29.90
StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)
AD12660Spring Wire33 mm0.646"0.571"0.413"0.079"86.8 lbs./in.57.1 lbs.€25.12
AD12690Spring Wire105 mm1.858"0.571"0.413"0.079"25.8 lbs./in.57.1 lbs.€24.95
AD12650Spring Wire22.5 mm0.461"0.571"0.413"0.079"136.7 lbs./in.57.1 lbs.€26.14
AD12680Spring Wire71 mm1.299"0.571"0.413"0.079"38.2 lbs./in.57.1 lbs.€25.12
SPEC -

Metric Compression Springs, Music Wire

StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)
AD12420Spring Wire40.5 mm0.744"0.457"0.331"0.063"44.9 lbs./in.38.14 lbs.€38.93
BD13510Spring Wire275 mm2.331"1.701"1.449"0.126"7.6 lbs./in.64.82 lbs.€218.26
BD13140Spring Wire71.5 mm0.76"1.358"1.162"0.098"19.9 lbs./in.41.01 lbs.€51.08
BD12140Spring Wire51.5 mm1.067"0.297"0.199"0.049"30.8 lbs./in.29.98 lbs.€30.93
CD13510Spring Wire275 mm2.331"1.701"1.449"0.126"7.6 lbs./in.64.82 lbs.€27.35
StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)Pkg. Qty.
AD10130Carbon Steel0.217"0.142"0.047"0.031"0.008"7.9 lbs./in.0.58 lbs.€49.2110
AD10110Spring Wire2.7 mm0.075"0.047"0.031"0.008"17.8 lbs./in.0.58 lbs.€49.211
AD10120Spring Wire3.9 mm0.102"0.047"0.031"0.008"11.6 lbs./in.0.58 lbs.€49.211
AD10100Spring Wire2 mm0.055"0.047"0.031"0.008"28 lbs./in.0.58 lbs.€49.211
AD10140Spring Wire7.8 mm0.197"0.047"0.031"0.008"5.3 lbs./in.0.58 lbs.€49.211
StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)
AD10180Spring Wire6.5 mm0.146"0.055"0.039"0.008"4.6 lbs./in.0.51 lbs.€49.21
AD10150Spring Wire2.3 mm0.059"0.055"0.039"0.008"16.2 lbs./in.0.51 lbs.€44.40
AD10190Spring Wire9.3 mm0.201"0.055"0.039"0.008"3.1 lbs./in.0.51 lbs.€47.82
AD10170Spring Wire4.6 mm0.106"0.055"0.039"0.008"6.6 lbs./in.0.51 lbs.€49.21
StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)
AD10390--0.248"0.057"0.037"0.01"7.5 lbs./in.0.92 lbs.€49.21
AD10350Spring Wire2.4 mm0.071"0.057"0.037"0.01"39.7 lbs./in.0.92 lbs.€49.21
AD10380Spring Wire6.6 mm0.177"0.057"0.037"0.01"11.1 lbs./in.0.92 lbs.€46.75
AD10360Spring Wire3.3 mm0.094"0.057"0.037"0.01"25.2 lbs./in.0.92 lbs.€42.00
AD10370Spring Wire4.7 mm0.13"0.057"0.037"0.01"16.3 lbs./in.0.92 lbs.€49.21
StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)
AD10240Spring Wire13.3 mm0.209"0.071"0.055"0.008"1.3 lbs./in.0.4 lbs.€43.19
AD10220Spring Wire6.4 mm0.11"0.071"0.055"0.008"2.8 lbs./in.0.4 lbs.€49.21
AD10200Spring Wire3 mm0.059"0.071"0.055"0.008"6.9 lbs./in.0.4 lbs.€49.21
AD10210Spring Wire4.4 mm0.079"0.071"0.055"0.008"-0.4 lbs.€42.00
StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)
AD10430Carbon Steel0.343"0.181"0.073"0.053"0.01"4.7 lbs./in.0.76 lbs.€43.31
AD10420Spring Wire6.2 mm0.134"0.073"0.053"0.01"6.9 lbs./in.0.76 lbs.€49.21
AD10440Spring Wire12.5 mm0.256"0.073"0.053"0.01"3.1 lbs./in.0.76 lbs.€49.21
AD10410Spring Wire4.3 mm0.094"0.073"0.053"0.01"10.6 lbs./in.0.76 lbs.€49.21
StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)
AD10640Spring Wire12.5 mm0.319"0.076"0.05"0.013"8.5 lbs./in.1.48 lbs.€37.88
AD10610Spring Wire4.4 mm0.122"0.076"0.05"0.013"28.6 lbs./in.1.48 lbs.€43.30
AD10630Spring Wire8.7 mm0.228"0.076"0.05"0.013"12.6 lbs./in.1.48 lbs.€37.17
AD10600Spring Wire3.1 mm0.091"0.076"0.05"0.013"44.9 lbs./in.1.48 lbs.€43.30
AD10620Spring Wire6.3 mm0.165"0.076"0.05"0.013"18.5 lbs./in.1.48 lbs.€42.79
StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)Pkg. Qty.
AD11810Carbon Steel1.181"0.386"0.425"0.363"0.031"4.3 lbs./in.3.46 lbs.€43.3010
AD11830Spring Wire66 mm0.783"0.425"0.363"0.031"1.9 lbs./in.3.46 lbs.€43.301
AD11800Spring Wire20 mm0.272"0.425"0.363"0.031"6.9 lbs./in.3.46 lbs.€43.3010
AD11820Spring Wire45.5 mm0.563"0.425"0.363"0.031"2.8 lbs./in.3.46 lbs.€43.301
AD11840Spring Wire96.5 mm1.122"0.425"0.363"0.031"1.3 lbs./in.3.46 lbs.€43.301
StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)Pkg. Qty.
AD12850Carbon Steel0.638"0.508"0.433"0.259"0.087"571.2 lbs./in.75.84 lbs.€35.075
AD12000Spring Wire17.5 mm0.315"0.433"0.355"0.039"16.6 lbs./in.6.15 lbs.€46.971
AD12860Spring Wire23 mm0.697"0.433"0.259"0.087"362.9 lbs./in.75.84 lbs.€36.711
AD12010Spring Wire26 mm0.441"0.433"0.355"0.039"10.6 lbs./in.6.15 lbs.€46.971
AD12020Spring Wire39 mm0.63"0.433"0.355"0.039"6.9 lbs./in.6.15 lbs.€44.521
AD12030Spring Wire56 mm0.882"0.433"0.355"0.039"4.6 lbs./in.6.15 lbs.€46.971
AD12880Spring Wire56.8 mm1.65"0.433"0.259"0.087"128.8 lbs./in.75.84 lbs.€34.831
AD12040Spring Wire81.5 mm1.26"0.433"0.355"0.039"3.1 lbs./in.6.15 lbs.€41.381
StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)Pkg. Qty.
AD12220Carbon Steel1.752"0.598"0.443"0.345"0.049"16.7 lbs./in.19.2 lbs.€49.4310
AD12200Spring Wire20 mm0.303"0.443"0.345"0.049"40.5 lbs./in.19.2 lbs.€50.001
AD12210Spring Wire29.5 mm0.425"0.443"0.345"0.049"25.8 lbs./in.19.2 lbs.€43.961
AD12230Spring Wire64 mm0.831"0.443"0.345"0.049"11.4 lbs./in.19.2 lbs.€50.001
AD12240Spring Wire93.5 mm1.181"0.443"0.345"0.049"7.7 lbs./in.19.2 lbs.€50.001
StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)
AD12410Spring Wire27 mm0.52"0.457"0.331"0.063"69.4 lbs./in.38.14 lbs.€23.51
AD12430Spring Wire58.5 mm1.043"0.457"0.331"0.063"30.4 lbs./in.38.14 lbs.€26.33
AD12440Spring Wire85 mm1.492"0.457"0.331"0.063"20.6 lbs./in.38.14 lbs.€23.91
StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)
AD12600Spring Wire18 mm0.441"0.472"0.314"0.079"266 lbs./in.71.43 lbs.€25.71
AD12610Spring Wire26.5 mm0.614"0.472"0.314"0.079"169.7 lbs./in.71.43 lbs.€23.58
AD12630Spring Wire55 mm1.205"0.472"0.314"0.079"74.5 lbs./in.71.43 lbs.€23.81
AD12640Spring Wire79.5 mm-0.472"0.314"0.079"50.3 lbs./in.71.43 lbs.€27.35
AD12620Spring Wire38.5 mm0.866"0.472"0.314"0.079"109.8 lbs./in.71.43 lbs.€28.21
StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)
AD12090Spring Wire115 mm1.551"0.531"0.453"0.039"1.6 lbs./in.4.94 lbs.€40.30
AD12050Spring Wire24 mm0.37"0.531"0.453"0.039"8.5 lbs./in.4.94 lbs.€46.97
AD12060Spring Wire36.5 mm0.528"0.531"0.453"0.039"5.4 lbs./in.4.94 lbs.€46.97
AD12080Spring Wire80.5 mm1.079"0.531"0.453"0.039"2.3 lbs./in.4.94 lbs.€39.82
StyleModelMaterialFree LengthSolid LengthOuter Dia.Inner Dia.Wire Dia.Spring Rate (stiffness)Load CapacityPrice (ex. VAT)
AD12290Spring Wire130 mm1.295"0.541"0.443"0.049"3.9 lbs./in.15.52 lbs.€43.10
AD12260Spring Wire41.5 mm0.457"0.541"0.443"0.049"13.2 lbs./in.15.52 lbs.€47.43
AD12250Spring Wire27 mm0.323"0.541"0.443"0.049"20.7 lbs./in.15.52 lbs.€50.00
12...1314

Compression And Die Springs

Compression springs are ideal for valve and pipe fittings, automotive engine systems and more, whereas die springs are used in clutches, brakes and other heavy machinery and mechanical applications. These springs are made from high-quality steel and have a maximum load capacity of 100 lbs. Raptor Supplies offers a wide range of compression and die springs from brands like Associated Spring Raymond Grainger and more in different lengths and types.

Frequently Asked Questions

Can I select a spring based on specific load requirements?

Yes, Raptor Supplies offers a variety of springs in different wire diameters and free lengths, allowing users to choose springs that meet their specific load and deflection requirements.

How do I determine the right spring for my application?

Factors, such as required load, deflection, space constraints and environmental conditions need to be checked as per the application requirements.

We are here to help!

Looking for a part not listed here?