DURHAM MANUFACTURING Compartmented Drawer Cabinets

Cold-rolled-steel-made cabinets with powder-coated finish and heavy-duty roller bearing racks used to store industrial supplies and tools. Have a locking door with positive closure feature to keep the trays inside and a maximum load holding capacity of 475 lb

Filter

DURHAM MANUFACTURING -

Slide Racks

StyleModelLoad CapacityDepthCabinet HeightCabinet WidthColorDrawer WidthFinishPrice (ex. VAT)
A303-95140 lbs.15 3/4"15"20"Gray--€207.70
B308-95180 lbs.11 3/4"16 3/8"15 1/4"Gray9 1/4"Powder Coat-
RFQ
DURHAM MANUFACTURING -

Sliding Drawer Cabinets

StyleModelDepthLoad CapacityColorCabinet HeightCabinet WidthCompartments Per DrawerDrawer WidthNumber Of Compartments Per DrawerPrice (ex. VAT)
A307-95-D93411 3/4"120 lbs.Gray11 1/4"15 1/4"16, 20, 21, 249 1/4"--
RFQ
B307-95-D93111 3/4"120 lbs.Gray11 1/4"15 1/4"129 1/4"--
RFQ
C307B-95-D93211 7/8"------(4) 16€198.38
D307B-95-D93111 7/8"------(4) 12€197.22
E307B-95-D93311 7/8"------(4) 20€202.81
F307B-95-D93411 7/8"------(1) 16, (1) 20, (1) 21, (1) 24€208.02
G307B-95-D94711 7/8"-------€218.80
H310B-9512 1/2"140 lbs.Gray15"20 1/4"-18"-€170.74
I303B-15.75-9515 3/4"75 lbs.Gray15"20"---€192.02
J303B-15.75-95-D94515 3/4"75 lbs.Gray15"20"24--€370.91
J303-95-D91815 3/4"180 lbs.Gray15"20"16--€283.76
K303-17-S115715 3/4"200 lbs.Red15"20"---€207.70
J303B-15.75-95-D95015 3/4"75 lbs.Gray15"20"-18"-€368.61
J303-95-D94415 3/4"180 lbs.Gray15"20"Vertically Ajustable--€264.76
J303-95-94515 3/4"180 lbs.Gray15"20"24--€273.58
J303B-15.75-95-D95215 3/4"75 lbs.Gray15"20"1218"-€366.78
J303-95-D95015 3/4"180 lbs.Gray15"20"---€270.86
J303B-15.75-95-D91815 3/4"75 lbs.Gray15"20"16--€366.50
J303-95-D95215 3/4"180 lbs.Gray15"20"12--€271.34
J303-95-D94315 3/4"180 lbs.Gray15"20"32--€289.60
DURHAM MANUFACTURING -

Sliding Drawer Cabinet Frames

StyleModelFor Number Of DrawersSlide TypeWidthDepthHeightDrawer WidthCabinet ColorStackablePrice (ex. VAT)
A307B-954Bearing15 5/8"11 7/8"6 3/8"13 3/8"GrayYes€116.40
B308B-956Bearing15 5/8"11 7/8"6 3/8"13 3/8"GrayYes€171.91
DURHAM MANUFACTURING -

Durham Heavy Duty Bearing Racks

StyleModelDepthColorLoad CapacityCabinet HeightCabinet WidthFinishPrice (ex. VAT)
A305B-9512 1/2"Gray475 lbs.21"20 1/2"Powder Coat€239.73
B309B-9512 5/8"Gray150 lbs.8 1/8"20 3/8"Powder Coat€153.33
C303B-15.75-17-S115715 3/4"Red-15"20"-€286.77
D321B-95-DR15.938"Gray75 lbs.21 7/8"-Powder Coat€347.02
DURHAM MANUFACTURING -

Heavy Duty Bearing Slide Rack, 6 Division, Steel, Gray

ModelItemPrice (ex. VAT)
321B-95CF6JNF€221.68
DURHAM MANUFACTURING -

Bearing Slide Rack Cabinet, 20 x 16 x 8 1/4 Inch Size

ModelItemPrice (ex. VAT)
302B-15.75-95CV2RMP€135.25

We are here to help!

Looking for a part not listed here?