BACHARACH Combustion Analyzers

Handheld / bench-mounted analyzers designed to determine combustion efficiency and measure CO levels within the range of 0 - 4000 ppm. Selected models come equipped with a built-in printer for instant traceability and record keeping

Filter

StyleModelMPNPrice (ex. VAT)
A2410-11102410-1110€3,806.12
A2410-11122410-1112€4,244.95
A2411-11102411-1110€4,823.55
A2411-11122411-1112€4,986.33
A2412-13102412-1310€5,783.48
A2412-13122412-1312€6,145.02
A2413-13102413-1310€5,600.73
A2413-13122413-1312€6,335.06
BACHARACH -

Combustion Analyzer

Bacharach combustion analysers measure oxygen, carbon monoxide (CO), carbon dioxide, combustion efficiency & ambient temperatures. The brand's Intech Series analysers feature automatic B-Smart sensors which effectively monitor 5 & 9 type pre-programmed fuels to minimise downtime and digitally display the result. They also come with an automatic sensor protection facility for safeguarding the device sensors in hazardous environments and are available in measurement range options of 1 - 2000 ppm & 0 - 4000 ppm on Raptor Supplies.

StyleModelPrimary/ambient Air Temp.Stack Temp.Ambient Temp. RangePrice (ex. VAT)
A0024-8511+23°F to +113°F-4°F to +1202°F+23°F to +113°F€1,307.88
B0024-8512+23°F to +113°F-4°F to +1202°F+23°F to +113°F€1,767.37
C0024-8523+23°F to +113°F-4°F to +1202°F-€1,322.27
D0024-8517-4°F to +600°F-4°F to +1202°F-€2,342.91
E0024-8518-4°F to +600°F-4°F to +1202°F-€2,716.37

We are here to help!

Looking for a part not listed here?