Combined Lamp Modules And Contact Blocks

Filter

StyleModelLamp TypeLamp Module VoltageContact FormPrice (ex. VAT)
AA165E-02LLED24V AC/DC2NC€38.54
AA165E-01LLED24V AC/DC-€23.80
SCHNEIDER ELECTRIC -

Combined Lamp Modules and Contact Blocks

StyleModelContact FormLamp TypeContact RatingPrice (ex. VAT)
AZB5AW0B11--10A @ 600V AC/DC€111.38
BZB5AW0B31TQ---€136.88
CZB4BW0G11-LED10A @ 600V AC/DC€120.16
DZB4BW0B11-LED10A @ 600V AC/DC€115.75
CZB4BW0B51--10A @ 600V AC/DC€128.66
AZB5AW0B51-LED10A @ 600V AC/DC€139.43
EZB5AW061-Incandescent10A @ 600V AC/DC€82.70
AZB5AW0G41--10A @ 600V AC/DC€147.19
EZB5AW0621NCIncandescent10A @ 600V AC/DC€122.56
FZB4BW0621NCIncandescent10A @ 600V AC/DC€85.60
AZB5AW0G421NCLED10A @ 600V AC/DC€140.45
CZB4BW0G121NCLED10A @ 600V AC/DC€155.85
CZB4BW0G411NOLED10A @ 600V AC/DC€147.48
AZB5AW0B411NO-10A @ 600V AC/DC€135.35
GZB4BW0G311NOLED10A @ 600V AC/DC-
RFQ
HZB4BW0611NOIncandescent10A @ 600V AC/DC€87.30
IZB4BW0311NOIncandescent10A @ 600V AC/DC€178.23
AZB5AW0311NOIncandescent10A @ 600V AC/DC€156.21
AZB5AW0G311NOLED10A @ 600V AC/DC€141.62
JZB5AW0G511NO-10A @ 600V AC/DC€143.48
AZB5AW0451NO/1NCIncandescent10A @ 600V AC/DC€285.75
AZB5AW0651NO/1NCIncandescent10A @ 600V AC/DC€107.69
KZB4BW0351NO/1NCIncandescent10A @ 600V AC/DC€194.99
CZB4BW0B351NO/1NCLED10A @ 600V AC/DC€167.48
FZB4BW0651NO/1NCIncandescent10A @ 600V AC/DC€109.94
DAYTON -

Lamp Module and Contact Block

Dayton lamp modules and contact blocks are pilot device accessories that signal when the machine's process has started or stopped to keep users & equipment safe. These combined units consist of a contact block that encloses the contacts which in turn helps to "make or break" the electric circuit. They also have a lamp module that activates / deactivates the LED lamp when it receives appropriate signals. All units are Nema rated (1, 2, 3, 4, 4X, 12 and 13) for protection against ingress of foreign contaminants. They come integrated with screw terminal type connection for ease in installation and are available in red, white, green and yellow colour lamp variants.

StyleModelLamp Module VoltageLamp TypeNema RatingPrice (ex. VAT)
A30G15124V AC/DCLEDNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13€16.57
B30G169120V ACLEDNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13€33.34
C30G188120V ACLEDNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13€19.93
D30G190120V ACLEDNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13€24.45

We are here to help!

Looking for a part not listed here?