EAZYPOWER Combined Drill/Countersinks

Spiral flute type single-end drills featuring high-speed steel construction in black oxide finish. 1 or 2 flute drills with plain counterstrike style and right-hand cutting direction with 60-degree included angle. Available in point diameters ranging from 1.375 to 4 inches

Filter

EAZYPOWER -

Single End Drill/Countersink

StyleModelBody Dia.Number Of FlutesOverall LengthFinishPrimary Material ApplicationMaterialPrice (ex. VAT)
A30180/B-23 5/8"BrightAll MaterialsHigh Speed Steel€13.33
A30177-23"-All Materials-€14.47
A30179/B---BrightAll MaterialsHigh Speed Steel€13.33
B30180-2-BrightAll Materials-€14.18
A301760.438"-2 3/4"BrightAll Materials-€14.47
A301811"--BrightAll MaterialsHigh Speed Steel€14.47
A30181/B1"23 3/4"-All Materials-€13.33
A30177/B1/2"---All Materials-€13.33
C30188/B1/2"13"Bright-High Speed Steel€3.41
D300481/2"23"Black Oxide-High Speed Steel€9.98
C301881/2"23"Bright-High Speed Steel€3.74
D30048/B1/2"23"---€7.58
A301793/4"24"-All Materials-€14.47
E30182/B3/16"21 3/8"BrightAll MaterialsHigh Speed Steel€13.33
F301865/16"22 1/8"BrightAll MaterialsHigh Speed Steel€16.30
A30176/B7/16"22 3/4"BrightAll MaterialsHigh Speed Steel€13.33

We are here to help!

Looking for a part not listed here?