STARRETT Combination Square Sets And Components

They are designed for angle, length & depth measurements in masonry, metalworking and woodworking applications. Thee units feature steel / tempered steel / hardened steel blades with central / square / protractor heads for accurate readings. They are available in sets of 1, 2, 3 & 4 pieces.

Filter

STARRETT -

Combination Squares

Starrett combination squares comprise a rule and one or more interchangeable heads which can be attached to the rule. The brand's combination squares feature a square head which comes equipped with a reversible lock bolt, scriber & spirit level. They also have a hardened steel, photo engraved blade featuring regular or satin chrome finish. Choose from a wide range of these combination squares, available in 300 mm, 18 inch and 24 inch blade lengths on Raptor Supplies.

StyleModelMPNPrice (ex. VAT)
A33JH-6-16R33JH-6-16R€219.02
A33JHC-6-4R33JHC-6-4R€315.43
AC11MEHC-600C11MEHC-600€495.57
STARRETT -

434 Combination Sets With Forged And Hardened Steel Square And Center Heads, Cast Iron Protractor Heads, Reversible

StyleModelBlade LengthBlade MaterialHead MaterialFinishNumber Of PiecesBlade FinishColorGraduation TypePrice (ex. VAT)
A434-18-16r---------
RFQ
Bc434-24-16r---------
RFQ
C434-18-4R--------€646.11
DC434-18-4R---------
RFQ
E434ME-300---------
RFQ
Fc434-12-4rw/slc---------
RFQ
G434-12-16R---------
RFQ
Hc434-18-16r---------
RFQ
IC434ME-600---------
RFQ
JC434-24-4R---------
RFQ
K434-24-4r---------
RFQ
L434-24-16r---------
RFQ
MC434M-30011 13/16"SteelSteelBaked Enamel4Satin-35€643.67
NC434-12-4R12"Steel-Enamel4---€669.34
OC434-12-16R12"SteelSteelSmooth4SatinBlack-€623.94
N434-12-4R12"Hardened SteelForged Steel-4-Black-€608.44
STARRETT -

435/435ME Combination Sets With Cast Iron Heads

StyleModelBlade MaterialNumber Of PiecesBlade LengthHead MaterialFinishPrice (ex. VAT)
A435-12-16R-----€610.66
B435-24-4R-----€637.72
C435ME-300Hardened Steel4-Cast Iron-€526.09
DC435-12-4RSteel412"Cast IronWrinkle€539.92
E435-12-4RSteel412"Cast Iron-€580.77
STARRETT -

Heads For Combination Squares And Sets

StyleModelHead TypeNumber Of PiecesMaterialHead MaterialFinishColorPrice (ex. VAT)
AC11-6------€92.73
BC11-1224Center1Cast Iron SteelCast IronWrinkleBlack€91.54
CH11-1224Square1Cast Iron SteelCast Iron-Black€136.32
DH11-6Square1-Cast IronWrinkle-€125.60
STARRETT -

11H, 11HC Series Combination Squares With Cast Iron Heads

StyleModelBlade LengthBlade MaterialFinishNumber Of PiecesHead TypeBlade FinishHead MaterialGraduation TypePrice (ex. VAT)
A11H-6-4R---------
RFQ
B11h-18-4r---------
RFQ
CC11MH-300--------€273.08
D11MHC-300--------€220.77
E11HC-12-4R--------€282.80
F11H-6-16R--------€207.87
GC11MEH-600---------
RFQ
HC11HC-4-4R---------
RFQ
I11H-12-16R--------€270.67
J11H-24-4R--------€319.33
K11MH-150--------€189.79
LC11MHC-300--------€115.80
M11mehc-300---------
RFQ
Nc11h-12-16r---------
RFQ
Oc11h-12-4rw/slc---------
RFQ
PC11HC-12-4R--------€289.05
QC11H-4-4R4"SteelWrinkle2Square-Cast Iron-€203.58
R11H-4-4R4"Steel-2Square-Cast Iron-€155.30
SC11MH-1505 7/8"Hardened Steel-2Square-Cast Iron-€218.16
TC11H-6-4R6"Steel-2Square-Cast Iron-€225.24
UC11H-6-16R6"Hardened Steel-2Square-Cast Iron-€212.68
VC11MEH-30011 3/4"Hardened SteelSatin Chrome2Square-Cast Iron-€273.11
W11MH-30011 13/16"Steel-2Square-Cast Iron35€277.41
X11H-12-4R12"SteelWrinkle2SquareBrushedCast Iron-€184.27
YC11H-12-4R12"--2Square-Cast Iron-€233.79
STARRETT -

Combination Squares, Square Head

StyleModelNumber Of PiecesHead TypeBlade MaterialBlade LengthBlade FinishFinishHead MaterialPrice (ex. VAT)
AC33MH-150-------€256.20
BC33H-12-4R-------€276.38
CC33H-24-16R-------€505.43
DC33H-12-16R-------€346.05
Ec33h-6-16r--------
RFQ
Fc33h-24-4r--------
RFQ
Gc33h-12-4rw/slc--Steel-----
RFQ
Hc33meh-600--------
RFQ
IC33H-18-4R--------
RFQ
JC33H-4-4R--------
RFQ
KC33HC-12-4R--------
RFQ
LC33H-6-4R2SquareSteel6"SatinEnamelSteel€268.28
MC33HC-6-4R3Center, SquareHardened Steel6"-Enamel-€418.81
STARRETT -

True Squares

StyleModelMPN
ATS 21. CTS 21. C
RFQ
BTS 21. RTS 21. R
RFQ
CTS 44. WTS 44. W
RFQ
DTS 66. WTS 66. W
RFQ
STARRETT -

33 Heads For Combination Squares And Sets

StyleModelHead TypeNumber Of PiecesMaterialHead MaterialFinishColorPrice (ex. VAT)
AC33-4-------
RFQ
BC33-6-------
RFQ
CH33-4-------
RFQ
DH33-6-------
RFQ
EC33-1224Center1SteelSteelSmoothBlack€169.61
FH33-1224Square1SteelSteelSmoothBlack€186.23
STARRETT -

Heads For Combination Squares, Combination Sets, And Bevel Protractors

StyleModelMaterialHead TypeFinishColorPrice (ex. VAT)
APT99155SteelSquareSmoothBlack€23.80
BPT99004SteelSquareSmoothBlack€18.20
CPT99021SteelSquareSmoothBlack€26.19
DPT99006SteelSquareSmoothBlack€13.81
STARRETT -

Combination Sets With Square, Center And Non-reversible Protractor Head And Blade

StyleModelNumber Of PiecesHead TypeBlade LengthBlade FinishHead MaterialBlade MaterialFinishPrice (ex. VAT)
A9-18-4r--------
RFQ
B9me-600--------
RFQ
CC9-12-4R-------€522.61
D9-24-4r--------
RFQ
E9ME-300-------€493.61
F9-12-16R4-12"-Cast IronSteel-€543.73
G9-12-4R4Center, Protractor, Square-BrushedCast IronSteelWrinkled€529.32
STARRETT -

Builders Tool

ModelItemPrice (ex. VAT)
439-24CU4PDW€1,092.88
STARRETT -

Plastic Case, 12 Inch Combo Square Sets

ModelItemPrice (ex. VAT)
PT44055CU4MVB€49.58
STARRETT -

Center Head Only For 4 Inch Combination Squares

ModelItemPrice (ex. VAT)
C11-4DZ8HZK-
RFQ
STARRETT -

Combination Set with Square, 18 Inch Blade Length, 4R

ModelItemPrice (ex. VAT)
435-18-4RDZ8JMU-
RFQ

We are here to help!

Looking for a part not listed here?