TECHNIKS Collets

Used for handling a wide range of machining jobs, such as drilling and milling. Precision ground allows excellent total indicator reading. Eliminate the need to buy a new tool holder

Filter

TECHNIKS -

Coolant Collets

StyleModelCollet SeriesSizeMax. Body Dia.MaterialRangeFace ShapeTir Max.Price (ex. VAT)
A04543-06ER16--High Carbon Steel-Round-€70.94
B08316-08.0ER168 mm--7.5 mm to 8 mmRound-€70.98
A04543-08ER16--High Carbon Steel-Round-€72.85
A04543-10ER16--High Speed Steel-Round-€71.85
B08316-10.0ER1610 mm--9.5 mm to 10 mmRound-€70.90
C04544-5/16ER20 Series-5/16"High Carbon Steel-Round-€80.11
A04544-06ER20 Series--High Carbon Steel-Round-€74.95
A04545-12ER25------€41.73
A04545-11ER25--High Speed Steel-Round-€78.20
B08325-09.0ER259 mm--8.5 mm to 9 mmRound-€80.63
A04545-14ER25------€42.29
B08332-08.0ER328 mm--7.5 mm to 8 mmRound-€89.88
B08332-12.0ER3212 mm--11.5 mm to 12 mmRound-€94.34
B08332-06.0ER326 mm--5.5 mm to 6 mmRound-€91.77
B08332-10.0ER3210 mm--9.5 mm to 10 mmRound-€90.60
C04546-11/16ER32 Series-11/16"High Carbon Steel-Round-€88.27
A04546-12ER32 Series------€89.94
C04546-7/16ER32 Series-7/16"High Carbon Steel-Round-€93.88
A04546-10ER32 Series--High Carbon Steel-Round-€88.93
A04546-18ER32 Series--High Carbon Steel-Round-€89.67
A04546-16ER32 Series--High Speed Steel-Round-€90.51
A04546-14ER32 Series--High Carbon Steel-Round-€91.26
C04546-1/2ER32 Series1/2"-----€90.01
C04546-5/8ER32 Series5/8"5/8"High Carbon Steel-Round-€94.21
C04546-3/4ER32 Series3/4"3/4"High Carbon Steel-Round-€91.73
TECHNIKS -

Tapping Collets

StyleModelSizeMax. Body Dia.Collet SeriesFace ShapeMaterialPrice (ex. VAT)
A19/11-40540.22"0.22"-Round-€57.31
B05570-4800.48"12/25"ER32 SeriesRound-€88.80
B05570-5900.59"0.59"ER32 SeriesRound-€86.02
A19/11-40360.141"0.141"-Round-€59.04
B05570-1680.168"0.168"ER32 SeriesRound-€83.70
A19/11-40480.194"0.194"-Round-€56.34
B05320-2550.255"0.255"ER16RoundHigh Speed Steel€72.85
B05570-2550.255"0.255"ER32 SeriesRound-€81.91
B05410-2550.255"0.255"ER20 SeriesRound-€75.72
B05570-3180.318"0.318"ER32 SeriesRound-€81.91
A19/11-40790.318"0.318"-Round-€55.53
B05570-3230.323"0.323"ER32 SeriesRound-€86.95
B05570-3670.367"0.367"ER32 SeriesRound-€84.20
A19/11-40950.381"0.381"-Round-€54.46
B05570-3810.381"0.381"ER32 SeriesRound-€84.04
A19/11-41420.429"0.429"-Round-€54.74
B05570-4370.437"0.437"ER32 SeriesRound-€82.12
B05570-5620.562"0.562"ER32 SeriesRound-€86.58
A31/12-41271/2"1/2"-Round-€69.84
A31/12-41585/8"5/8"-Round-€71.15
TECHNIKS -

Collets

StyleModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeFinishSize IncrementsPrice (ex. VAT)
A04542-1/8--------€85.68
B05346--------€71.91
C92004--Coolant Pipe-----€49.72
A04542-3/16--------€87.12
B05546--------€81.83
D05600-JIS-8 mmER-----€66.67
E05344-6.2 mm------€82.68
B05348--------€71.91
A04542-1/4--------€87.12
F04008-21/32Round21/32"Standard0.0004"----€41.07
G08320-05.0Round5 mmPlug Style Coolant-----€83.85
H05958-05Round3/16"ER DNA0.0002"----€91.38
I04010-29/32Round29/32"Standard0.0004"----€41.42
G08332-20.0Round20 mmPlug Style Coolant-----€85.63
J04211-02.5Round2.5 mmStandard0.0002"----€45.29
I04010-23/32Round23/32"Standard0.0004"----€41.42
J04211-03.0Round3 mmStandard0.0002"----€34.40
J04216-02Round2 mmStandard-----€53.29
A04547-25Round25 mmSealed Coolant-High Carbon Steel---€94.66
J04211-03.5Round3.5 mmStandard0.0002"----€34.40
F04008-3/16Round3/16"Standard0.0004"----€41.42
K84063-5/16Round5/16"Sealed Coolant0.0004"----€86.17
L48/3-4286Round0.896"ANSI Clutch Drive Tap--ANSI Tap Shank--€391.13
I04010-59/64Round59/64"Standard0.0004"----€41.42
G08325-04.0Round4 mmPlug Style Coolant-----€77.75
StyleModelSizeMax. Body Dia.Collet SeriesPrice (ex. VAT)
A18743-1/41/4"1/4"SlimFit 6 Series€81.58
A18743-1/81/8"1/8"SlimFit 6 Series€81.58
TECHNIKS -

ER Collets

StyleModelCollet SeriesSizeMax. Body Dia.RangeTir Max.Face ShapeMaterialPrice (ex. VAT)
A01630-13/64DA300-13/64"--RoundHigh Carbon Steel€21.94
A01630-9/64DA300-9/64"--RoundHigh Carbon Steel€21.94
B04211-3/16ER11-3/16"0.148" to 0.187"0.0002"Round-€37.20
C04211-1/8ER111/8"1/8"0.086" to 0.125"0.0002"Round-€37.53
C04211-1/4ER111/4"1/4"0.211" to 0.25"0.0002"Round-€36.55
C04216-5/16ER16-5/16"0.273" to 0.312"0.0002"Round-€37.78
C04216-05ER165 mm-4 mm to 5 mm0.0002"Round-€38.49
C04216-3/8ER163/8"3/8"0.336" to 0.375"0.0002"Round-€37.78
C04216-03ER163"-2 mm to 3 mm0.0002"Round-€37.78
D04209ISER16-3/8"1/16" to 3/8"0.0002"Round-€360.66
C04216-3/16ER16-3/16"0.148" to 0.187"0.0002"Round-€38.60
C04216-1/4ER161/4"1/4"0.211" to 0.25"0.0002"Round-€37.78
C04216-1/8ER161/8"1/8"0.086" to 0.125"0.0002"Round-€39.86
C04216-06ER166 mm-5 mm to 6 mm0.0002"Round-€41.46
C04220-09ER209 mm-8 mm to 9 mm0.0002"Round-€40.34
C04220-08ER208 mm-7 mm to 8 mm0.0002"Round-€40.34
C04220-11ER2011 mm-10 mm to 11 mm0.0002"Round-€41.42
C04220-10ER2010 mm-9 mm to 10 mm0.0002"Round-€41.42
C04220-1/8ER20 Series1/8"1/8"0.086" to 0.125"0.0002"Round-€44.87
C04220-15/32ER20 Series-15/32"0.429" to 0.468"0.0002"Round-€40.34
D04210ISER20 Series-1/2"1/8" to 1/2"0.0002"Round-€460.38
C04220-3/16ER20 Series-3/16"0.148" to 0.187"0.0002"Round-€44.87
C04220-5/16ER20 Series-5/16"0.273" to 0.312"0.0002"Round-€41.42
C04220-1/2ER20 Series1/2"1/2"0.461" to 0.5"0.0002"Round-€43.02
C04220-3/8ER20 Series3/8"3/8"0.336" to 0.375"0.0002"Round-€43.19

We are here to help!

Looking for a part not listed here?