TECHNIKS Collet Sets

ER32 collet sets designed to be used in machining or turning centres for applications such as drilling, milling, tapping, reaming and boring. Feature unique design to lock the shank square into the slots. Compatible with ER, DR, RD, ESX, BR or DIN 6499 standard collet chucks

Filter

TECHNIKS -

Collet Sets

StyleModelCollet TypeMax. SizeMin. SizeNumber Of PiecesHead Dia.Overall LengthMaterialNumber Of SlotsPrice (ex. VAT)Pkg. Qty.
A18851-12IMS-1/4"7/64"12-36 mmCarbon Steel4€1,136.641
B48/3-SETANSI Clutch Drive Tap1 1/8"0.367"162.83"3 24/25"--€6,011.411
C01610-8SDA1009/16"1/8"80.769"1 7/16"High Speed Steel4€185.221
C01620-17SDA2003/8"1/8"170.531"1 3/16"High Speed Steel4€391.131
C01630-7SDA3001/4"1/16"70.531"1"High Speed Steel4€161.411
D05802-4(SET)ER160.255"0.168"40.67"1 2/25"High Speed Steel-€254.561
D05804-8(SET)ER200.381"0.168"8-1 6/25"High Speed Steel-€509.141
E04204MSER2516 mm1 mm1526 mm34 mmHigh Speed Steel8€601.921
D0580611ISER2512/25"0.168"111.02"1.34"High Speed Steel-€861.291
D05808-15(SET)ER320.652"0.168"151.3"1.57"High Speed Steel-€1,032.641
F05916ISFT-1160.22"0.141"4----€696.591
F05920ISFT-1200.255"0.141"5----€871.321
F05925ISFT-1250.381"0.141"9----€1,418.741
F05932ISFT-13212/25"0.168"11----€2,010.131
G05710-21(SET)Rigid Tap4/5"0.141"211.61"1.81"High Speed Steel-€1,863.341
G05410-9(SET)Rigid Tap0.381"0.141"90.83"-High Speed Steel-€656.111
G05320-9(SET)Rigid Tap0.381"0.141"90.67"1 2/25"High Speed Steel-€656.291
D05804-8ISRigid Tap0.3810"0.1680"-21 mm---€667.661
G05320-5(SET)Rigid Tap0.255"-50.67"1 2/25"High Speed Steel-€364.201
D05802-4ISRigid Tap0.2550"0.1680"-17 mm---€357.061
G05510-11(SET)Rigid Tap0.542"-111.02"1.34"High Speed Steel-€846.691
H48/13-SETRigid Tap----2.74"--€2,809.0716
I05699-11SETRigid Tap--11--High Speed Steel0€909.9311
D05808-15ISRigid Tap0.6520"0.1680"-33 mm---€1,431.811
J04544MSSealed13 mm3 mm11--High Speed Steel-€716.231
TECHNIKS -

Collet Set, 16 pcs.

ModelItemPrice (ex. VAT)Pkg. Qty.
05570-16(SET)CD2FDA€1,323.201

We are here to help!

Looking for a part not listed here?