TECHNIKS Collet Chucks

Designed to form a collar around an object and exert a strong clamping force for holding it in place when being tightened; ideal for drilling, milling, coolant thru, and high-speed applications. ER11, ER16, ER20, ER25, ER32 and ER40 Series with a maximum diameter of 2.48 inches

Filter

TECHNIKS -

Collet Chucks

StyleModelProjectionNut Dia.Taper SizeMaterialMax. Collet CapacityNose Dia.Min. Collet CapacityShank Dia.Price (ex. VAT)
A84126-5/16--------€73.22
BTP-C40--CV40-0.827"-0.019"-€2,488.81
C16177F-1.97"BT40High Speed Steel0.827"1.97"0.043"-€283.36
DTP-DT1--BT30Steel0.551"-0.019"-€1,745.68
ETP-ISO20--------€2,903.00
A84127-10--------€66.87
A84126-1/2--------€68.16
A84126-06--------€68.16
A84126-1/8--------€63.23
A84127-1/4--------€59.70
A84127-1--------€66.99
FTP-B40--BT40Steel0.827"-0.019"-€2,231.81
A84126-7/16--------€66.87
G22293-1.34"-Steel0.512"1.34"0.02"-€279.02
A84126-11--------€68.16
H22257-1.97"-Steel0.787"1.97"0.039"-€285.08
A84127-20--------€68.16
A84127-16--------€66.83
A84127-14.0--------€66.96
I27.653.68.450--------€638.81
JTP-C50--CV50Steel--0.019"-€3,283.28
A84126-3/16--------€73.22
K04802-C0.916"----0.866"-3/4"€344.11
K04803-C0.916"----0.866"-3/4"€330.16
K04804-C0.916"----0.866"-3/4"€328.72
TECHNIKS -

Tap Holders

StyleModelProjectionNut Dia.Shank Dia.Max. Collet CapacityMaterialLengthCoolant FedMin. Collet CapacityPrice (ex. VAT)
A21480/INC1--1"--3.55"--€256.86
B0489625 mm0.87"3/4"0.406"Steel-Coolant Through0.02"€217.97
B0489126.5 mm0.63"1/2"1/4"Steel-Coolant Through0.02"€187.73
B0489728 mm1.1"1"0.512"Steel-Coolant Through0.02"€227.40
B0489440 mm1.1"3/4"0.512"--Coolant Through0.02"€258.80
TECHNIKS -

Collet Chuck Nuts

StyleModelTypeColorMaterialSpindlePrice (ex. VAT)
A04232-14-Silver--€42.65
A04232-18-Silver--€42.65
B83508-NUT--SteelYes€93.67
C04225-12-Silver--€42.65
D04220-14-Silver--€41.42
C04225-14-Silver--€42.65
E27116-35----€96.86
B03636-NUTClamping---€73.22
F27116Clamping---€63.53
E27116-50Coolant---€92.80
G41616Coolant---€78.94
E27116-60Coolant---€95.32
E27116-55Coolant---€92.80
E27116-45Coolant---€92.80
H1132.0000CCoolant---€139.76
E27116-40Coolant---€95.26
G41640Coolant---€117.74
E27116-30Coolant---€94.88
E27116-65Coolant---€95.26
ITE-22HNHex---€107.65
J41950High Speed---€155.65
K33125-LHigh Speed Mini---€127.84
K33111High Speed Mini---€94.88
L41111High Speed Mini---€62.19
B83508-LLeft Hand---€159.46
TECHNIKS -

Chuck Reduction Sleeve ER32 Steel

ModelItemPrice (ex. VAT)
04126-1/2AH6EFA€43.86

We are here to help!

Looking for a part not listed here?