Coil And Carpet Lifting Rams

Filter

VESTIL -

CR Series Rug Rams/Carpet Poles, Class III

StyleModelLoad CapacityPole LengthCapacityHeightLengthMountingColorMaterialPrice (ex. VAT)
ACR-144-31800 lbs.144 1/2"1800 lbs.24 1/2"150 1/4"Carriage MountedBlueSteel€1,149.67
BCR-120-32200 lbs.120 1/2"2200 lbs.24 1/2"126 1/4"Carriage MountedBlueSteel€1,021.38
CCR-108-32500 lbs.108 1/2"2500 lbs.20 1/2"114 1/4"Carriage MountedBlueSteel€966.28
VESTIL -

CRF Series Rug Rams/Carpet Poles

StyleModelLoad CapacityPole LengthCapacityLengthFork Pocket WidthMountingColorMaterialPrice (ex. VAT)
ACRF-1441800 lbs.144 1/2"1800 lbs.173.38"7 5/8"Fork MountedBlueSteel€1,797.84
BCRF-1202200 lbs.120 1/2"2200 lbs.149.38"7.63"Fork MountedBlueSteel€1,726.70
CCRF-1082500 lbs.108 1/2"2500 lbs.137.38"7 5/8"Fork MountedBlueSteel€1,483.92
VESTIL -

CR Series Rug Rams/Carpet Poles, Class II

Vestil CR Series rug rams / carpet poles are used in material handling and warehousing applications. They attach to forklifts to lift and transport rolls of rugs or carpets efficiently and safely. These units can be attached to the front of a forklift on the part that carries things or directly on the forks. They have steel construction for structural rigidity and are painted blue for corrosion resistance. These rug rams / carpet poles have a thick pole for increased strength and can spin around.

StyleModelLoad CapacityPole LengthCapacityLengthMountingColorMaterialHeightPrice (ex. VAT)
ACR-144-21800 lbs.144 1/2"1800 lbs.150 1/4"Carriage MountedBlueSteel20 1/2"€1,131.75
BCR-120-22200 lbs.120 1/2"2200 lbs.126 1/4"Carriage MountedBlueSteel20 1/2"€981.00
CCR-108-22500 lbs.108 1/2"2500 lbs.114 1/4"Carriage MountedBlueSteel20 1/2"€950.24
VESTIL -

CCF Series Coil Rams/Lifters, Fork Mounted

StyleModelLoad CapacityCapacityLengthRam DiameterUsable Ram LengthHorizontal Center Of GravityVertical Center Of GravityMountingPrice (ex. VAT)
ACCF-36-43000 lbs.3000 lbs.42"4 1/2"36"7 3/4"16 1/8"Fork Mounted Inverted€907.90
BCCF-60-43000 lbs.3000 lbs.66"4 1/2"60"12 1/8"15 1/8"Fork Mounted Inverted€1,011.83
CCCF-24-43000 lbs.3000 lbs.30"4 1/2"24"6 1/4"16 3/4"Fork Mounted Inverted€875.00
DCCF-48-43000 lbs.3000 lbs.54"4 1/2"48"9 3/4"15 5/8"Fork Mounted Inverted€956.66
ECCF-24-55500 lbs.5500 lbs.30"5 5/8"24"6 3/4"16 1/8"Fork Mounted Inverted€988.52
FCCF-48-55500 lbs.5500 lbs.54"5 5/8"48"11 1/8"15 1/4"Fork Mounted Inverted€1,072.32
GCCF-36-55500 lbs.5500 lbs.42"5 5/8"36"8 3/4"15 3/8"Fork Mounted Inverted€1,041.46
HCCF-60-55500 lbs.5500 lbs.66"5 5/8"60"14"14 1/4"Fork Mounted Inverted€1,147.55
VESTIL -

CRP Series Rug Rams/Carpet Poles

StyleModelLoad CapacityPole LengthCapacityLengthMountingColorMaterialHeightPrice (ex. VAT)
ACRP-1441800 lbs.144 1/2"1800 lbs.150 1/4"Fork Mounted InvertedBlueSteel29 1/4"€1,816.89
BCRP-1202200 lbs.120 1/2"2200 lbs.126 1/4"Fork Mounted InvertedBlueSteel29 1/4"€1,759.63
CCRP-1082500 lbs.108 1/2"2500 lbs.114 1/4"Fork Mounted InvertedBlueSteel29 1/4"€1,492.28

Coil And Carpet Lifting Rams

Vestil coil and carpet lifting rams are attached onto forklifts and enable carpets, coils or hoses to be rolled over & easily transported. These rotatable rams feature a removable pole for saving storage space and a tapered tip for depth perception. These coil rams have a blue powder coated steel structure for long lasting finish, and mounting slots for easy carriage mounting. They come included with spring loaded lock pins to secure coil rams on the forklift carriage. Choose from a wide variety of these Vestil carpet poles, available in load capacities of 1800, 2200, 2500, 3000 and 5500 lb.

We are here to help!

Looking for a part not listed here?