TEXAS PNEUMATIC TOOLS Coalescing Filter Elements

Filter

TEXAS PNEUMATIC TOOLS -

Coalescing Oil Removing Filters

Texas Pneumatic Tools coalescing oil removing filters to keep the air clean from dust, dirt, oil and water. They feature either internal float controlled drain valves to remove condensates, blockages & debris or manual drain valves for manually dumping liquid from the compressed air systems. These filters can withstand temperatures ranging from 40 degrees F to 160 degrees F and supply maximum pressures up to 250 psi. They offer metal with sight glass filter bowls for clear visibility of the oil droplets and provide up to 590 CFM (cubic feet per minute) air volumes.

StyleModelMPNPrice (ex. VAT)
AF405-08FWF405-08FW€404.63
RFQ
AF408-12FWF408-12FW€864.21
RFQ
AF418-12TWF418-12TW€1,326.62
RFQ
AF484FWF484FW€336.71
RFQ
BF484WF484W€292.62
RFQ
TEXAS PNEUMATIC TOOLS -

Coalescing Filters (Oil Removing)

Texas Pneumatic Tools coalescing compressed air filters trap dirt particles and other impurities that can prevent air compressors from operating at their peak performance. They also eliminate moisture & provide good compressor airflow rates up to 770 cfm, as well as improve air pressure for machinery maintenance & auto painting applications. They feature metal with sight glass filter bowls for clear visibility of the oil droplets and come with internal, external or manual drain valves to filter small particles, thereby protecting the environment from pollution.

StyleModelMPNPrice (ex. VAT)
AF405-06FWF405-06FW€404.63
RFQ
BF405-06WF405-06W€360.58
RFQ
AF418-16TWF418-16TW€2,076.14
RFQ
AF419-24TWF419-24TW€3,011.34
RFQ
CF505-06FWF505-06FW€430.87
RFQ
DF505-08FWF505-08FW€430.87
RFQ
AF508-08FWF508-08FW€607.80
RFQ
AF508-12FWF508-12FW€919.39
RFQ
AF510-08TWF510-08TW€1,368.89
RFQ
AF510-12TWF510-12TW€1,368.89
RFQ
AF510-16TWF510-16TW€1,500.09
RFQ
AF518-12TWF518-12TW€1,948.63
RFQ
AF518-16TWF518-16TW€2,142.45
RFQ
AF519-24TWF519-24TW€2,838.79
RFQ
AF528-16TWF528-16TW€2,600.14
RFQ
EF554WF554W€160.60
RFQ
AF584FWF584FW€336.71
RFQ
AF584WF584W€292.62
RFQ

We are here to help!

Looking for a part not listed here?