SIEMENS Circuit Breaker Accessories

Includes auxiliary contacts, relays, bell alarms, lugs, shunt trips, handle locks and other replacement parts for 1-, 2- and 3-pole Siemens circuit breakers. Aluminium mounting kits for 600 V rated circuit breakers also available

Filter

StyleModelMPNPrice (ex. VAT)
AHHLD63T450HHLD63T450€1,317.45
AHHLD63T500HHLD63T500€1,317.45
AHHLD63T600HHLD63T600-
RFQ
SIEMENS -

Circuit Breaker Frame

StyleModelMPNPrice (ex. VAT)
AFD63F250FD63F250€994.17
BHHLD63F600HHLD63F600€4,342.90
CHPD63F160HPD63F160€7,714.70
DJD62F400JD62F400€994.94
EJD63F400JD63F400€1,216.91
FLD62F600LD62F600€1,844.00
SIEMENS -

Molded Case Circuit Breaker Trip Units: JD Series

Siemens JD Series circuit breaker trip units are designed to interrupt circuits exceeding the ambient operating temperature. These devices feature a non-interchangeable, thermal-magnetic trip mechanism offering both instantaneous and time-delayed current limiting functions. They are suitable for use with JD, HJD, HJXD, HHJD, HHJXD Series molded case circuit breakers and are available in amperage ratings of 200A, 225A, 250A and 400A on Raptor Supplies.

StyleModelMPNPrice (ex. VAT)
AJD63T200JD63T200€1,034.92
BJD63T225JD63T225€1,034.92
CJD63T250JD63T250€1,034.92
AJD63T300JD63T300€1,034.92
DJD63T350JD63T350€1,034.92
AJD63T400JD63T400€1,034.92
SIEMENS -

Molded Case Circuit Breakers, NEB Series

Siemens NEB Series circuit breakers protect against overloads and short circuits to prevent electrical hazards. They feature a non-interchangeable, thermal-magnetic trip which overrides mild overloads and instantly reacts to faulty conditions. They come equipped with bolt-on mounting facility and load side lug terminals for ease of installation and secure wiring configuration. NEB Series circuit breakers are available in 1, 2 & 3 pole configurations on Raptor Supplies.

StyleModelMPNPrice (ex. VAT)
AND63F120ND63F120€6,135.72
BNEB1B015BNEB1B015B€237.83
CNEB1B020BNEB1B020B€237.83
ANEB1B025BNEB1B025B-
RFQ
ANEB1B030BNEB1B030B-
RFQ
ANEB1B040BNEB1B040B-
RFQ
ANEB1B050BNEB1B050B-
RFQ
ANEB1B060BNEB1B060B-
RFQ
DNEB1B100BNEB1B100B€286.18
ENEB2B015BNEB2B015B€646.04
ENEB2B020BNEB2B020B-
RFQ
ENEB2B025BNEB2B025B€725.57
ENEB2B030BNEB2B030B€646.04
FNEB2B035BNEB2B035B€725.57
FNEB2B040BNEB2B040B€646.04
FNEB2B045BNEB2B045B€725.57
FNEB2B050BNEB2B050B€646.04
FNEB2B060BNEB2B060B€646.04
FNEB2B070BNEB2B070B€725.57
FNEB2B080BNEB2B080B€725.57
FNEB2B090BNEB2B090B€725.57
ENEB2B100BNEB2B100B€725.57
GNEB2B110BNEB2B110B€1,317.45
HNEB2B125BNEB2B125B€1,317.45
INEB3B015BNEB3B015B€2,345.22
SIEMENS -

Bolt-On Circuit Breakers, FD Trip Unit

Siemens FD Series circuit breakers are ideal for industrial switchboards, as well as lighting & control panels for protection against current surges & overloads. These UL-listed circuit breakers feature thermal magnetic trip for long time and instantaneous trip functions during severe short circuit conditions while avoiding nuisance tripping in mild fluctuations. They come equipped with line & load lug terminals ensuring hassle-free wiring arrangement and provide support against extreme vibration. Sentron Series circuit breakers are available in current ratings ranging from 70 to 250A on Raptor Supplies.

StyleModelMPNPrice (ex. VAT)
AFD62T250FD62T250-
RFQ
BFD63T070FD63T070€775.07
CFD63T080FD63T080€775.07
DFD63T090FD63T090€775.07
EFD63T100FD63T100€775.07
FFD63T110FD63T110€775.07
GFD63T125FD63T125€775.07
HFD63T150FD63T150€775.07
IFD63T175FD63T175€775.07
JFD63T200FD63T200€775.07
KFD63T225FD63T225€775.07
LFD63T250FD63T250€789.93
SIEMENS -

Circuit Breaker Trip Unit: LMD Series

StyleModelMPNPrice (ex. VAT)
ALMD63T500LMD63T500€1,458.03
BLMD63T600LMD63T600€1,458.03
ALMD63T700LMD63T700€1,458.03
CLMD63T800LMD63T800€1,458.03
SIEMENS -

Circuit Breaker Trip Units, MD Series, Thermal Magnetic Trip

Siemens MD Series circuit breaker trip units are designed for protecting electrical appliances and are used in conjunction with branch circuit protection while connected with external devices. These Sentron Series trip units feature a thermal-magnetic, non-interchangeable trip overriding mild overloads while instantly reacting to severe current spikes for maximum current limiting protection. They are suitable for use with Siemens MD & HMD molded case circuit breakers for maximum efficiency. These trip units feature a 3 pole design with MD-T type frame for added versatility and are voltage rated at 600V. MD Series trip units are available in current ratings ranging between 500A & 800A on Raptor Supplies.

StyleModelMPNPrice (ex. VAT)
AMD63T500MD63T500-
RFQ
BMD63T600MD63T600€2,345.22
CMD63T700MD63T700€2,345.22
DMD63T800MD63T800€2,345.22
SIEMENS -

Circuit Breaker Trip Unit, ND Series, Thermal Magnetic Trip

Siemens ND Series interrupt the current flow and protect downstream components from severe overload and short circuit conditions. These Sentron Series trip units feature a thermal magnetic trip for providing both instantaneous and long time current limiting protection. They are suitable for use with Siemens ND & HND molded case circuit breakers for maximum efficiency. These trip units feature a 3 pole design with ND-T type frame for added versatility and are voltage rated at 600V. ND Series trip units are available in 1000A & 1200A current ratings on Raptor Supplies.

StyleModelMPNPrice (ex. VAT)
AND63T100ND63T100€2,789.04
BND63T120ND63T120€2,789.04
SIEMENS -

Circuit Breaker Trip Units, RD Series

Siemens RD Series circuit breaker trip unit are designed to facilitate both low and high interrupting capacity requirements for the protection of industrial equipment. These devices are suitable for use with RD and HRD Series molded case circuit breakers and feature a thermal-magnetic trip unit providing long-time and instantaneous current limiting functions against overloads or short-circuit conditions. Choose from a wide range of these trip units available in 1600, 1800 and 2000A current ratings on Raptor Supplies.

StyleModelMPNPrice (ex. VAT)
ARD63T160RD63T160-
RFQ
BRD63T180RD63T180€4,510.65
CRD63T200RD63T200€4,510.65
SIEMENS -

Molded Case Circuit Breaker Trip Units: LD Series

Siemens LD Series trip units are designed to facilitate both low and high interrupting capacity requirements for the protection of industrial equipment. These devices are suitable for use with JD, HJD, HJXD, HHJD, HHJXD Series molded case circuit breakers and feature a thermal magnetic trip unit providing long-time and instantaneous current limiting functions. Choose from a wide range of these circuit breaker trip units available in amperage ratings of 450A, 500A and 600A on Raptor Supplies.

StyleModelMPNPrice (ex. VAT)
ALD63T450LD63T450€1,125.08
BLD63T500LD63T500€1,125.08
CLD63T600LD63T600€1,125.08
SIEMENS -

Undervoltage Release

StyleModelMPNPrice (ex. VAT)
AU01MN6U01MN6€1,089.59
BU01MN62AU01MN62A-
RFQ
BU01MN62AAU01MN62AA-
RFQ
BU02ED60U02ED60-
RFQ
BU02FD60U02FD60-
RFQ
BU02JLD6U02JLD6-
RFQ
BU08FD60U08FD60-
RFQ
BU09MN6U09MN6-
RFQ
BU10ED60U10ED60-
RFQ
BU10FD60U10FD60-
RFQ
BU10JLD6U10JLD6-
RFQ
BU11MN6U11MN6-
RFQ
BU12ED60U12ED60-
RFQ
BU12FD60U12FD60-
RFQ
BU12JLD6U12JLD6-
RFQ
BU13FD60U13FD60€1,317.37
CU13JLD6U13JLD6€1,169.78
BU13JLD62AU13JLD62A-
RFQ
BU13JLD62AAU13JLD62AA-
RFQ
BU13MN6U13MN6-
RFQ
BU14ED60U14ED60-
RFQ
BU14FD60U14FD60-
RFQ
BU14JLD6U14JLD6-
RFQ
BU15MN6U15MN6-
RFQ
BU16ED60U16ED60-
RFQ
SIEMENS -

Molded Case Circuit Breakers: MD/MXD Series

Siemens circuit breakers, with standard interrupting capacities, are designed to protect the sensitive components from excessive current flows causing overloads or short circuits. These devices feature feed-thru configuration which easily mounts into all kinds of panelboards and switchboards and are calibrated at an ambient temperature of 40 degrees C. They feature a thermal magnetic trip unit which delivers both long-time and instantaneous current limiting functions and are available in 500A, 600A and 800A current ratings on Raptor Supplies.

StyleModelMPNPrice (ex. VAT)
AMD63B500MD63B500€7,416.29
AMD63B600MD63B600€7,986.77
AMD63B800MD63B800€7,986.77
BMD63F800MD63F800€5,523.13
CMXD63A800MXD63A800€8,323.13
DMXD63H800MXD63H800-
RFQ
DMXD63L800MXD63L800€8,323.13
EMXD63S800AMXD63S800A€6,799.94
SIEMENS -

Shunt Trip

StyleModelMPNPrice (ex. VAT)
AS07ED62AS07ED62A-
RFQ
BS07FD60S07FD60€1,089.59
AS07JLD62AS07JLD62A-
RFQ
CS07MN6S07MN6€1,200.55
AS09ED60S09ED60-
RFQ
AS09FD60S09FD60-
RFQ
AS09JLD6S09JLD6-
RFQ
AS09JLD62AS09JLD62A-
RFQ
AS09MN6S09MN6-
RFQ
AS11ED60S11ED60-
RFQ
DS11FD60S11FD60€802.65
ES11JLD6S11JLD6€716.08
AS11JLD62AS11JLD62A-
RFQ
AS11MN6S11MN6-
RFQ
AS13ED60S13ED60-
RFQ
AS13FD60S13FD60-
RFQ
AS13JLD6S13JLD6-
RFQ
AS13JLD62AS13JLD62A-
RFQ
AS13MN6S13MN6-
RFQ
AS15ED60S15ED60€1,011.77
RFQ
AS15FD60S15FD60-
RFQ
AS15JLD6S15JLD6-
RFQ
AS15JLD64AS15JLD64A-
RFQ
AS15MN6S15MN6-
RFQ
AS16ED60S16ED60-
RFQ
SIEMENS -

Circuit Breaker Bell Alarm

StyleModelMPNPrice (ex. VAT)
AASKE1ASKE1-
RFQ
BB00ED62B00ED62-
RFQ
AB00FD64B00FD64€483.52
CB00MN64B00MN64-
RFQ
AB01JLD64B01JLD64-
RFQ
AC01FD64C01FD64-
RFQ
DCQDBACQDBA€29.70
SIEMENS -

Handle Locks

StyleModelMPNPrice (ex. VAT)
AECQLD3ECQLD3€13.27
BECQTH3ECQTH3€7.24
SIEMENS -

Mounting Plate

StyleModelMPNPrice (ex. VAT)
AFP9508FP9508€14.34
AFP9555FP9555€61.45
AFP9556FP9556€64.83
SIEMENS -

Padlocking Device

StyleModelMPNPrice (ex. VAT)
ABQDPLDBQDPLD€32.41
BECPLD1ECPLD1€11.84
CECPLD2ECPLD2€14.28
DED2HPLED2HPL€42.88
EFD6PL1FD6PL1€42.88
FHPLEHPLE-
RFQ
FHPLEBHPLEB-
RFQ
GHPLGHPLG€42.88
HJD6HPLJD6HPL€151.29
IMN6PLDMN6PLD€142.71
FQLD3QLD3-
RFQ
SIEMENS -

Blocks

StyleModelFor Use WithPrice (ex. VAT)
ABQDHBDSiemens BQD, CQD, NGG NGB€28.78
BECQL1Siemens QP, BL, BQ, BQXD€10.76
SIEMENS -

Circuit Breaker Trip Unit, 400 Ampere, 1 Phase, 35kAIC at 480V

ModelItemPrice (ex. VAT)
JD62T400CE6LTK€867.15
SIEMENS -

Circuit Breaker Trip Unit, 200 Ampere, 2 Pole, 600V

ModelItemPrice (ex. VAT)
FD62T200CE6LPA€570.64
SIEMENS -

Circuit Breaker Trip Unit, 900 Ampere, 3 Pole, 600V

ModelItemPrice (ex. VAT)
ND63T900CE6LVB€2,789.04
12

We are here to help!

Looking for a part not listed here?