Chemical Transfer Magnetic Drive Pumps

Filter

Chemical transfer magnetic drive pumps are ideal for transferring mildly corrosive acids, alkalis, sterile solutions and solvents in the cosmetic, pharmaceutical and food industries. Raptor...Read more

StyleModelHpVoltageAmpsRpmWattsHousing MaterialMax. Outlet PressureFlow Rate @ 3 Ft.Price (ex. VAT)
A5816031/12 hp115V AC2.4A3100 RPM180 WGlass Filled Ryton9.5 psi11.8 GPM€558.97
A5816131/25 hp230V AC1.2A2700/3000 RPM169 WGlass Filled Ryton9.5 psi11.8 GPM€671.51
LITTLE GIANT PUMPS -

Md-Sc Series Chemical Transfer Magnetic Drive Pumps

StyleModelHpHousing MaterialVoltageFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Max. Flow Rate @ 15 Ft.Max. Outlet PressurePrice (ex. VAT)
A5815381/20 hpPolypropylene230V AC5.08 GPM8.17 GPM6.5 GPM2.5 GPM-€619.13
B5874001/30 hpGlass Filled Polypropylene115/230V AC51.5 GPM49.5 GPM48 GPM44 GPM25.5 psi€1,794.90
C5865043/4 hpGlass Filled Polypropylene115/230V AC39 GPM38 GPM36.5 GPM34 GPM22 psi€1,229.32
LITTLE GIANT PUMPS -

Magnetic Drive Pumps

Horizontally mountable magnetic drive pumps made from corrosion-resistant materials to provide circulation of mildly corrosive liquids. Operated at 115 / 230 VAC, can produce flow rates up to 45 GPM. cCSAus listed for safety regulations

StyleModelHpHousing MaterialVoltagePhaseMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Price (ex. VAT)
A931781221 1/2 hpStainless Steel208-230/460V AC3-----
RFQ
B5825031/10 hpGlass Filled Polypropylene115V AC110.5 psi13.5 GPM12.8 GPM11.8 GPM€423.37
C5810311/25 hpGlass Filled Polypropylene115V AC18.2 psi7 GPM6.8 GPM6 GPM€434.66
D5892041/35 hpGlass Filled Polypropylene115V AC15.5 psi5 GPM4 GPM2.7 GPM€335.64
C5810301/50 hpGlass Filled Polypropylene115V AC13 psi5 GPM3.3 GPM300 GPH€393.94
FINISH THOMPSON -

SP Series Sealless Self Priming Mag Drive Centrifugal Pumps

StyleModelHpHousing MaterialVoltagePhaseFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Max. Flow Rate @ 15 Ft.Flow Rate @ 18 Ft.Price (ex. VAT)
ASP10P-3-M2191 hpPolypropylene208-230/460V AC355 GPM55 GPM55 GPM52 GPM€2,381.89
ASP10P-3-M2181 hpPolypropylene115/208-230V AC155 GPM55 GPM55 GPM52 GPM€2,290.52
BSP10V-3-M2181 hpPVDF115/208-230V AC155 GPM55 GPM55 GPM52 GPM€3,507.34
BSP10V-3-M2191 hpPVDF208-230/460V AC355 GPM55 GPM55 GPM52 GPM€3,480.64
CSP11V-M2152 hpPVDF208-230/460V AC3105 GPM105 GPM105 GPM105 GPM€5,684.09
DSP11P-M2152 hpPolypropylene208-230/460V AC3105 GPM105 GPM105 GPM105 GPM€3,820.90
CSP15V-M2093 hpPVDF208-230/460V AC3120 GPM120 GPM120 GPM120 GPM€6,042.87
DSP15P-M2093 hpPolypropylene208-230/460V AC3120 GPM120 GPM120 GPM120 GPM€3,899.96
FINISH THOMPSON -

DB Series Sealless Magnetic Drive Centrifugal Pumps

StyleModelHpVoltageMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Flow Rate @ 24 Ft.Flow Rate @ 40 Ft.Price (ex. VAT)
ADB10V-T-M2071 1/2 hp208-230/460V AC32 psi95 GPM95 GPM95 GPM85 GPM66 GPM€2,239.81
BDB10P-M2191 hp208-230/460V AC23 psi95 GPM95 GPM95 GPM85 GPM66 GPM€1,824.50
BDB10P-M2181 hp115/208-230V AC23 psi95 GPM95 GPM95 GPM85 GPM66 GPM€1,570.80
CDB6V-T-M2261/2 hp115/208-230V AC14.2 psi39 GPM39 GPM37 GPM23 GPM0 GPM€1,843.66
CDB6V-T-M2271/2 hp208-230/460V AC14.2 psi39 GPM39 GPM37 GPM23 GPM0 GPM€1,788.88
BDB7P-M2261/2 hp115/208-230V AC14.2 psi69 GPM69 GPM69 GPM50 GPM0 GPM€1,528.22
DDB5.5P-M6171/2 hp230V AC12.6 psi30 GPM30 GPM28 GPM17 GPM0 GPM€821.68
EDB5.5V-T-M6221/2 hp115V AC12.6 psi30 GPM30 GPM28 GPM17 GPM0 GPM€1,084.77
BDB7P-M2271/2 hp208-230/460V AC14.2 psi69 GPM69 GPM69 GPM50 GPM0 GPM€1,484.17
FDB6HP-M2271/2 hp208-230/460V AC23 psi42 GPM42 GPM41 GPM33 GPM24 GPM€1,380.79
DDB5.5P-E-M6221/2 hp115V AC12.6 psi30 GPM30 GPM28 GPM17 GPM0 GPM€861.99
DDB5.5P-E-M6171/2 hp230V AC12.6 psi30 GPM30 GPM28 GPM17 GPM0 GPM€821.68
FDB6HP-M2261/2 hp115/208-230V AC23 psi42 GPM42 GPM41 GPM33 GPM24 GPM€1,430.39
EDB5.5V-T-M6171/2 hp230V AC12.6 psi30 GPM30 GPM28 GPM17 GPM0 GPM€1,004.24
DDB5.5P-M6221/2 hp115V AC12.6 psi30 GPM30 GPM28 GPM17 GPM0 GPM€848.21
FDB6P-M2241/3 hp115/208-230V AC14.2 psi39 GPM39 GPM37 GPM23 GPM0 GPM€1,292.04
FDB6P-M2251/3 hp208-230/460V AC14.2 psi39 GPM39 GPM37 GPM23 GPM0 GPM€1,277.67
DDB5P-M6131/4 hp115V AC14.2 psi19.5 GPM19.5 GPM18.5 GPM12.5 GPM0 GPM€686.26
GDB5V-T-M6131/4 hp115V AC14.2 psi19.5 GPM19.5 GPM18.5 GPM12.5 GPM0 GPM€856.84
GDB4V-T-M6131/4 hp115V AC12.7 psi18 GPM18 GPM16.5 GPM8 GPM0 GPM€790.72
DDB4P-M6131/4 hp115V AC12.7 psi18 GPM18 GPM16.5 GPM8 GPM0 GPM€689.65
DDB3P-M6121/8 hp115V AC8.2 psi15 GPM14 GPM12.5 GPM0 GPM0 GPM€644.08
EDB3V-T-M6121/8 hp115V AC8.2 psi15 GPM14 GPM12.5 GPM0 GPM0 GPM€764.57
HDB11V-T-M2152 hp208-230/460V AC32 psi115 GPM115 GPM115 GPM115 GPM104 GPM€4,173.00
IDB11P-M2152 hp208-230/460V AC32 psi115 GPM115 GPM115 GPM115 GPM104 GPM€2,930.83
StyleModelMPN
AMSDB 2MSDB 2
RFQ
AMSDB 3MSDB 3
RFQ
FINISH THOMPSON -

SP Series Sealless Plastic Pumps

StyleModelMPN
ASP10SP10
RFQ
BSP11SP11
RFQ
BSP15SP15
RFQ
CSP22SP22
RFQ
FINISH THOMPSON -

UCR Series ANSI Sealless Pumps

StyleModelMPN
AUCR326UCR326
RFQ
BUCR326HUCR326H
RFQ
CUCR328UCR328
RFQ
DUCR436UCR436
RFQ
EUCR436LUCR436L
RFQ
FUCR438UCR438
RFQ
GUCR1516UCR1516
RFQ
GUCR1516LUCR1516L
RFQ
HUCR1518UCR1518
RFQ
HUCR1518LUCR1518L
RFQ
IUCR2110UCR2110
RFQ
JUCR2110LUCR2110L
RFQ
KUCR3110UCR3110
RFQ
LUCR3156UCR3156
RFQ
MUCR3158UCR3158
RFQ
NUCR3210UCR3210
RFQ
OUCR4310HUCR4310H
RFQ
PUCR6410UCR6410
RFQ
FINISH THOMPSON -

UCP Series ANSI Sealless Pumps

StyleModelMPN
AUCP326UCP326
RFQ
BUCP326HUCP326H
RFQ
CUCP436LUCP436L
RFQ
DUCP1516UCP1516
RFQ
EUCP1516LUCP1516L
RFQ
FUCP1518UCP1518
RFQ
GUCP1518LUCP1518L
RFQ
HUCP3156UCP3156
RFQ
FINISH THOMPSON -

DB Series Sealless Plastic Pumps

StyleModelMPN
ADB3DB3
RFQ
ADB4DB4
RFQ
ADB5DB5
RFQ
BDB5.5DB5.5
RFQ
CDB6DB6
RFQ
CDB6HDB6H
RFQ
DDB7DB7
RFQ
EDB8DB8
RFQ
CDB9DB9
RFQ
DDB10DB10
RFQ
FDB11DB11
RFQ
FDB15DB15
RFQ
GDB22DB22
RFQ
LITTLE GIANT PUMPS -

Sc Series Chemical Transfer Magnetic Drive Pumps

StyleModelHpVoltageMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Max. Flow Rate @ 15 Ft.Max. HeadPrice (ex. VAT)
A5855041/2 hp115/230V AC17.5 psi33 GPM31.5 GPM30.5 GPM28.5 GPM40.5 ft.€1,226.14
B5825151/8 hp230V AC7.5 psi21.1 GPM18.8 GPM15.8 GPM8.3 GPM17.3 ft.€679.67
LITTLE GIANT PUMPS -

Md-Hc Series Chemical Transfer Magnetic Drive Pumps

StyleModelHpVoltageMax. Outlet PressureMax. HeadHousing MaterialFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Price (ex. VAT)
A5866041/2 hp115/230V AC22 psi51 ft.Glass Filled Polyphenylene39 GPM38 GPM36.2 GPM€1,506.94
A5866501/2 hp230/460V AC22.1 psi51 ft.----€1,274.21
A5856041/3 hp115/230V AC18 psi40.5 ft.Glass Filled Polyphenylene33 GPM31.8 GPM30.5 GPM€1,283.94
B5846041/8 hp115/230V AC12.7 psi29.3 ft.Glass Filled Polyphenylene19.2 GPM18.2 GPM17 GPM€1,063.54
C5826031/10 hp115V AC10.5 psi24.3 ft.Plastic13.5 GPM12.8 GPM11.8 GPM€645.14
D5786031/25 hp115V AC7.01 psi16.2 ft.Glass Filled Polyphenylene7.6 GPM7.1 GPM5.9 GPM€339.42
StyleModelVoltageMax. Outlet PressureFlow Rate @ 6 Ft.Flow Rate @ 9 Ft.Max. Flow Rate @ 15 Ft.Max. HeadFlow Rate @ 1 Ft.AmpsPrice (ex. VAT)
A581604115V AC7.05 psi8.1 GPM6.5 GPM2.6 GPM16.3 ft.9.8 GPM1.3A€427.45
A581614230V AC7.1 psi8.2 GPM7 GPM2.5 GPM16 ft.10.4 GPM3/1.7A€830.62
StyleModelHousing MaterialVoltageMax. Outlet PressureMax. Flow Rate @ 15 Ft.Max. HeadFlow Rate @ 15 Ft.AmpsHeightPrice (ex. VAT)
A581503Glass Filled Polypropylene115V AC9.48 psi7 GPM21.9 ft.7.1 GPM2.4A4.9"€293.66
A581513Plastic230V AC9.5 psi7.1 GPM21.88 ft.7.1 GPH1.2A5"€575.42
StyleModelAmpsRpmWattsHpMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Price (ex. VAT)
A5836130.9A2500/3000 RPM180 W1/8 hp11.9 psi16.5 GPM15.3 GPM14 GPM€1,025.03
A5836032.02A3000 RPM240 W1/8 hp11.9 psi16.5 GPM15.3 GPM14 GPM€560.16
LITTLE GIANT PUMPS -

TE-7-MD-HC Series Highly Corrosive Chemical Transfer Pumps

Little Giant TE-7-MD-HC Series pumps are magnetic drive pumps designed for handling strong acids in industrial, commercial or residential applications. They are engineered for stringent chemical transfer or circulating processes. These TE-7-MD-HC pumps feature a 3/4 hp TEFC motor for increased protection against weather, dirt and moisture. They are equipped with a glass-filled polypropylene volute for improved strength, dimensional stability and structural rigidity. These pumps offer creep resistance and increased wear resistance. They have a specific gravity rating of 1.1 and further offer fluoroelastomer (FKM) O-rings and ceramic thrust washers and shafts to resist chemical corrosion and wear.

StyleModelVoltageMax. Flow Rate @ 15 Ft.Flow Rate @ 15 Ft.AmpsFrequencyHeightLengthHpPrice (ex. VAT)
A587010115/230V AC45 GPM44 GPM11.8A60 Hz8.3"17.3"3/4 hp€1,622.00
A587040230/460V AC44 GPM44 GPH2.9A50/60 Hz8 1/3"17 1/3"3/4 hp€2,275.36
StyleModelVoltageAmpsRpmWattsHpMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Price (ex. VAT)
A582002115V AC2.4A3250 RPM213 W1/12 hp10.2 psi11 GPM10 GPM€465.95
A582012230V AC1.4A2500 RPM212 W1/12 hp10.2 psi11 GPM10 GPM€584.86
LITTLE GIANT PUMPS -

TE-4-MD-SC Series Semi-Corrosive Chemical Transfer Pumps

StyleModelVoltageFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Max. Flow Rate @ 15 Ft.Impeller MaterialFlow Rate @ 1 Ft.Max. Flow Rate @ 60 HzPrice (ex. VAT)
A582504115V AC13.5 GPM12.8 GPM11.8 GPM9.2 GPMGlass Filled Polypropylene14.2 GPM14 GPM€663.15
B582538230V AC13.16 GPM12.75 GPM11.83 GPM9.16 GPM-14.16 GPM850 GPH€751.08
B582514230V AC13.5 GPM12.8 GPM11.8 GPM9.2 GPMPolypropylene14.2 GPM14 GPM€677.77
StyleModelVoltageMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 1 Ft.AmpsCord LengthHeightRpmPrice (ex. VAT)
A588001115V AC2.33 psi1.7 GPM2.8 GPM0.4A6 ft.3.7"3250 RPM€131.46
A588002230V AC2.4 psi1.8 GPM2.7 GPM0.2A3 ft.3 5/7"2900/3000 RPM€196.97
StyleModelFrequencyRpmWattsWidthMax. Outlet PressureMax. Flow Rate @ 15 Ft.Max. HeadHpPrice (ex. VAT)
A58351350/60 Hz2400/2500 RPM240 W5 1/2"11.9 psi10.9 GPM27.5 ft.1/8 hp€927.55
A58350360 Hz3000 RPM208 W5 2/5"11.9 psi10.9 GPM27.5 ft.-€814.50
StyleModelHousing MaterialFlow Rate @ 18 Ft.HeightLengthRpmHpVoltagePhasePrice (ex. VAT)
A582614Glass Filled Polyphenylene7.5 GPM9"10.9"2750/3000 RPM1/10 hp115V AC1€760.40
A582604Polyphenylene Sulfide7.2 GPM5"11"3000 RPM1/10 hp115V AC1€790.48
12

Chemical Transfer Magnetic Drive Pumps

Chemical transfer pumps are designed to circulate mildly corrosive acids, alkalis, plating and sterile solutions and solvents for in cosmetics, pharmaceutical and food industries. Raptor Supplies offers a wide range of low- to medium-flow chemical transfer pumps from brands like Finish Thompson, Grainger and Little Giant Pumps. These pumps feature magnets on the impeller and a motor shaft for transferring full torque of the motor to the pump. With the motor shafts not in direct contact with their wet end, these magnetic-drive pumps are not only able to effectively reduce the occurrence of pump leakage but also the maintenance cost of a mechanical seal. To further reduce human effort, self-priming option is available on selected pumps. These pumps do not require manual filling of the suction pipe with liquid to remove air. Choose from a wide range of magnetic-drive pumps, available in Buna-N, EPDM, FKM, fluoroelastomer and Viton gasket materials, on Raptor Supplies.

Frequently Asked Questions

What are the advantages of a magnetic drive pump in chemical transfer applications?

  • They do not need seals or gaskets and hence are leak-free for safely handling hazardous materials.
  • They do not have friction & heat-causing mechanical seals for greater energy efficiency than traditional pumps.
  • They have higher durability and handle corrosive chemicals & high-viscosity fluids.

How to choose a chemical transfer magnetic drive pump?

  • Check the flow rate & pressure ratings needed for the application.
  • Determine the volume & type of chemical to be pumped.
  • Check the suction & discharge piping sizes and the connection fittings required.

Can these chemical transfer magnetic drive pumps be used to pump liquids other than chemicals?

Yes, chemical transfer magnetic drive pumps are used for pumping a vast range of liquids like water, oils & other non-corrosive fluids. However, users must check the manufacturer's specifications before operating the pump.

We are here to help!

Looking for a part not listed here?