PARKER Check And Foot Valves

Designed to prevent the reverse flow of hot or cold polluted water from entering into the potable water supply. Available in stainless-steel, acetal-resin copolymer, brass, Kynar and PTFE variants

Filter

PARKER -

339 Series Check Valves, Female To Female Connection Only

Parker 339 Series check valves are designed for allowing free flow of air in one direction while preventing zero flow in reverse direction, ensuring smooth operation in industrial equipment. These units feature heavy-duty brass construction for low friction and corrosion resistance and have urethane seals to provide tight tolerances and excellent abrasion and chemical resistance in harsh environments. They provide female to female connections to form a positive seal between the valve ports and pipe ends. Choose from a wide range of these check valves, available in NPT and BSPP port variants.

StyleModelPortBody MaterialFlow RateOperating Temp.Seal MaterialPort TypePrice (ex. VAT)
A00339G3001BSPPBrass35-323 SCFM-18°C to +82°CUrethaneBSPP€71.24
RFQ
A003393002NPTBrass35-323 SCFM-18°C to +82°CUrethane-€88.49
RFQ
A003393003NPTBrass35-323 SCFM-18°C to +82°CUrethane-€113.73
RFQ
A003393004NPTBrass35-323 SCFM-18°C to +82°CUrethane-€196.20
RFQ
A003393001NPTBrass35-323 SCFM-18°C to +82°CUrethane-€72.73
RFQ
A00339G3000NPTBrass35-323 SCFM-18°C to +82°C--€48.51
RFQ
A003393000NPTBrass35-323 SCFM-18°C to +82°CUrethane-€49.48
RFQ
PARKER -

C Series, Poppet Type Check Valves

StyleModelConnection TypeBody MaterialMax. Temp.Max. Water PressureFlow RateHex SizeMax. Operating PressureLengthPrice (ex. VAT)
A2A-C2L-10-SSA LOK--15°F to +400°F6000 psi0.22 GPM5/8"6000 psi-€217.51
A6A-C6L-10-SSCompression x CompressionStainless Steel400°F6000 psi2.09 GPM1"414 psi3 1/4"€294.85
A8A-C8L-10-SSCompression x CompressionStainless Steel-15°F to +400°F6000 psi3.3 GPM1 1/4"6000 psi4 1/16"€369.42
B4Z-C4L-10-SSCompression x CompressionStainless Steel-15°F to +400°F6000 psi0.75 GPM3/4"3000 psi2.406"€181.26
B6Z-C6L-10-SSCompression x CompressionStainless Steel-15°F to +400°F6000 psi2.09 GPM1"3000 psi3 1/4"€359.41
B8Z-C8L-10-SSCompression x CompressionStainless Steel-15°F to +400°F6000 psi3.3 GPM1 1/4"6000 psi4 1/16"€389.12
C6A-C6L-10-BN-BCompression x Compression-275°F3000 psi2.09 GPM1"3000 psi3 1/4"€226.64
C4Z-C4L-10-BN-BCompression x CompressionBrass-30°F to +275°F3000 psi0.75 GPM3/4"3000 psi2.406"€118.83
A4A-C4L-10-SSCompression x CompressionStainless Steel400°F6000 psi0.75 GPM3/4"3000 psi-€170.39
C4A-C4L-10-BN-BCompression x CompressionBrass-30°F to +275°F3000 psi0.75 GPM3/4"3000 psi2.406"€120.32
C6Z-C6L-10-BN-BCompression x Compression--30°F to +275°F3000 psi2.09 GPM1"3000 psi3 1/4"€252.45
PARKER -

Check Valve

StyleModelConnection TypeBody MaterialCracking PressureWidthLengthSeal MaterialOverall HeightMax. Operating PressurePrice (ex. VAT)
ACVH081P-Steel5 psi--Polyurethane--€42.45
BCPH104P--31 psi-----€111.14
CCVH103P-Steel5 psi--Polyurethane--€48.80
DDT-620-MSMO-5-Steel5 psi--Elastomeric, Metal-5000 psi€259.82
EDT-750-MOMS-5-Steel5 psi--Elastomeric, Metal-5000 psi€148.49
FCV-1-2288Compression x Compression-0.25 psig to 0.75 psig1.484"4.094"-1.484"-€926.40
FCV-1-6666Flare x Flare-0.25 psig to 0.75 psig1.234"--1.234"-€786.74
FCV-1-6688Flare x Flare-0.25 psig to 0.75 psig1.484"--1.484"-€939.98
FCV-1-6644Flare x Flare-0.25 psig to 0.75 psig1.234"3.812"-1.234"-€707.48
GCV-1-1144FNPT x FNPT-0.25 psig to 0.75 psig1.234"2 1/2"-1.234"-€652.88
GCV-1-1188FNPT x FNPT-0.25 psig to 0.75 psig1.859"2 1/2"-1.859"-€884.87
FCV-1-2244Pargrip-0.25 psig to 0.75 psig1.234"3 25/32"-1.234"-€704.10
HFB6MCVC4-HBLK-05Push x MNPTPVDF0.5 psi--Fluorocarbon-300 psi€32.25
IA4VC4-MGPush x PushAcetal0.33 psi0.66"2"EPDM-145 psi€20.45
IA5VC5-MGPush x PushAcetal0.33 psi0.7"2.1"EPDM-145 psi€21.44
IA6VC6-MGPush x PushAcetal0.33 psi4/5"2.15"EPDM-145 psi€22.49
PARKER -

Instrumentation Check Valves

StyleModelConnection TypeMax. Temp.LengthSeat MaterialCracking PressureMax. Water PressureFlow RateHex SizePrice (ex. VAT)
A12Z-C12L-10-BN-B---------
RFQ
B8A-C8L-10-BN-BCompression x Compression-30°F to +275°F4 1/16"FKM10 psi3000 psi3.3 GPM1 1/4"€242.25
A16Z-C16L-10-BN-BCompression x Compression275°F4 5/8"Buna N10 psi3000 psi20.7 GPM1 3/8"-
RFQ
C6F-C6L-1-SS-GRFNPT x FNPT400°F3"FKM1 psi6000 psi--€319.73
C4F-C4L-1-SS-GRFNPT x FNPT400°F2.406"FKM1 psi6000 psi--€149.09
C8F-C8L-1-SS-GRFNPT x FNPT400°F3 9/16"FKM1 psi6000 psi--€337.92

We are here to help!

Looking for a part not listed here?