LABCONCO Centrifuges

Dry evaporators and concentrators in current rates ranging from 5 to 60 A; designed for use in laboratories to reduce samples to an endpoint value. Cold traps used to collect evaporated liquid from the vacuum concentrator also available in three refrigeration temperatures (-50, -84 and -105 degrees Celsius)

Filter

LABCONCO -

Vacuum Concentrators

StyleModelSpeed ControlTemp. RangeCapacityColorTypeAmpsHeightWidthPrice (ex. VAT)
A73150301725 RPM0° to +100°38LWhite-50A16.9"26.1"€29,907.14
A73150411725 RPM0° to +100°38LWhiteAcid Resistant60A16.9"26.1"€36,139.57
A73150331725 RPM0° to +100°38LWhiteAcid Resistant, Heat Boost50A16.9"26.1"€36,870.65
A73150211725 RPM0° to +100°38LWhiteAcid Resistant60A16.9"26.1"€36,139.57
A73150601725 RPM0° to +100°38L--50A16.9"26.1"€29,907.14
A73150321725 RPM0° to +100°38LWhiteHeat Boost50A16.9"26.1"€30,644.31
A73150201725 RPM0° to +100°38LWhite-60A16.9"26.1"€31,776.34
A73150631725 RPM0° to +100°38LWhiteAcid Resistant, Heat Boost50A16.9"26.1"€36,870.65
A73150231725 RPM0° to +100°38LWhiteAcid Resistant, Heat Boost60A16.9"26.1"€36,870.65
A73150421725 RPM0° to +100°38LWhiteHeat Boost60A16.9"26.1"€30,644.31
A73150431725 RPM0° to +100°38LWhiteAcid Resistant, Heat Boost50A16.9"26.1"€36,870.65
A73150311725 RPM0° to +100°38LWhiteAcid Resistant50A16.9"26.1"€36,139.57
A73150621725 RPM0° to +100°38LWhiteHeat Boost50A16.9"26.1"€30,644.31
A73150401725 RPM0° to +100°38LWhite-60A16.9"26.1"€29,907.14
A73150221725 RPM0° to +100°38LWhiteHeat Boost60A16.9"26.1"€30,644.31
A73150611725 RPM0° to +100°38LWhiteAcid Resistant50A16.9"26.1"€36,139.57
B7970010upto 1725 RPM0°F to +100°F-Blue, WhiteDNA12A11 1/5"15.1"€14,119.67
B7310020upto 1725 RPM-4°C to +100°CUp To 132 SamplesBlue, White-12A16 3/5"-€14,840.86
StyleModelCapacitySpeed ControlTemp. RangeColorFor Use WithMaterialAmpsHeightPrice (ex. VAT)
A79100108 mL x 450 mL500 RPM0° to +100°White-PTFE Coated Aluminum9A13 1/2"€27,378.83
A79100008 mL x 450 mL500 RPM0° to +100°WhiteEvaporating SamplesPTFE Coated Aluminum9A13 1/2"€26,263.94
StyleModelCapacitySpeed ControlTemp. RangeColorMaterialAmpsHeightWidthPrice (ex. VAT)
A791001248 mL x 26 mL500 RPM0° to +100°WhitePTFE Coated Aluminum9A13 1/2"21.7"€23,924.49
A791001548 mL x 26 mL500 RPM0° to +100°WhitePTFE Coated Aluminum9A13 1/2"21.7"€25,965.42
LABCONCO -

Cold Traps

StyleModelOverall DepthOverall WidthOverall HeightMotor TypeAmpsHeightWidthMax. Temp.Price (ex. VAT)
A746002022"14 1/2"20 7/8"Brushless12A20.9"--84°€11,986.86
A738502023 7/8"24 1/8"17 5/8"Brushless6A17 3/5"24.1"-105°€12,835.43
A781102024 1/4"14 1/2"13 3/4"Brushless Motor5.4A13 4/5"14 1/2"-€8,096.05
LABCONCO -

Vacuum Concentrator Systems

StyleModelTypeMax. Temp.Max. Test Tube SizeTube SizeWidthHeightCapacityFor Use WithPrice (ex. VAT)
A7983013-100°F13 mm12 mm to 13 mm--Up To 132 SamplesConcentrating Samples€25,514.58
A7989600-100°FVariesUp To 132 Samples14.3"-Up To 132 SamplesConcentrating Samples€23,954.95
A7982010Aqueous100°FVaries12 mm to 13 mm14.3"16 3/5"Up To 132 SamplesConcentrating Samples€18,246.46
B7812010Mobile100°F2 mLVersatile14.1"38 1/5"Up To 132 SamplesConcentrating Samples€21,591.14
A7812015Mobile System With Heat Boost100°FVariesVersatile14.1"38 1/5"Up To 132 SamplesConcentrating Samples€22,626.88
LABCONCO -

Vacuum Concentrator w/ Glass Lid

ModelItemPrice (ex. VAT)
7310021AH9UJU€16,571.07
LABCONCO -

CentriZap micro IR Strobe Light

ModelItemPrice (ex. VAT)
7549000AG9BZH€1,264.81
LABCONCO -

CentriVap micro IR 115V

ModelItemPrice (ex. VAT)
7701020AG9BZB€12,769.47

We are here to help!

Looking for a part not listed here?