Ceiling Tiles

Filter

ARMSTRONG WORLD INDUSTRIES -

Fine Fissured Acoustical Ceiling Tiles

StyleModelEdge TypeNoise Reduction Coefficient (nrc)MaterialColorLengthLight ReflectanceTemp. RangeCoveragePrice (ex. VAT)Pkg. Qty.
A1761CAngled Tegular0.55Mineral FiberWhite-0.84%+32°F to +120°F-€240.101
B1776AAngled Tegular0.5Mineral FiberWhite--+32°F to +120°F-€255.391
C1811Square Lay In0.7Mineral FiberWhite48"-+32°F to +86°F-€266.858
D1831ASquare Lay In0.55Mineral FiberWhite--+32°F to +120°F-€216.711
C1810Square Lay In0.7Mineral FiberWhite-0.85%+32°F to +86°F-€214.3512
E607ASquare Lay In0.55Ceramic, Mineral FiberWhite24"0.82%+32°F to +120°F48 sq. ft.€482.491
F1773ASquare Lay In0.5Mineral FiberWhite--+32°F to +120°F-€212.631
G1728ABLSquare Lay In0.55Mineral FiberBlack24"-+32°F to +120°F64 sq. ft.€155.501
ARMSTRONG WORLD INDUSTRIES -

Acoustical Ceiling Tiles

Armstrong acoustical ceiling tiles are designed for installations in auditoriums, lecture halls, libraries and multiplexes to alter the acoustics of the room. These tiles feature mineral fibre construction ensuring impact and scratch resistance and provide light reflectances up to 87 per cent. The non-directional visual facility of these tiles reduces scrap and installation downtime. Choose from a wide range of these acoustical ceiling tiles available in angled tegular, bevelled tegular and square lay-in edges on Raptor Supplies.

StyleModelEdge TypeNoise Reduction Coefficient (nrc)ThicknessCoverageResistant ToMaterialColorWidthPrice (ex. VAT)Pkg. Qty.
A2776BAngled Tegular0.553/4"80 sq. ft.Class A Fire RetardantMineral FiberWhite24"€237.321
B304ABeveled Tegular--48 sq. ft.-Mineral FiberWhite24"€371.2312
CGR823ASquare Lay In0.55/8"48 sq. ft.Fire GuardMineral FiberWhite24"€154.861
D895ASquare Lay In0.555/8"48 sq. ft.Fire GuardMineral FiberWhite24"€144.181
ARMSTRONG WORLD INDUSTRIES -

Ceiling Tile, 24 Inch W, 24 Inch L, 1 Inch Tness, Fiberglass

ModelItemPrice (ex. VAT)Pkg. Qty.
3250ECD2JKV€578.781

We are here to help!

Looking for a part not listed here?