Ceiling Mounted Air Conditioners

Filter

Ceiling-mounted air conditioners allow for efficient air distribution and temperature control in large offices, retail stores, hotels and restaurants. They do not require floor and wall...Read more

FRIEDRICH -

Condensers

StyleModelCooling CapacityAmpsSizeOperation ModeWarrantyAreaPrice (ex. VAT)
AFPHFD12A3A12000 btuH8.6A1/4"Cooling, Heating5 yrs.--
RFQ
AFPHFD18A3A18000 btuH14.6A3/8"Cooling, Heating5 yrs.700 sq. ft. to 1000 sq. ft.€1,606.13
FRIEDRICH -

Split System Air Handlers

StyleModelCooling CapacityAreaAmpsSizeOperation ModeWarrantyPrice (ex. VAT)
AFPHFW09A3B9000 btuH350 sq. ft. to 400 sq. ft.3.1A1/4"Cooling, Heating5 yrs.€750.28
BFPHFC12A3B12000 btuH450 sq. ft. to 550 sq. ft.4.3A1/4"Cooling, Heating5 yrs.-
RFQ
AFPHFW18A3B18000 btuH700 sq. ft. to 1000 sq. ft.6.3A1/4"Cooling, Heating5 yrs.€1,208.46
AFPHFW24A3B23500 btuH1200 sq. ft. to 1400 sq. ft.8.3A3/8"Cooling, Heating5 yrs.€1,155.00
FRIEDRICH -

Single Zone Air Conditioner, Outdoor Unit, Heat Pump, Corrosion Protection, 18000 BTU

ModelItemPrice (ex. VAT)
FSHSR18A3ACW6TMT-
RFQ
FRIEDRICH -

Single Zone Air Conditioner, Heat Pump, Low Ambient Operation, Turbo Mode, 18000 BTU

ModelItemPrice (ex. VAT)
FSHW183CW6TMM-
RFQ
FRIEDRICH -

Room Air Conditioner, Carbon Filtration, Automatic Fan, Digital Remote Control, 36000 BTU

ModelItemPrice (ex. VAT)
SL36N30BCW6TMU-
RFQ
FRIEDRICH -

Single Zone Air Conditioner, Heat Pump, Low Ambient Operation, Turbo Mode, 24000 BTU

ModelItemPrice (ex. VAT)
FSHW243CW6TMN-
RFQ
FRIEDRICH -

Single Zone Air Conditioner, Outdoor Unit, Soft Start, Low Ambient Operation, 23400 BTU

ModelItemPrice (ex. VAT)
FPHSR24A3ACW6TMR-
RFQ
FRIEDRICH -

Single Zone Air Conditioner, Heat Pump, Corrosion Protection, Low Ambient, 24000 BTU

ModelItemPrice (ex. VAT)
FSHSR24A3ACW6TMJ-
RFQ

Ceiling Mounted Air Conditioners

Movincool ceiling mount air conditioners are suitable for controlling temperature in computer & conference rooms, offices & confined workspaces. Their slim profile allows installation above drop ceilings for minimising space requirement and built-in mounting brackets for securely attaching to rods. They have blower type fans for evenly dispensing the cool air throughout the workplace. They are water cooled for preventing overheating in poorly ventilated environments. Choose from a wide range of these ceiling mount air conditioners, available in 8.9, 11.2 & 12.6A current ratings.

Frequently Asked Questions

What is the difference between a ceiling cassette and a ceiling concealed air conditioner?

A ceiling cassette air conditioner is visible and mounted flush with the ceiling, with louvres that distribute air in multiple directions. A ceiling-concealed air conditioner, on the other hand, is hidden within the ceiling, with only the supply and return grilles visible.

How to maintain ceiling-mounted air conditioners?

  • Clean the filters every few months.
  • Check for refrigerant leaks annually.

How to choose the right ceiling-mounted air conditioner?

Consider the unit's energy efficiency, refrigerant type and compliance with national standards & regulations.

We are here to help!

Looking for a part not listed here?