Caster Sockets Brackets And Floor Locks

Filter

REVVO -

Floor Locks

StyleModelMPNPrice (ex. VAT)
ATLCHTLCH€132.02
ATLCHRTLCHR€136.40
StyleModelMPNPrice (ex. VAT)
A060060€127.24
RFQ
A080080€127.24
RFQ
ALBION CASTERS -

Floor Locks

Albion floor locks are designed to prevent carts, platform trucks, work benches and other similar portable equipment from rolling while loading and unloading. These heavy-duty locks feature ergonomically designed extended foot pedals; moulded rubber, non-skid brake shoes; high-compression springs and steel caster tops. They can be activated by applying slight pressure on the foot pedal and released by pressing one of the dual retractable plates. They come with a corrosion-resistant zinc plate for mounting and are recommended for use on level surfaces only.

StyleModelInside Bolt Hole SpacingFloor Lock Extended HeightFor Caster Mounting HeightFor Wheel Dia.Mounting Plate Bolt Hole PatternFloor Lock Retracted HeightMaterialMounting Plate SizePrice (ex. VAT)
A16lf0880--------€51.49
B11LF04802 5/8" x 3 5/8"-------€19.38
C16LF0480G2 5/8" x 3 5/8"-------€52.23
C16LF0580G2 5/8" x 3 5/8"-------€57.50
C16LF0680G2 5/8" x 3 5/8"-------€56.41
C71LF0680G2 5/8" x 3 5/8"-------€52.50
C71lf08802 5/8" x 3 5/8"-------€58.47
B11LF05802 5/8" x 3"-------€20.11
B11LF08802 5/8" x 3"-------€20.09
D16LF04802 5/8" x 3"5 5/8"5 5/8"4"B3/4"Steel4.5" x 4"€62.85
E16LF05802 5/8" x 3"6 1/2"6 1/2"5"A3/4"Steel4.5" x 4"€62.81
C90LF0680G3 3/8" x 5 1/4"-------€157.18
GRAINGER -

Floor Locks

StyleModelInside Bolt Hole SpacingOutside Bolt Hole SpacingFloor Lock Extended HeightFloor Lock Retracted HeightMaterialMounting Plate Bolt Hole PatternMounting Plate SizeFor Wheel Dia.Price (ex. VAT)
AP-FL-1013-14--------€71.05
BP-FL-563-14--------€34.86
CFF 160--------€223.75
BP-FL-650-14--------€31.21
BP-FL-750-14--------€36.49
AP-FL-950-14--------€32.61
DFF 150--------€212.54
EFL-LKL-31 3/4" x 2 3/4"1 3/4" x 3 1/16"4 1/4"3 5/8"SteelC3.875" x 3.562"3"€54.36
FFL-LKL-41.75" x 2.812"1.75" x 3.062"5 1/4"4 3/8"SteelC3.562" x 3.875"4"€62.87
GFL-LKL-51.75" x 2.812"1.75" x 3.062"6 1/4"5 5/8"SteelC3.562" x 3.875"5"€71.80
HFL-LK-6EL2 9/16" x 3 1/4"3" x 3 5/8"7 1/2"6 1/2"SteelB3 15/16" x 4 9/16"6"€52.99
IFF 2002 15/16" x 4 1/8"3 5/32" x 4 9/64"------€221.41
JFL-LK-S2.5" x 5"2.5" x 5"8.812"7"SteelD3 7/8" x 6 1/4"6"€147.34
KFL-LK-8EL2.562" x 3.25"3.625" x 3"9 3/4"8 3/4"SteelB3.938" x 4.562"8"€57.21
LFL-LK-6EM2.562" x 3.25"3.625" x 3"7 7/8"6 7/8"SteelB3.938" x 4.562"6"€52.99
MFL-LK-4E2.562" x 3.25"3.625" x 3"5 7/8"4 7/8"SteelB3.938" x 4.562"4"€46.20
NFL-LKH-62.562" x 3.188"3.062" x 3.688"7 5/8"6.562"SteelB3.938" x 4.5"6"€79.30
OFL-LKH-82.562" x 3.188"3.062" x 3.688"9.438"8.312"SteelB3.938" x 4.5"8"€93.51
PFL-LKH-52.562" x 3.188"3.062" x 3.688"6 3/4"5 5/8"SteelB3.938" x 4.5"5"€81.21
QFL-LKH-42.562" x 3.688"3.062" x 3.188"5.688"4 5/8"SteelB4.5" x 4"4"€69.50
RFL-LK-SMR-SS-R2.906" x 3.25"2.906" x 4.75"18"15.938"Stainless SteelC4 1/2" x 6 1/2"-€386.82
SFL-LK-SMR-SS-L2.906" x 3.25"2.906" x 4.75"18"15.938"Stainless SteelC4 1/2" x 6 1/2"-€382.72
TFL-LK-SMR-R2.906" x 3.25"2.906" x 4.75"18"15.938"SteelC4 1/2" x 6 1/2"-€94.95
UFL-LK-6EH3 1/8" x 5 3/8"6.25" x 4"10 5/8"7"SteelA7.25" x 5"6"€54.25
VFL-LK-8EH3 1/8" x 5 3/8"6.25" x 4"10 5/8"9 1/2"SteelA7.25" x 5"8"€58.54
VESTIL -

FL-ADJ Series Adjustable Height Floor Locks

StyleModelMaterialInside Bolt Hole SpacingOutside Bolt Hole SpacingPrice (ex. VAT)
AFL-ADJ-46-SSStainless Steel--€189.81
BFL-ADJ-810-SSStainless Steel2 15/16" x 4 1/8"3 1/2" x 5 1/4"€201.39
CFL-ADJ-46Steel--€103.55
DFL-ADJ-810Steel--€66.72
VESTIL -

FL-LK Series General Purpose Floor Locks

StyleModelMaterialInside Bolt Hole SpacingOutside Bolt Hole SpacingPrice (ex. VAT)
AFL-LK-5EGAluminum--€35.98
BFL-LK-SMR-SS-RStainless Steel2 29/32" x 3 1/4"2 29/32" x 4 3/4"€307.55
CFL-LK-SMR-SS-LStainless Steel2 29/32" x 3 1/4"2 29/32" x 4 3/4"€307.55
DFL-LK-6EHSteel3 1/8" x 5 3/8"4" x 6 1/4"€39.23
EFL-LK-SMR-LSteel2 7/8" x 3 1/16"2 7/8" x 4 11/16"€72.08
FFL-LK-LPSteel--€61.49
GFL-LK-8EHSteel3 1/8" x 5 3/8"4" x 6 1/4"€42.39
HFL-LK-5XSteel--€81.65
IFL-LK-6EMSteel2 9/16" x 3 1/4"3" x 3 5/8"€38.13
JFL-LK-SMR-RSteel2 29/32" x 3 1/4"2 29/32" x 4 3/4"€72.08
KFL-LK-8ELSteel2 9/16" x 3 1/4"3" x 3 5/8"€41.23
LFL-LK-7XSteel--€71.97
MFL-LK-7GSteel--€71.97
NFL-LK-4ESteel2 9/16" x 3 1/4"3" x 3 5/8"€32.72
OFL-LK-8EMSteel2 9/16" x 3 1/4"3" x 3 5/8"€42.38
PFL-LK-SSteel2 1/2" x 5"2 1/2" x 5"€90.05
HAMILTON -

Floor Truck Locks

StyleModelMPNPrice (ex. VAT)
ATL-4JTL-4J€93.91
ATL-65JTL-65J€90.72
ATL-85JTL-85J€103.04
GRAINGER -

Sockets

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
A8900189001€5.954
B8900289002€7.065
VESTIL -

FL Series Economical Floor Locks

StyleModelMaterialPrice (ex. VAT)
AFL-5-€20.13
BFL-4Steel€22.14
CFL-6Steel€23.22
DFL-8Steel€25.44
VESTIL -

FL-LKH Series Polyurethane Floor Locks

StyleModelInside Bolt Hole SpacingMounting Plate SizeOutside Bolt Hole SpacingMaterialPrice (ex. VAT)
AFL-LKH-82 9/16" x 3 3/16"3 15/16" x 4 1/2"3 3/16" x 3 11/16"Steel€64.57
BFL-LKH-62 9/16" x 3 3/16"3 15/16" x 4 1/2"3 3/16" x 3 11/16"Steel€62.54
CFL-LKH-52 9/16" x 3 3/16"3 15/16" x 4 1/2"3 3/16" x 3 11/16"Steel€61.38
DFL-LKH-42 9/16" x 3 11/16"4" x 4 1/2"3 1/16" x 3 3/16"Steel€60.35
VESTIL -

FL-LKL Series Polyurethane Floor Locks

StyleModelInside Bolt Hole SpacingMaterialMounting Plate SizeOutside Bolt Hole SpacingPrice (ex. VAT)
AFL-LKL-41 3/4" x 2 13/16"Steel3 7/8" x 3 9/16"1 3/4" x 3 1/16"€48.67
BFL-LKL-51 3/4" x 2 13/16"Steel3 7/8" x 3 9/16"1 3/4" x 3 1/16"€52.88
SHEPHERD CASTER -

Stem Caster Mounting Socket Pk5, 5PK

ModelItemPrice (ex. VAT)
SR2402ZN-M36AE6XGY€1.69
SHEPHERD CASTER -

Stem Caster Mounting Bracket Pk5, 5PK

ModelItemPrice (ex. VAT)
CRNR BRKT 180AE6XCB€19.64
DAYTON -

Caster Total-Lock Kit, Steel, Face, Steel Material

ModelItemPrice (ex. VAT)
P-TBF12 050X125CH6TEM€15.30
VALLEY CRAFT -

Optional Floor Lock, Weld Caddy

ModelItemPrice (ex. VAT)
F10457A9AJ8FPJ-
RFQ

Caster Sockets Brackets And Floor Locks

Floor locks, caster mounting brackets & sockets are designed for rolling carts and cabinets in commercial, automotive and manufacturing applications. Raptor Supplies offers these equipment from brands like Vestil, Valley Craft, Albion and Shepherd Caster. The floor locks keep mobile racks, carts and other wheeled equipment in stationary position and feature foot pedals to be stepped-on for engaging spring-loaded brake pads that press against the floor to create friction, thereby preventing the caster wheels from moving. These floor locks catalogue includes side mount floor locks, adjustable floor locks, platform truck floor locks, economical, general purpose, polyurethane & top mount floor locks and are installed with plates, press fits & screw flanges. The caster mounting brackets & sockets have high load capacities and are used in heavy duty applications. Choose from a wide range of these locks, brackets & sockets, available in overall heights ranging from 1 to 11 inches.

We are here to help!

Looking for a part not listed here?