Cast Iron Rod Stock

Filter

APPROVED VENDOR -

Cast Iron Rods

StyleModelLengthTypical HardnessMaterialFinishHardness ScaleTemperTypeAlloy TypePrice (ex. VAT)
A3ANP91"156 To 217Cast IronUnpolishedBHNMGeneral Purpose65-45-12€72.94
A3ANK13 ft.153 To 207Cast IronUnpolishedBHNMGeneral Purpose65-45-12€475.98
A3ANJ83 ft.156 To 217Cast IronUnpolishedBHNMGeneral Purpose65-45-12€135.02
A3GTH76"156 To 217Cast IronUnpolishedBHNMGeneral Purpose65-45-12€300.44
RFQ
APPROVED VENDOR -

Rod, Cast Iron

StyleModelTypical HardnessLengthMaterialFinishHardness ScaleTemperTypeClassPrice (ex. VAT)
A2JGE7197 To 2691 ft.Cast IronUnpolishedBHNMGeneral PurposeClass 40€189.21
A2JGE1207 To 2691 ft.Cast IronUnpolishedBHNMGeneral PurposeClass 40€86.50
A2JGE2207 To 2691 ft.Cast IronUnpolishedBHNMGeneral PurposeClass 40€90.82
A2JGE3207 To 2691 ft.Cast IronUnpolishedBHNMGeneral PurposeClass 40€116.46
A2JGE4207 To 2691 ft.Cast IronUnpolishedBHNMGeneral PurposeClass 40€126.43
A2JGE5207 To 2691 ft.Cast IronUnpolishedBHNMGeneral PurposeClass 40€152.61
A2JGD8207 To 2771 ft.Cast IronUnpolishedBHNMGeneral PurposeClass 40€55.48
A2JGD9207 To 2771 ft.Cast IronUnpolishedBHNMGeneral PurposeClass 40€74.80
StyleModelTypical HardnessLengthMaterialFinishHardness ScaleTypeAlloy TypeTemperPrice (ex. VAT)
A3ANR6143 To 2071"Cast IronUnpolishedBHNGeneral Purpose65-45-12M€324.07
A3ANR3153 To 2071"Cast IronUnpolishedBHNGeneral Purpose65-45-12M€158.66
A3ANR2153 To 2071"Cast IronUnpolishedBHNGeneral Purpose65-45-12-€123.55
A3ANR1156 To 2171"Cast IronUnpolishedBHNGeneral Purpose65-45-12M€75.66
StyleModelLengthMaterialFinishHardness ScaleTemperTypeTypical HardnessAlloy TypePrice (ex. VAT)
A2KUP71 ft.Cast IronUnpolishedBHNMGeneral Purpose187 To 25580-55-06€123.55
A2KUP81 ft.Cast IronUnpolishedBHNMGeneral Purpose187 To 25580-55-06€158.66
A2KUR21 ft.Cast IronUnpolishedBHNMGeneral Purpose187 To 25580-55-06€324.07
A2KUR31 ft.Cast IronUnpolishedBHNMGeneral Purpose187 To 25580-55-06€428.72
GRAINGER -

Cast Iron Rods

StyleModelGradeLengthYield StrengthTensile StrengthBrinell HardnessOutside Dia.Outside Dia. ToleranceRockwell HardnessPrice (ex. VAT)
A2KUP6Grade 80-55-0612"55000 psi80000 psi1872"0.071" to 0.119"Not Rated€195.11
A2AHP8Grade CL 4036"42500 psi40000 psi1975 1/2"0.1" to 0.21"-€1,528.26
A2AHP3Grade CL 4036"42500 psi40000 psi197-0.087" to 0.163"-€735.58
A2KUP4Grade CL 4036"Not Rated40000 psi2072 1/2"0.08" to 0.14"Rockwell C50€267.56
A2AHP9Grade CL 4036"42500 psi40000 psi1976"0.1" to 0.21"-€1,809.46
A2KUP3Grade CL 4036"Not Rated40000 psi2072 1/4"0.08" to 0.14"Rockwell C50€224.31
A2AHN7Grade CL 4012"42500 psi40000 psi1838"--€1,013.85
A2AHN8Grade CL 4012"42500 psi40000 psi1838 1/2"0.108" to 0.324"-€1,276.93
A2AHN6Grade CL 4012"42500 psi40000 psi1837"0.108" to 0.232"-€902.80
A2AHN4Grade CL 4012"42500 psi40000 psi1976"0.1" to 0.21"-€714.87
A2AHR1Grade CL 4036"42500 psi40000 psi1836 1/2"0.108" to 0.232"-€2,127.54
A2AHN5Grade CL 4012"42500 psi40000 psi1836 1/2"0.108" to 0.232"-€731.96
A2AHP7Grade CL 4036"42500 psi40000 psi1975"0.1" to 0.21"-€1,262.55
A2AHN3Grade CL 4012"42500 psi40000 psi197-0.1" to 0.21"-€493.22
A2KUN4Grade CL 4012"Not Rated40000 psi1975 1/2"-Rockwell C50€495.79
A2KUN9Grade CL 4036"Not Rated40000 psi2071 1/2"-Rockwell C50€114.97
A2AHP5Grade CL 4036"42500 psi40000 psi1974"0.087" to 0.163"-€853.57
A2KUN2Grade CL 4012"Not Rated40000 psi1974"0.087" to 0.163"Rockwell C50€271.60
A2AHP6Grade CL 4036"42500 psi40000 psi1974 1/2"0.092" to 0.188"-€1,123.45
A2KUN3Grade CL 4012"Not Rated40000 psi1974 1/2"0.092" to 0.188"Rockwell C50€315.93
A2AHP1Grade CL 4036"42500 psi40000 psi2073"0.08" to 0.14"-€567.90
A2AHP4Grade CL 4036"42500 psi40000 psi1973 3/4"0.087" to 0.163"-€755.64
A2AHP2Grade CL 4036"42500 psi40000 psi197-0.087" to 0.163"-€527.60
A2KUP2Grade CL 4036"Not Rated40000 psi2072"0.066" to 0.114"Rockwell C50€184.41
A2KUP5Grade CL 4036"Not Rated40000 psi2072 3/4"0.08" to 0.14"Rockwell C50€309.52

We are here to help!

Looking for a part not listed here?