ALLEGRO SAFETY Cascade Airline Kits And Manifolds

Allegro cascade airline kits and manifolds are used in reducing high-pressure airflow through respirators using a series of tee and flexible pigtail connectors.

Filter

ALLEGRO SAFETY -

Two Worker Manifolds

StyleModelCouplersPrice (ex. VAT)
A9891-02-€67.36
B9891-02 HANSENHansen€177.10
C9891-02 IND INTRCHNGIndustrial Interchange€177.10
D9891-23 SCHRADERSchrader€177.10
ALLEGRO SAFETY -

Two Cylinder Airline Cascade Kits

StyleModelCouplersPressurePrice (ex. VAT)
A9890-02--€657.36
B9890-02 HANSENHansen3000 psi€978.02
B9890-02 IND INTERCHAIndustrial Interchange3000 psi-
RFQ
ALLEGRO SAFETY -

Breathing Airline Cascade Kits

Allegro breathing airline cascade kits are ideal for decreasing high pressure through a progression of tee and adaptable ponytail connectors. These breathing airline cascade kits have inline check valves on both the tee and adaptable braid which provide a continuous wind stream while supplanting drained chambers. They also have a discretionary, low-on-air warning device which alerts the user when air is low. Choose from a broad range of these breathing airline cascade kits, available in industrial, interchange, Schrader and Hansen coupler options.

StyleModelCouplersTypePressureMaterialFinishFitting MaterialPressure RangeHardnessPrice (ex. VAT)
A9892-02-Low Pressure Kits With Alarm3000 psi-----€959.69
B9892-01-Low Pressure Kits With Alarm3000 psi-----€1,205.26
C9891-01-Low Pressure Regulator-AluminumPlatedBrass Alloy0 psi to 3000 psiRockwell B25-B85€450.03
D9891-01 HANSENHansen-3000 psi------
RFQ
D9891-01 IND INTERCHAIndustrial Interchange-3000 psi------
RFQ
D9891-01 SCHRADERSchrader-3000 psi------
RFQ
ALLEGRO SAFETY -

Four Cylinder Airline Cascade Kits

StyleModelPressureCouplersTypePrice (ex. VAT)
A9890-04---€1,120.67
B9892-04--Low Pressure Kits With Alarm€2,424.15
C9890-04 IND INTERECH3000 psiIndustrial Interchange--
RFQ
ALLEGRO SAFETY -

Five Worker Manifolds

StyleModelCouplersPrice (ex. VAT)
A9891-05-€150.01
B9891-05 HANSENHansen-
RFQ
ALLEGRO SAFETY -

Tee Connection, With Check Valve, Low Pressure

ModelItemPrice (ex. VAT)
9891-03AG8GJR€116.95

We are here to help!

Looking for a part not listed here?