Cascade Airline Kits And Manifolds

Filter

ALLEGRO SAFETY -

Two Worker Manifolds

StyleModelCouplersPrice (ex. VAT)
A9891-02-€67.36
B9891-02 HANSENHansen€177.10
C9891-02 IND INTRCHNGIndustrial Interchange€177.10
D9891-23 SCHRADERSchrader€177.10
ALLEGRO SAFETY -

Two Cylinder Airline Cascade Kits

StyleModelCouplersPressurePrice (ex. VAT)
A9890-02--€657.36
B9890-02 HANSENHansen3000 psi€978.02
B9890-02 IND INTERCHAIndustrial Interchange3000 psi-
RFQ
AIR SYSTEMS INTERNATIONAL -

Cascade Breathing Air Assemblies

Air Systems International cascade breathing air assemblies are ideal for delivering breathing air to up to four respirators. They feature a safety relief valve for protection against excess air pressure from vessels / equipment and a low pressure alarm whistle for added safety. These breathing air assemblies are capable of handling air pressures up to 6000 psi and can be integrated with cylinder connecting whips for extending breathing air capacity.

StyleModelPressureMax. PressurePrice (ex. VAT)
ACBA2-346NB2400 psi2400 psi€729.69
BCBA3-346NB3000 psi3000 psi€811.22
CCBA4-346NB3000 psi3000 psi€835.68
DCBA2-347NB4500 psi4500 psi€864.21
RFQ
BCBA3-347NB4500 psi-€974.28
BCBA4-347NB5000 psi5000 psi€1,019.12
RFQ
BCBA4-702NB6000 psi6000 psi€1,569.44
RFQ
ECBA3-702NB6000 psi6000 psi€1,487.91
ALLEGRO SAFETY -

Breathing Airline Cascade Kits

Allegro breathing airline cascade kits are ideal for decreasing high pressure through a progression of tee and adaptable ponytail connectors. These breathing airline cascade kits have inline check valves on both the tee and adaptable braid which provide a continuous wind stream while supplanting drained chambers. They also have a discretionary, low-on-air warning device which alerts the user when air is low. Choose from a broad range of these breathing airline cascade kits, available in industrial, interchange, Schrader and Hansen coupler options.

StyleModelCouplersTypePressureMaterialFinishFitting MaterialPressure RangeHardnessPrice (ex. VAT)
A9892-02-Low Pressure Kits With Alarm3000 psi-----€959.69
B9892-01-Low Pressure Kits With Alarm3000 psi-----€1,205.26
C9891-01-Low Pressure Regulator-AluminumPlatedBrass Alloy0 psi to 3000 psiRockwell B25-B85€450.03
D9891-01 HANSENHansen-3000 psi------
RFQ
D9891-01 IND INTERCHAIndustrial Interchange-3000 psi------
RFQ
D9891-01 SCHRADERSchrader-3000 psi------
RFQ
AIR SYSTEMS INTERNATIONAL -

Cascade Breathing Fill Assemblies

StyleModelPressureMax. PressureNumber Of CylindersPrice (ex. VAT)
ACBF3-346NB3000 psi3000 psi-€403.57
BCBF4-346NB3000 psi3000 psi4€448.41
ACBF3-347NB5000 psi5000 psi-€566.63
BCBF4-347NB5000 psi4500 psi4€611.47
BCBF4-702NB6000 psi6000 psi4€811.22
RFQ
ACBF3-702NB6000 psi6000 psi-€729.69
RFQ
ALLEGRO SAFETY -

Four Cylinder Airline Cascade Kits

StyleModelPressureCouplersTypePrice (ex. VAT)
A9890-04---€1,120.67
B9892-04--Low Pressure Kits With Alarm€2,424.15
C9890-04 IND INTERECH3000 psiIndustrial Interchange--
RFQ
ALLEGRO SAFETY -

Five Worker Manifolds

StyleModelCouplersPrice (ex. VAT)
A9891-05-€150.01
B9891-05 HANSENHansen-
RFQ
AIR SYSTEMS INTERNATIONAL -

Manifolds

StyleModelNumber Of OutletsMaterialPrice (ex. VAT)
AHPM-2H2Brass€81.53
BHPM-3H3Brass€150.83
CHPM-4H4Brass€179.36
DHPM-5H5Brass€203.82
ALLEGRO SAFETY -

Tee Connection, With Check Valve, Low Pressure

ModelItemPrice (ex. VAT)
9891-03AG8GJR€116.95

We are here to help!

Looking for a part not listed here?