Cartridge Heaters

Filter

StyleModelWatt DensityLengthDiameterWattageLead LengthVoltageGradePrecision Sheath Dia. TolerancePrice (ex. VAT)
ALDC0194925 W/sq. in.2 1/2"1/4"40 W10"-304-0.002" to +0.002"€43.49
ALDC0001527 W/sq. in.-1/4"32 W10"-304-0.002" to +0.002"€34.58
ALDC0018328 W/sq. in.5"5/8"-10"-304-0.002" to +0.002"€53.09
ALDC0010628 W/sq. in.5"--10"-304-0.002" to +0.002"€50.93
ALDC0010728 W/sq. in.5"--10"240V AC304-0.002" to +0.002"€51.78
ALDC0195031 W/sq. in.3"1/4"-10"-304-0.002" to +0.002"€33.00
ALDC0000531 W/sq. in.3"3/16"45 W10"-304-0.002" to +0.002"€50.57
ALDC0005132 W/sq. in.4 1/2"3/8"-10"-304-0.002" to +0.002"€43.98
ALDC0010333 W/sq. in.4"-180 W10"-304-0.002" to +0.002"€44.75
ALDC0010433 W/sq. in.4"-180 W10"240V AC304-0.002" to +0.002"€43.84
ALDC0195234 W/sq. in.2 1/2"3/8"80 W10"-304-€33.96
ALDC0000234 W/sq. in.1 1/2"3/16"20 W10"-304-0.002" to +0.002"€39.30
ALDC0195134 W/sq. in.-3/8"-10"-304-0.002" to +0.002"€30.80
ALDC0003934 W/sq. in.3 1/2"3/8"120 W--304-0.002" to +0.002"€38.54
ALDC0002535 W/sq. in.6"1/4"-10"-304-0.002" to +0.002"€38.11
ALDC0002236 W/sq. in.4"1/4"-10"-304-0.002" to +0.002"€32.85
ALDC0017136 W/sq. in.3"5/8"175 W10"-304-0.002" to +0.002"€42.08
ALDC0009738 W/sq. in.3"--10"-304-0.002" to +0.002"€38.24
ALDC0006139 W/sq. in.6"3/8"-10"-304-0.002" to +0.002"€50.57
ALDC0009640 W/sq. in.2 1/2"-125 W10"-304-0.002" to +0.002"€34.29
TEMPCO -

Hi-Density Cartridge Heaters

StyleModelWatt DensityLead LengthLengthDiameterPrecision Sheath Dia. ToleranceWattageVoltageGradePrice (ex. VAT)
AHDC20586-12"8"3/8"-0.002" to +0.002"300 W-Grade 321€77.23
BHDC0036533 W/sq. in.10"7"3/8"-0.002" to +0.002"--Grade 321€62.19
AHDC2057933 W/sq. in.12"7"3/8"-0.002" to +0.002"-240V ACGrade 321€74.80
BHDC0036633 W/sq. in.10"7"3/8"-0.002" to +0.002"-240V ACGrade 321€62.16
BHDC0613033 W/sq. in.12"7"3/8"-0.002" to +0.002"--Grade 321€75.12
BHDC0989034 W/sq. in.12"10"--0.002" to +0.002"-240V ACGrade 321€101.64
CHDC2058734 W/sq. in.12"8"3/8"-0.002" to +0.002"300 W240V ACGrade 321€79.77
BHDC0038234 W/sq. in.10"8"3/8"-0.002" to +0.002"300 W-Grade 321€64.48
BHDC0067134 W/sq. in.10"10"--0.002" to +0.002"-240V ACGrade 321€90.39
BHDC0038334 W/sq. in.10"8"3/8"-0.002" to +0.002"300 W240V ACGrade 321€66.03
BHDC0064242 W/sq. in.10"8"--0.002" to +0.002"--Grade 321€70.53
AHDC2060842 W/sq. in.12"8"1/2"-0.002" to +0.002"--Grade 321€84.99
BHDC0064342 W/sq. in.10"8"--0.002" to +0.002"-240V ACGrade 321€72.73
AHDC2060942 W/sq. in.12"8"1/2"-0.002" to +0.002"-240V ACGrade 321€85.63
AHDC2059845 W/sq. in.12"4"1/2"-0.002" to +0.002"--Grade 321€60.87
AHDC2056946 W/sq. in.12"6"3/8"-0.002" to +0.002"300 W-Grade 321€66.40
AHDC1267946 W/sq. in.12"6"3/8"-0.002" to +0.002"300 W240V ACGrade 321€65.54
BHDC0034746 W/sq. in.10"6"3/8"-0.002" to +0.002"300 W-Grade 321€50.36
BHDC0034846 W/sq. in.10"6"3/8"-0.002" to +0.002"300 W240V ACGrade 321€51.47
AHDC2061847 W/sq. in.12"6"5/8"-0.002" to +0.002"-240V ACGrade 321€81.87
BHDC0005051 W/sq. in.10"3"1/4"-0.002" to +0.002"--Grade 321€38.44
BHDC0040854 W/sq. in.10"10"3/8"-0.002" to +0.002"600 W-Grade 321€67.80
BHDC0085954 W/sq. in.10"10"5/8"-0.002" to +0.002"1000 W240V ACGrade 321€109.53
BHDC0040954 W/sq. in.10"10"3/8"-0.002" to +0.002"600 W240V ACGrade 321€75.50
AHDC2058854 W/sq. in.12"10"3/8"-0.002" to +0.002"600 W240V ACGrade 321€92.14
VULCAN -

Swaged Cartridge Heater, 240 Volt, 10" Leads

StyleModelWatt DensityDiameterLengthWattageVoltageLead LengthMaterial PropertiesGradePrice (ex. VAT)
AC758B28 W/sq. in.3/4"8"-240V AC10"-304€93.84
AC3830B34 W/sq. in.3/8"--240V AC10"-304€54.30
AC5170B35 W/sq. in.-6"300 W240V AC10"-304€52.23
AC6360B41 W/sq. in.5/8"--240V AC10"-304€82.78
BTB6031B46 W/sq. in.5/8"6"500 W240V AC10"Corrosion Resistant Coated-€99.45
BTB6025B57 W/sq. in.5/8"5"500 W240V AC10"Corrosion Resistant Coated-€128.65
BTB505B64 W/sq. in.1/2"3"250 W240V AC10"Corrosion Resistant Coated-€80.82
BTB507B71 W/sq. in.1/2"5"500 W240V AC10"Corrosion Resistant Coated-€88.45
BTB386B73 W/sq. in.3/8"4"300 W240V AC10"Corrosion Resistant Coated-€88.33
BTB388B77 W/sq. in.3/8"6"500 W240V AC10"Corrosion Resistant Coated-€85.77
BTB703B77 W/sq. in.3/4"6"1000 W240V AC10"Corrosion Resistant Coated-€108.31
BTB6214B80 W/sq. in.-4"550 W240V AC10"Corrosion Resistant Coated-€59.45
BTB3816B85 W/sq. in.3/8"2"150 W240V AC10"Corrosion Resistant Coated-€90.22
BTB3035B85 W/sq. in.3/8"2 1/2"200 W240V AC10"Corrosion Resistant Coated-€74.46
BTB3070B95 W/sq. in.3/8"5"500 W240V AC10"Corrosion Resistant Coated-€90.45
BTB501B96 W/sq. in.1/2"1 1/2"150 W240V AC10"Corrosion Resistant Coated-€71.27
BTB506B100 W/sq. in.1/2"4"550 W240V AC10"Corrosion Resistant Coated-€78.10
BTB5015B102 W/sq. in.1/2"3"400 W240V AC10"Corrosion Resistant Coated-€74.65
BTB3821B114 W/sq. in.3/8"2"200 W240V AC10"Corrosion Resistant Coated-€77.85
BTB380B115 W/sq. in.3/8"1 1/4"100 W240V AC10"Corrosion Resistant Coated-€82.34
BTB3815B172 W/sq. in.3/8"1 1/4"150 W240V AC10"Corrosion Resistant Coated-€103.25
BTB5055B192 W/sq. in.1/2"3"750 W240V AC10"Corrosion Resistant Coated-€114.35
VULCAN -

Swaged Cartridge Heater, 120 Volt, 10" Leads

Vulcan swaged cartridge heaters are used for providing concentrated heat into drilled holes of dies, platens and metal blocks. These units have a compact design offered both in high and low watt densities (19 - 172 W / sq.in.) to accomplish the intended application. They feature a 304 stainless-steel sheath for excellent thermal conductivity and resisting oxidation reactions & scaling, and an end disc for positive sealing against ingress of moisture & contaminants. These units are integrated with a nickel-chrome resistance wire, wounded around a precision ceramic core, for a proper seating inside the sheath which is further filled with pure magnesium oxide powder. Choose from a wide range of these swaged cartridge heaters available in 3/4 to 1 inch diameter variants on Raptor Supplies.

StyleModelWatt DensityDiameterLengthWattageLead LengthMaterial PropertiesGradePrice (ex. VAT)
AC210A19 W/sq. in.1/4"7 1/2"-10"-304€81.48
AC692A27 W/sq. in.5/8"7"350 W10"-304€67.98
AC758A28 W/sq. in.3/4"8"-10"-304€77.88
AC627A31 W/sq. in.5/8"4 1/2"240 W10"-304€57.78
AC9770A33 W/sq. in.1"6 3/8"600 W10"-304€93.92
AC3830A34 W/sq. in.3/8"--10"-304€50.87
AC3840A34 W/sq. in.3/8"--10"-304€67.64
AC5170A35 W/sq. in.-6"300 W10"-304€59.03
AC3930A36 W/sq. in.3/8"4"-10"-304€62.59
AC766A36 W/sq. in.3/4"4"300 W--304€72.49
AC3940A38 W/sq. in.3/8"5"-10"-304€54.27
AC6360A41 W/sq. in.5/8"--10"-304€76.93
AC5180A42 W/sq. in.-2"-10"-304€61.39
AC3910A42 W/sq. in.3/8"1 1/2"-10"-304€48.62
BTB5065A46 W/sq. in.1/2"4"250 W10"Corrosion Resistant Coated-€88.55
BTB505A64 W/sq. in.1/2"3"250 W10"Corrosion Resistant Coated-€117.32
BTB507A71 W/sq. in.1/2"5"500 W10"Corrosion Resistant Coated-€86.70
BTB386A73 W/sq. in.3/8"4"300 W10"Corrosion Resistant Coated-€79.17
BTB388A77 W/sq. in.3/8"6"500 W10"Corrosion Resistant Coated-€85.96
BTB6214A80 W/sq. in.5/8"4"550 W10"Corrosion Resistant Coated-€87.63
BTB5013A85 W/sq. in.1/2"2"200 W10"Corrosion Resistant Coated-€79.99
BTB3816A85 W/sq. in.3/8"2"150 W10"Corrosion Resistant Coated-€89.10
BTB3035A85 W/sq. in.3/8"2 1/2"200 W10"Corrosion Resistant Coated-€86.68
BTB381A86 W/sq. in.3/8"1 1/2"100 W10"Corrosion Resistant Coated-€75.31
BTB3070A95 W/sq. in.3/8"5"500 W10"Corrosion Resistant Coated-€73.62
VULCAN HART -

Cartridge Heater, 208/240V Red, 3.45 x 10.75 x 2.3 Inch Size

ModelItemPrice (ex. VAT)
00-857048-00001AP4TNT€400.81
VULCAN HART -

Cartridge Heater, 480V, 800V, 2.45 x 10.95 x 2.05 Inch Size

ModelItemPrice (ex. VAT)
00-857048-00006AP4TNW€351.46

Cartridge Heaters

Cartridge heaters are designed to transfer heat from one area to the next via thermal conduction. These heaters are ideal for packaging, plastic and rubber moulding, and fluid heating machines. Raptor Supplies offers a variety of high density cartridge heaters from leading manufacturers like Tempco and Vulcan. These industrial cartridge heaters have a swaged construction for higher Watt densities and efficient heat transfer. They are available in 10 and 12-inch lead length variants and have a maximum operating temperature of 1600 degrees Fahrenheit.

We are here to help!

Looking for a part not listed here?