BISHOP-WISECARVER Cam Followers And Track Rollers

Filter

BISHOP-WISECARVER -

Washdown Guide Wheels

StyleModelRoller Dia.Roller WidthBore Dia.Max. Load RadialSizeMax. Load AxialClosureRoller MaterialPrice (ex. VAT)
AWDW2SSX30.73 mm7/16"9.525 mm544 lbs.2"90 lbs.Double SealedStainless Steel€110.71
AWDW3SSX45.796 mm5/8"12 mm1169 lbs.3"130 lbs.Double SealedStainless Steel€128.63
BISHOP-WISECARVER -

DualVee Studded Guide Wheels

StyleModelRoller Dia.Roller WidthBearing MaterialStud Dia.TypeBore Dia.SizeStud LengthPrice (ex. VAT)
ASWSC1A0.771"19/64"Alloy Steel1/4"Concentric0.187"1"5/16"€37.29
ASWSE1A0.771"19/64"Alloy Steel1/4"Eccentric0.187"1"5/16"€37.29
BSWSC2XA1.21"0.438"Carbon Steel3/8"Concentric3/8"2"0.448"€51.49
ASWSE2XA1.21"0.438"Carbon Steel3/8"Eccentric3/8"2"-€40.30
BSWSE3XA1.803"5/8"Alloy Steel0.422"Eccentric0.472"3"-€63.21
ASWSC3XA1.803"5/8"Alloy Steel0.422"Concentric0.472"3"19/32"€45.35
BISHOP-WISECARVER -

Low Temperature Guide Wheels

StyleModelRoller Dia.Roller WidthBearing TypeBore Dia.Max. Load RadialSizeMax. Load AxialClosurePrice (ex. VAT)
AW1SS30019.583 mm19/64"Ball4.762 mm228 lbs.1"47 lbs.Double Shielded€98.29
AW2SS30030.73 mm7/16"Angular Contact Ball9.525 mm494 lbs.2"117 lbs.Double Shielded€108.97
AW3SS30045.796 mm5/8"Ball12 mm1101 lbs.3"317 lbs.Double Shielded€133.29
AW4SS30059.944 mm3/4"Angular Contact Ball15 mm1810 lbs.4747 lbs.Double Shielded€200.45
BISHOP-WISECARVER -

High Temperature Guide Wheel

StyleModelRoller Dia.Bearing TypeBore Dia.Max. Load RadialSizeMax. Load AxialRoller WidthClosurePrice (ex. VAT)
AW0SS22714.834 mmAngular Contact Ball4 mm121 lbs.0"23 lbs.--€83.09
BW1SS22719.583 mmAngular Contact Ball4.762 mm228 lbs.1"47 lbs.19/64"Double Shielded€94.25
AW2SS22730.73 mmAngular Contact Ball9.525 mm494 lbs.2"117 lbs.7/16"Double Shielded€160.93
AW3SS22745.796 mmBall12 mm1101 lbs.3"317 lbs.5/8"Double Shielded€133.29
AW4SS22759.944 mmAngular Contact Ball15 mm1810 lbs.4747 lbs.3/4"Double Shielded€200.45

We are here to help!

Looking for a part not listed here?