Cam Followers And Track Rollers

Filter

BISHOP-WISECARVER -

Washdown Guide Wheels

StyleModelRoller Dia.Roller WidthBore Dia.Max. Load RadialSizeMax. Load AxialClosureRoller MaterialPrice (ex. VAT)
AWDW2SSX30.73 mm7/16"9.525 mm544 lbs.2"90 lbs.Double SealedStainless Steel€110.71
AWDW3SSX45.796 mm5/8"12 mm1169 lbs.3"130 lbs.Double SealedStainless Steel€128.63
SMITH BEARING -

HR-XB-SS Series Cam Followers, Heavy Stud, Stainless Steel

StyleModelRoller Dia.Roller WidthStud Dia.Stud LengthOverall LengthStud Thread LengthStud Thread SizeDrive SizePrice (ex. VAT)
AHR-1-1/2-XB-SS1 1/2"7/8"7/8"1 1/2"2 3/8"3/4"7/8"-140.312"€428.78
AHR-1-1/2-XB-SS-FG1 1/2"7/8"7/8"1 1/2"2 3/8"3/4"7/8"-140.312"€504.42
AHR-1-1/4-XB-SS1 1/4"3/4"3/4"1 1/4"2"5/8"3/4"-161/4"€347.61
AHR-1-1/4-XB-SS-FG1 1/4"3/4"3/4"1 1/4"2"5/8"3/4"-161/4"€408.96
AHR-1-1/8-XB-SS1 1/8"5/8"5/8"1"1 5/8"1/2"5/8"-181/4"€299.79
AHR-1-1/8-XB-SS-FG1 1/8"5/8"5/8"1"1 5/8"1/2"5/8"-181/4"€352.73
AHR-1-3/4-XB-SS-FG1 3/4"1"1"1 3/4"2 3/4"7/8"1"-14-€627.22
AHR-1-3/4-XB-SS1 3/4"1"1"1 3/4"2 3/4"7/8"1"-140.312"€533.17
AHR-1-3/8-XB-SS-FG1 3/8"3/4"3/4"1 1/4"2"5/8"3/4"-161/4"€430.78
AHR-1-3/8-XB-SS1 3/8"3/4"3/4"1 1/4"2"5/8"3/4"-161/4"€366.14
AHR-1-5/8-XB-SS1 5/8"7/8"7/8"1 1/2"2 3/8"3/4"7/8"-140.312"€438.66
AHR-1-5/8-XB-SS-FG1 5/8"7/8"7/8"1 1/2"2 3/8"3/4"7/8"-140.312"€516.09
AHR-1-7/8-XB-SS1 7/8"1"1"1 3/4"2 3/4"7/8"1"-140.312"€543.40
AHR-1-7/8-XB-SS-FG1 7/8"1"1"1 3/4"2 3/4"7/8"1"-140.312"€639.28
BHR-1-XB-SS-FG1"5/8"5/8"1"1 5/8"1/2"5/8"-181/4"€340.34
AHR-1-XB-SS1"5/8"5/8"1"1 5/8"1/2"5/8"-181/4"€289.25
AHR-1/2-XB-SS1/2"3/4"1/4"5/8"1"1/4"1/4"-281/8"€235.62
AHR-1/2-XB-SS-FG1/2"3/4"1/4"5/8"1"1/4"1/4"-281/8"€277.19
AHR-2-1/2-XB-SS-FG2 1/2"1 1/2"1 1/4"2 1/4"3 3/4"1 1/8"1 1/4"-121/2"€1,054.52
AHR-2-1/2-XB-SS2 1/2"1 1/2"1 1/4"2 1/4"3 3/4"1 1/8"1 1/4"-12-€896.32
AHR-2-1/4-XB-SS2 1/4"1 1/4"1 1/8"2"3 1/4"1"1 1/8"-120.438"€730.52
AHR-2-1/4-XB-SS-FG2 1/4"1 1/4"1 1/8"2"3 1/4"1"1 1/8"-120.438"€859.46
BHR-2-XB-SS-FG2"1 1/4"1 1/8"2"3 1/4"1"1 1/8"-120.438"€813.80
AHR-2-XB-SS2"1 1/4"1 1/8"2"3 1/4"1"1 1/8"-120.438"€691.73
AHR-3/4-XB-SS-FG3/4"1/2"0.438"7/8"1 3/8"3/8"7/16"-200.188"€277.19
StyleModelRoller Dia.Roller WidthStud Dia.Stud LengthOverall LengthDuty TypeStud Thread LengthStud Thread SizePrice (ex. VAT)
ABCR-1-1/2-X1 1/2"7/8"5/8"1 1/2"2 3/8"Standard3/4"5/8"-18€74.26
ABCR-1-1/4-X1 1/4"3/4"1/2"1 1/4"2"Standard5/8"1/2"-20€55.89
ABCR-1-1/8-X1 1/8"5/8"0.438"1"1 5/8"Standard1/2"7/16"-20€50.67
ABCR-1-3/4-X1 3/4"1"3/4"1 3/4"2 3/4"Standard7/8"3/4"-16€96.78
ABCR-1-3/8-X1 3/8"3/4"1/2"1 1/4"2"Standard5/8"1/2"-20€61.62
ABCR-1-5/8-X1 5/8"7/8"5/8"1 1/2"2 3/8"Standard3/4"5/8"-18€74.99
ABCR-1-7/8-X1 7/8"1"3/4"1 3/4"2 3/4"Standard7/8"3/4"-16€108.41
ABCR-1-X1"5/8"0.438"1"1 5/8"Standard1/2"7/16"-20€49.76
ABCR-1/2-X1/2"3/4"0.188"5/8"1"Standard1/4"#10-32€41.62
ABCR-2-1/2-X2 1/2"1 1/2"1"2 1/4"3 3/4"Standard1 1/8"1"-14€188.01
ABCR-2-1/4-X2 1/4"1 1/4"7/8"2"3 1/4"Standard1"7/8"-14€154.39
ABCR-2-3/4-X2 3/4"1 1/2"1"2 1/4"3 3/4"Standard Duty1 1/8"1"-14€285.85
ABCR-2-X2"1 1/4"7/8"2"3 1/4"Standard1"7/8"-14€148.46
ABCR-3-X3"1 3/4"1 1/4"2 1/2"4 1/4"Standard1 1/4"1 1/4"-12€391.42
ABCR-3/4-X3/4"1/2"3/4"7/8"1 3/8"Standard3/8"3/8"-24€38.90
ABCR-5/8-X5/8"7/16"1/4"3/4"1 3/16"Standard5/16"1/4"-28€42.02
ABCR-7/8-X7/8"1/2"3/4"7/8"1 3/8"Standard3/8"3/8"-24€39.26
StyleModelRoller Dia.Roller WidthStud Dia.Stud LengthStud Thread LengthStud Thread SizeOverall LengthRoller Head TypePrice (ex. VAT)
ABCR-1-1/2-XB1 1/2"7/8"5/8"1 1/2"3/4"5/8"-182 3/8"Flat€77.80
ABCR-1-1/4-XB1 1/4"3/4"1/2"1 1/4"5/8"1/2"-202"Flat€64.22
ABCR-1-1/8-XB1 1/8"5/8"0.438"1"1/2"7/16"-201 5/8"Flat€51.64
ABCR-1-3/4-XB1 3/4"1"3/4"1 3/4"7/8"3/4"-162 3/4"Flat€98.39
ABCR-1-3/8-XB1 3/8"3/4"1/2"1 1/4"5/8"1/2"-202"Flat€61.01
ABCR-1-5/8-XB1 5/8"7/8"5/8"1 1/2"3/4"5/8"-182 3/8"Flat€77.84
ABCR-1-7/8-XB1 7/8"1"3/4"1 3/4"7/8"3/4"-162 3/4"Flat€110.96
ABCR-1-XB1"5/8"0.438"1"1/2"7/16"-201 5/8"Flat€53.02
ABCR-1/2-XB1/2"3/4"0.188"5/8"1/4"#10-321"Flat€44.66
ABCR-2-1/2-XB2 1/2"1 1/2"1"2 1/4"1 1/8"1"-143 3/4"Flat€187.69
ABCR-2-1/4-XB2 1/4"1 1/4"7/8"2"1"7/8"-143 1/4"Flat€155.97
ABCR-2-3/4-XB2 3/4"1 1/2"1"2 1/4"1 1/8"1"-143 3/4"Flat€313.35
ABCR-2-XB2"1 1/4"7/8"2"1"7/8"-143 1/4"Flat€151.52
ABCR-3-XB3"1 3/4"1 1/4"2 1/2"1 1/4"1 1/4"-12-Flat€389.19
ABCR-3/4-XB3/4"1/2"3/4"7/8"3/8"3/8"-241 3/8"Flat€40.52
ABCR-5/8-XB5/8"7/16"1/4"3/4"5/16"1/4"-281 3/16"Flat€45.09
ABCR-7/8-XB7/8"1/2"3/4"7/8"3/8"3/8"-241 3/8"Flat€41.14
SMITH BEARING -

DYR Series Cam Followers, Double Row, Yoke Type

StyleModelRoller Head TypeRoller Dia.Roller WidthOverall LengthDuty TypeDynamic Radial Load CapacityStatic Radial Load CapacityBore Dia.Price (ex. VAT)
ADYR-1-1/2-CCrowned1 1/2"7/8"15/16"Heavy Duty5660 lbf.6180 lbf.0.438"€105.80
BDYR-2-CCrowned2"1 1/4"1 5/16"Heavy Duty12800 lbf.12800 lbf.5/8"€185.78
CDYR-4-CCrowned4"2 1/4"2 5/16"Heavy Duty46700 lbf.58800 lbf.1 1/4"€663.14
CDYR-5-CCrowned5"2 3/4"2 7/8"Heavy Duty72400 lbf.98400 lbf.1 3/4"€1,744.50
CDYR-1-7/8-CCrowned1 7/8"1"1 1/16"Heavy Duty8400 lbf.10800 lbf.1/2"€130.73
DDYR-1-3/4-CCrowned1 3/4"1"1 1/16"Heavy Duty8400 lbf.10800 lbf.1/2"€134.64
EDYR-1-1/8-CCrowned1 1/8"5/8"11/16"Standard3000 lbf.3200 lbf.0.312"€85.76
FDYR-1-1/4-CCrowned1 1/4"3/4"13/16"Standard4250 lbf.4400 lbf.3/8"€90.18
CDYR-6-CCrowned6"3 1/4"3 3/8"Heavy Duty93800 lbf.160000 lbf.2 1/4"€2,748.60
CDYR-3-1/4-CCrowned3 1/4"1 3/4"1 13/16"Heavy Duty29700 lbf.40200 lbf.1"€464.07
CDYR-3-1/2-CCrowned3 1/2"2"2 1/16"Heavy Duty37000 lbf.49500 lbf.1 1/8"€596.65
CDYR-3-CCrowned3"1 3/4"1 13/16"Heavy Duty29700 lbf.40200 lbf.1"€412.06
CDYR-2-1/4-CCrowned2 1/4"1 1/4"1 5/16"Heavy Duty12800 lbf.12800 lbf.5/8"€196.30
CDYR-2-3/4-CCrowned2 3/4"1 1/2"1 9/16"Heavy Duty17300 lbf.20800 lbf.3/4"€323.62
EDYR-1-3/8-CCrowned1 3/8"3/4"13/16"Standard4250 lbf.4400 lbf.-€94.18
CDYR-1-5/8-CCrowned1 5/8"7/8"15/16"Heavy Duty5560 lbf.6180 lbf.0.438"€111.69
CDYR-2-1/2-CCrowned2 1/2"1 1/2"1 9/16"Heavy Duty17300 lbf.20800 lbf.3/4"€244.07
EDYR-1-CCrowned1"5/8"11/16"Standard3000 lbf.3200 lbf.0.312"€84.06
EDYR-1-3/8Flat1 3/8"3/4"13/16"Standard4250 lbf.4400 lbf.3/8"€74.46
CDYR-4Flat4"2 1/4"2 5/16"Heavy Duty46700 lbf.58800 lbf.1 1/4"€630.30
CDYR-1-5/8Flat1 5/8"7/8"15/16"Heavy Duty5660 lbf.6180 lbf.0.438"€92.11
CDYR-1-7/8Flat1 7/8"1"1 1/16"Heavy Duty8400 lbf.10800 lbf.1/2"€111.33
EDYR-1-1/8Flat1 1/8"5/8"11/16"Standard3000 lbf.3200 lbf.0.312"€65.96
GDYR-1-1/4Flat1 1/4"3/4"13/16"Standard4250 lbf.4400 lbf.3/8"€70.44
CDYR-2-3/4Flat2 3/4"1 1/2"1 9/16"Heavy Duty17300 lbf.20800 lbf.3/4"€282.92
SMITH BEARING -

MUTD Series Cam Followers, Double Row, Yoke Type

StyleModelRoller Head TypeRoller Dia.Roller WidthOverall LengthBore Dia.Dynamic Radial Load CapacityMax. SpeedStatic Radial Load CapacityPrice (ex. VAT)
AMUTD-3580-DCrowned80 mm28 mm29 mm35 mm65000N2100 RPM93000N€184.44
BMUTD-40-DCrowned80 mm30 mm32 mm40 mm90000N1600 RPM134000N€219.49
BMUTD-35-DCrowned72 mm28 mm29 mm35 mm65000N2100 RPM93000N€179.61
CMUTD-30-DCrowned62 mm28 mm29 mm30 mm59000N2600 RPM79000N€157.20
AMUTD-2562-DCrowned62 mm24 mm25 mm25 mm43500N3400 RPM60000N€140.67
DMUTD-50110-DCrowned110 mm30 mm32 mm50 mm100000N1300 RPM161000N€357.88
EMUTD-25-DCrowned52 mm24 mm25 mm25 mm43500N3400 RPM60000N€137.20
DMUTD-45-DCrowned85 mm30 mm32 mm45 mm95000N1400 RPM147000N€236.04
AMUTD-45100-DCrowned100 mm30 mm32 mm45 mm95000N1400 RPM147000N€310.15
AMUTD-4090-DCrowned90 mm30 mm32 mm40 mm90000N1600 RPM134000N€243.17
FMUTD-15-DCrowned35 mm18 mm19 mm15 mm23000N6500 RPM27000N€99.18
BMUTD-50-DCrowned90 mm30 mm32 mm50 mm100000N1300 RPM161000N€281.19
GMUTD-2052-DCrowned52 mm24 mm25 mm20 mm39000N4200 RPM50000N€185.04
AMUTD-3072-DCrowned72 mm28 mm29 mm30 mm59000N2600 RPM79000N€163.80
HMUTD-20-DCrowned47 mm24 mm25 mm20 mm39000N-50000N€127.43
AMUTD-1747-DCrowned47 mm20 mm21 mm17 mm24800N5500 RPM31000N€133.08
IMUTD-1542-DCrowned42 mm18 mm19 mm15 mm23000N6500 RPM27000N€117.10
JMUTD-17-DCrowned40 mm20 mm21 mm17 mm24800N5500 RPM31000N€116.49
AMUTD-45-SDFlat85 mm30 mm32 mm45 mm95000N1400 RPM147000N€236.04
AMUTD-4090-SDFlat90 mm30 mm32 mm40 mm90000N1600 RPM134000N€237.71
AMUTD-50-SDFlat90 mm30 mm32 mm50 mm100000N1300 RPM161000N€281.19
AMUTD-50110-SDFlat110 mm30 mm32 mm50 mm100000N1300 RPM161000N€357.88
AMUTD-40-SDFlat80 mm30 mm32 mm40 mm90000N1600 RPM134000N€220.32
AMUTD-3580-SDFlat80 mm28 mm29 mm35 mm65000N2100 RPM93000N€191.31
AMUTD-45100-SDFlat100 mm30 mm32 mm45 mm95000N1400 RPM147000N€310.15
SMITH BEARING -

NUKR Series Cam Followers, Double Row

StyleModelFace DesignRoller Head TypeRoller Dia.Roller WidthStud Dia.Stud LengthOverall LengthDrive TypePrice (ex. VAT)
ANUKR-30-BHex SocketCrowned30 mm14 mm12 mm25 mm40 mmHex Socket€235.17
BNUKR-40-BHex SocketCrowned40 mm20 mm18 mm36.5 mm58 mmHex Socket€276.39
BNUKR-80-BHex SocketCrowned80 mm35 mm30 mm63 mm100 mmHex Socket€638.63
BNUKR-62-BHex SocketCrowned62 mm29 mm24 mm49.5 mm80 mmHex Socket€482.80
BNUKR-85-BHex SocketCrowned85 mm35 mm30 mm63 mm100 mmHex Socket€625.52
BNUKR-47-BHex SocketCrowned47 mm24 mm20 mm40.5 mm66 mmHex Socket€285.93
BNUKR-90-BHex SocketCrowned90 mm35 mm30 mm63 mm100 mmHex Socket€643.31
BNUKR-52-BHex SocketCrowned52 mm24 mm20 mm40.5 mm66 mmHex Socket€333.55
BNUKR-35-BHex SocketCrowned35 mm18 mm16 mm32.5 mm52 mmHex Socket€234.42
BNUKR-72-BHex SocketCrowned72 mm29 mm24 mm49.5 mm80 mmHex Socket€476.53
BNUKR-90-CScrewdriver SlotFlat90 mm35 mm30 mm63 mm100 mmSlotted€661.60
CNUKR-90Screwdriver SlotCrowned90 mm35 mm30 mm63 mm100 mmSlotted€692.18
BNUKR-90-EScrewdriver SlotCrowned90 mm35 mm30 mm63 mm100 mmSlotted€679.91
BNUKR-72-EScrewdriver SlotCrowned72 mm29 mm24 mm49.5 mm80 mmSlotted€515.57
BNUKR-85-EScrewdriver SlotCrowned85 mm35 mm30 mm63 mm100 mmSlotted€662.10
BNUKR-85-CScrewdriver SlotFlat85 mm35 mm30 mm63 mm100 mmSlotted€643.81
CNUKR-85Screwdriver SlotCrowned85 mm35 mm30 mm63 mm100 mmSlotted€665.17
BNUKR-80-EScrewdriver SlotCrowned80 mm35 mm30 mm63 mm100 mmSlotted€635.32
BNUKR-35-CScrewdriver SlotFlat35 mm18 mm16 mm32.5 mm52 mmSlotted€266.63
BNUKR-80-CScrewdriver SlotFlat80 mm35 mm30 mm63 mm100 mmSlotted€658.15
DNUKR-80Screwdriver SlotCrowned80 mm35 mm30 mm63 mm100 mmSlotted€637.51
ENUKR-72Screwdriver SlotCrowned72 mm29 mm24 mm49.5 mm80 mmSlotted€515.14
BNUKR-62-EScrewdriver SlotCrowned62 mm29 mm24 mm49.5 mm80 mmSlotted€463.14
BNUKR-72-CScrewdriver SlotFlat72 mm29 mm24 mm49.5 mm80 mmSlotted€496.04
FNUKR-47Screwdriver SlotCrowned47 mm24 mm20 mm40.5 mm66 mmSlotted€307.18
BISHOP-WISECARVER -

DualVee Studded Guide Wheels

StyleModelRoller Dia.Roller WidthBearing MaterialStud Dia.TypeBore Dia.SizeStud LengthPrice (ex. VAT)
ASWSC1A0.771"19/64"Alloy Steel1/4"Concentric0.187"1"5/16"€37.29
ASWSE1A0.771"19/64"Alloy Steel1/4"Eccentric0.187"1"5/16"€37.29
BSWSC2XA1.21"0.438"Carbon Steel3/8"Concentric3/8"2"0.448"€51.49
ASWSE2XA1.21"0.438"Carbon Steel3/8"Eccentric3/8"2"-€40.30
BSWSE3XA1.803"5/8"Alloy Steel0.422"Eccentric0.472"3"-€63.21
ASWSC3XA1.803"5/8"Alloy Steel0.422"Concentric0.472"3"19/32"€45.35
StyleModelRoller WidthBearing TypeStud Dia.Stud LengthTypeStatic Load CapacityRoller Dia.Dynamic Load CapacityPrice (ex. VAT)
APCR-1-1/2-E1 3/16"Ball5/8"1 1/2"Stud1370 lbs.1 1/2"2520 lbs.€191.03
APCR-1-3/4-E1 3/16"Ball3/4"1 3/4"Stud1370 lbs.1 3/4"2520 lbs.€217.50
APCR-2-1/2-E1 11/16"Ball1"2 1/4"Stud3120 lbs.2 1/2"5120 lbs.€256.00
APCR-2-E1 11/16"Ball7/8"2"Stud2000 lbs.-3490 lbs.€229.57
APCR-2-3/4-E1 11/16"Ball1"2 1/4"Stud3120 lbs.2 3/4"5120 lbs.€277.31
APCR-2-1/4-E1.687"Ball7/8"2"Stud2000 lbs.2 1/4"3490 lbs.€246.40
APCR-3-E2"Tapered Roller1 1/4"2 1/2"Stud16000 lbs.3"14300 lbs.€306.28
APCR-3-1/4-E2"Tapered Roller1 1/4"2 1/2"Stud16000 lbs.3 1/4"14300 lbs.€325.46
APCR-3-1/2-E2"Tapered Roller1 1/4"2 3/4"Stud16000 lbs.3 1/2"14300 lbs.€385.86
APCR-4-E2"Tapered Roller1 1/4"2 3/4"Stud16000 lbs.4"-€455.48
SMITH BEARING -

Smith-Xtreme DCR Series Cam Followers, Double Row, Stud Type

StyleModelRoller Head TypeRoller Dia.Roller WidthStud Dia.Stud LengthOverall LengthDynamic Radial Load CapacityStatic Radial Load CapacityPrice (ex. VAT)
ADCR-2-3/4-CCrowned2 3/4"1 1/2"1"2 1/4"3 25/32"17300 lbf.20800 lbf.€361.22
ADCR-1-5/8-CCrowned1 5/8"7/8"5/8"1 1/2"2 13/32"5660 lbf.6180 lbf.€111.47
ADCR-3-1/4-CCrowned3 1/4"1 3/4"1 1/4"2 1/2"4 9/32"29700 lbf.40200 lbf.€530.79
BDCR-3-1/2-CCrowned3 1/2"2"1 3/8"2 3/4"4 25/32"37000 lbf.49500 lbf.€656.49
ADCR-1-1/4-CCrowned1 1/4"3/4"1/2"1 1/4"2 1/32"4100 lbf.4300 lbf.€107.74
CDCR-1-1/2-CCrowned1 1/2"7/8"5/8"1 1/2"2 13/32"5660 lbf.6180 lbf.€127.29
ADCR-1-1/8-CCrowned1 1/8"5/8"0.438"1"1 21/32"3000 lbf.3200 lbf.€89.88
ADCR-6-CCrowned6"3 1/4"2 1/2"6"9 9/32"93800 lbf.160000 lbf.€4,223.75
ADCR-5-CCrowned5"2 3/4"2"5 1/16"7 27/32"72400 lbf.98400 lbf.€2,839.86
ADCR-4-CCrowned4"2 1/4"1 1/2"3 1/2"5 25/32"46700 lbf.58800 lbf.€767.89
ADCR-1-7/8-CCrowned1 7/8"1"3/4"1 3/4"2.781"8400 lbf.10800 lbf.€147.52
BDCR-2-1/2-CCrowned2 1/2"1 1/2"1"2 1/4"3 25/32"17300 lbf.20800 lbf.€280.14
ADCR-1-CCrowned1"5/8"0.438"1"1 21/32"3000 lbf.3200 lbf.€152.43
DDCR-2-CCrowned2"1 1/4"7/8"2"3 9/32"12800 lbf.17700 lbf.€215.05
ADCR-1-3/8-CCrowned1 3/8"3/4"1/2"1 1/4"2 1/32"4100 lbf.4300 lbf.€106.11
ADCR-1-3/4-CCrowned1 3/4"1"3/4"1 3/4"2 25/32"8400 lbf.10800 lbf.€146.77
ADCR-3-CCrowned3"1 3/4"1 1/4"2 1/2"4 9/32"29700 lbf.40200 lbf.€488.35
ADCR-2-1/4-CCrowned2 1/4"1 1/4"7/8"2"3 9/32"12800 lbf.17700 lbf.€223.91
ADCR-3-1/2Flat3 1/2"2"1 3/8"2 3/4"4 25/32"37000 lbf.49500 lbf.€627.61
EDCR-1-7/8Flat1 7/8"1"3/4"1 3/4"2 25/32"8400 lbf.10800 lbf.€129.61
BDCR-1-3/4Flat1 3/4"1"3/4"1 3/4"2 25/32"8400 lbf.10800 lbf.€133.61
EDCR-3-1/4Flat3 1/4"1 3/4"1 1/4"2 1/2"4 9/32"29700 lbf.40200 lbf.€497.88
FDCR-1-1/2Flat1 1/2"7/8"5/8"1 1/2"2 13/32"5660 lbf.6180 lbf.€106.79
EDCR-2-3/4Flat2 3/4"1 1/2"1"2 1/4"3 25/32"17300 lbf.20800 lbf.€326.19
EDCR-2-1/4Flat2 1/4"1 1/4"7/8"2"3 9/32"12800 lbf.17700 lbf.€194.13
BISHOP-WISECARVER -

Low Temperature Guide Wheels

StyleModelRoller Dia.Roller WidthBearing TypeBore Dia.Max. Load RadialSizeMax. Load AxialClosurePrice (ex. VAT)
AW1SS30019.583 mm19/64"Ball4.762 mm228 lbs.1"47 lbs.Double Shielded€98.29
AW2SS30030.73 mm7/16"Angular Contact Ball9.525 mm494 lbs.2"117 lbs.Double Shielded€108.97
AW3SS30045.796 mm5/8"Ball12 mm1101 lbs.3"317 lbs.Double Shielded€133.29
AW4SS30059.944 mm3/4"Angular Contact Ball15 mm1810 lbs.4747 lbs.Double Shielded€200.45
StyleModelRoller WidthBearing TypeStud Dia.Stud LengthTypeDynamic Load CapacityStatic Load CapacityRoller Dia.Price (ex. VAT)
AFCR-1-3/4-E1 3/16"Ball3/4"1 3/4"Stud2520 lbs.1370 lbs.1 3/4"€213.87
AFCR-1-1/2-E1 3/16"Ball5/8"1 1/2"Stud2520 lbs.1370 lbs.1 1/2"€188.83
AFCR-2-3/4-E1 11/16"Ball1"2 1/4"Stud5120 lbs.3120 lbs.2 3/4"€295.94
AFCR-2-E1 11/16"Ball7/8"2"Stud3490 lbs.2000 lbs.-€230.35
AFCR-2-1/4-E1 11/16"Ball7/8"2"Stud3490 lbs.2000 lbs.2 1/4"€245.63
AFCR-2-1/2-E1 11/16"Ball1"2 1/4"Stud5120 lbs.3120 lbs.2 1/2"€249.33
AFCR-3-E2"Tapered Roller1 1/4"2 1/2"Stud14300 lbs.16000 lbs.3"€348.86
AFCR-3-1/4-E2"Tapered Roller1 1/4"2 1/2"Stud14300 lbs.16000 lbs.3 1/4"€427.64
AFCR-3-1/2-E2"Tapered Roller1 1/4"2 3/4"Stud14300 lbs.16000 lbs.3 1/2"€450.04
AFCR-4-E2"Tapered Roller1 1/4"2 3/4"Stud14300 lbs.16000 lbs.4"€504.81
StyleModelMPN
AYR5XCYR5XC
RFQ
AYR6XCYR6XC
RFQ
SMITH BEARING -

Cam Followers, Flat Head

StyleModelMPN
AYR1XSSFGYR1XSSFG
RFQ
BYR1XUYR1XU
RFQ
AYR2XSSFGYR2XSSFG
RFQ
BYR2XUYR2XU
RFQ
AYR3XSSFGYR3XSSFG
RFQ
BYR3XUYR3XU
RFQ
AYR34XSSFGYR34XSSFG
RFQ
AYR78XSSFGYR78XSSFG
RFQ
AYR112XSSFGYR112XSSFG
RFQ
BYR112XUYR112XU
RFQ
AYR114XSSFGYR114XSSFG
RFQ
BYR114XUYR114XU
RFQ
AYR118XSSFGYR118XSSFG
RFQ
AYR134XSSFGYR134XSSFG
RFQ
BYR134XUYR134XU
RFQ
AYR138XSSFGYR138XSSFG
RFQ
AYR158XSSFGYR158XSSFG
RFQ
AYR178XSSFGYR178XSSFG
RFQ
AYR212XSSFGYR212XSSFG
RFQ
BYR212XUYR212XU
RFQ
AYR214XSSFGYR214XSSFG
RFQ
BYR214XUYR214XU
RFQ
AYR234XSSFGYR234XSSFG
RFQ
StyleModelMPN
ACR5XBCCR5XBC
RFQ
ACR6XBCCR6XBC
RFQ
SMITH BEARING -

CR/CR-X Series Cam Followers, Hex Drive

StyleModelFace DesignRoller MaterialRoller Dia.Roller WidthStud MaterialStud Dia.Overall LengthDuty TypePrice (ex. VAT)
ACR-1-1/2-XB-UHex SocketBearing Steel1 1/2"3/4"Bearing Steel5/8"2 1/64"Standard€149.54
BCR-2-3/4-XB-SS-FGHex SocketStainless Steel2 3/4"1 1/2"Stainless Steel1"3 3/4"Standard€914.80
BCR-1-7/8-XB-SS-FGHex SocketStainless Steel1 7/8"1"Stainless Steel3/4"2 3/4"Standard Duty€526.24
BCR-1-1/4-XB-SS-FGHex SocketStainless Steel1 1/4"3/4"Stainless Steel1/2"2"Standard€341.31
BCR-5/8-XB-SS-FGHex SocketStainless Steel5/8"7/16"Stainless Steel1/4"1 3/16"Standard€231.91
ACR-2-XB-UHex SocketBearing Steel2"1"Bearing Steel7/8"2 49/64"Standard€248.78
BCR-7/8-XB-SS-FGHex SocketStainless Steel7/8"1/2"Stainless Steel3/4"1 3/8"Standard€236.04
BCR-2-XB-SS-FGHex SocketStainless Steel2"1 1/4"Stainless Steel7/8"3 1/4"Standard€673.40
BCR-2-1/2-XB-SS-FGHex SocketStainless Steel2 1/2"1 1/2"Stainless Steel1"3 3/4"Standard€859.91
ACR-1-XB-UHex SocketBearing Steel1"1/2"Bearing Steel0.438"1 25/64"Standard€99.75
BCR-1-1/8-XB-SS-FGHex SocketStainless Steel1 1/8"5/8"Stainless Steel0.438"1 5/8"Standard€291.30
BCR-3/4-XB-SS-FGHex SocketStainless Steel3/4"1/2"Stainless Steel3/4"1 3/8"Standard€234.68
BCR-1/2-XB-SS-FGHex SocketStainless Steel1/2"3/4"Stainless Steel0.188"1"Standard€233.39
BCR-1-3/8-XB-SS-FGHex SocketStainless Steel1 3/8"3/4"Stainless Steel1/2"2"Standard€356.82
BCR-1-5/8-XB-SS-FGHex SocketStainless Steel1 5/8"7/8"Stainless Steel5/8"2 3/8"Standard€431.61
BCR-1-1/2-XB-SS-FGHex SocketStainless Steel1 1/2"7/8"Stainless Steel5/8"2 3/8"Standard€418.20
ACR-1-1/4-XB-UHex SocketBearing Steel1 1/4"5/8"Bearing Steel1/2"1 41/64"Standard€120.11
BCR-3-XB-SS-FGHex SocketStainless Steel3"1 3/4"Stainless Steel1 1/4"4 1/4"Standard€1,262.42
BCR-2-1/4-XB-SS-FGHex SocketStainless Steel2 1/4"1 1/4"Stainless Steel7/8"3 1/4"Standard€604.98
BCR-1-XB-SS-FGHex SocketStainless Steel1"5/8"Stainless Steel0.438"1 5/8"Standard€283.27
BCR-1-3/4-XB-SS-FGHex SocketStainless Steel1 3/4"1"Stainless Steel3/4"2 3/4"Standard€517.23
ACR-1-3/4-XB-UHex SocketBearing Steel1 3/4"7/8"Bearing Steel3/4"2 25/64"Standard€152.07
ACR-3/4-XB-UHex SocketBearing Steel3/4"3/8"Bearing Steel3/4"1 1/64"Standard€82.12
BCR-2-1/4-XB-SSHex SocketStainless Steel2 1/4"1 1/4"Stainless Steel7/8"3 1/4"Standard€526.93
ACR-2-1/2-XB-UHex SocketBearing Steel2 1/2"1 1/4"Bearing Steel1"3 17/64"Standard€317.61
SMITH BEARING -

Stud-Mount Cam Followers

StyleModelMPN
ACR3XBSSCR3XBSS
RFQ
BCR3XBUCR3XBU
RFQ
CCR58AXCR58AX
RFQ
ACR212XBSSCR212XBSS
RFQ
ACR234XBSSCR234XBSS
RFQ
BISHOP-WISECARVER -

High Temperature Guide Wheel

StyleModelRoller Dia.Bearing TypeBore Dia.Max. Load RadialSizeMax. Load AxialRoller WidthClosurePrice (ex. VAT)
AW0SS22714.834 mmAngular Contact Ball4 mm121 lbs.0"23 lbs.--€83.09
BW1SS22719.583 mmAngular Contact Ball4.762 mm228 lbs.1"47 lbs.19/64"Double Shielded€94.25
AW2SS22730.73 mmAngular Contact Ball9.525 mm494 lbs.2"117 lbs.7/16"Double Shielded€160.93
AW3SS22745.796 mmBall12 mm1101 lbs.3"317 lbs.5/8"Double Shielded€133.29
AW4SS22759.944 mmAngular Contact Ball15 mm1810 lbs.4747 lbs.3/4"Double Shielded€200.45
INA -

Yoke Cam Followers

StyleModelRoller Dia.Roller WidthRolling Element RowsDuty TypeSeal MaterialMax. SpeedSeal TypeBore Dia.Price (ex. VAT)
ANATR5-PP16 mm11 mm1Heavy DutyPlastic14000 RPMContact5 mm€117.31
ANATR6-PP19 mm11 mm1Heavy DutyPlastic11000 RPMContact6 mm€95.53
ANATR8-PP24 mm14 mm1Heavy DutyPlastic7500 RPMContact8 mm€107.66
ANATR10-PP30 mm14 mm1Heavy DutyPlastic5500 RPMContact10 mm€160.63
ANATR12-PP32 mm14 mm1Heavy DutyPlastic4500 RPMContact12 mm€175.65
BLR200-2RS32 mm9 mm1StandardNbr13000 RPMContact10 mm€96.32
ANATR15-PP35 mm18 mm1Heavy DutyPlastic3600 RPMContact15 mm€185.95
CNUTR1535 mm18 mm2Heavy DutyNbr6500 RPMNon Contact15 mm€160.17
BLR201-2RSR35 mm10 mm1Standard DutyNbr12000 RPMContact12 mm€83.91
BLR202-2RSR40 mm11 mm1StandardNbr11000 RPMContact15 mm€85.23
BLR5202-2RS40 mm15.9 mm2StandardNbr7400 RPMContact15 mm€222.79
CNUTR1740 mm20 mm2Heavy DutyNbr5500 RPMNon Contact-€169.25
ANATR17-PP40 mm20 mm1Heavy DutyPlastic2900 RPMContact17 mm€205.06
ANATR20-PP47 mm24 mm1Heavy DutyPlastic2400 RPMContact20 mm€263.34
CNUTR2047 mm24 mm2Heavy DutyNbr4200 RPMNon Contact20 mm€191.91
CNUTR2552 mm24 mm2Heavy DutyNbr4200 RPMNon Contact25 mm€210.79
ANATR25-PP52 mm24 mm1Heavy DutyPlastic1800 RPMContact25 mm€247.78
BLR5204-2RS52 mm20.6 mm2StandardNbr5300 RPMContact20 mm€247.54
BLR204-2RSR52 mm14 mm1StandardNbr8000 RPMContact20 mm€134.06
BLR205-2RSR62 mm15 mm1StandardNbr7000 RPMContact25 mm€175.82
ANATR30-PP62 mm28 mm1Heavy DutyPlastic1300 RPMContact30 mm€337.59
CNUTR3062 mm28 mm2Heavy DutyNbr2600 RPMNon Contact30 mm€261.54
CNUTR3572 mm28 mm2Heavy DutyNbr2100 RPMNon Contact35 mm€305.90
BLR206-2RS72 mm16 mm1StandardNbr5500 RPMContact30 mm€169.30
ANATR35-PP72 mm28 mm1Heavy DutyPlastic1000 RPMContact35 mm€382.22
StyleModelRoller WidthBearing TypeStud Dia.Stud LengthTypeStatic Load CapacityRoller Dia.Dynamic Load CapacityPrice (ex. VAT)
AVCR-2-1/2-E1 5/16"Ball3/4"1 3/4"Stud1100 lbs.2 1/2"2760 lbs.€292.54
AVCR-3-1/2-E1 11/16"Tapered Roller7/8"2"Stud2000 lbs.3 1/2"3490 lbs.€338.76
AVCR-4-1/2-E2"Tapered Roller1 1/4"2 1/2"Stud16000 lbs.4 1/2"-€576.01
AVCR-2-E27/32"Ball1/2"1 1/4"Stud600 lbs.-1350 lbs.€277.86
StyleModelTypeStatic Load CapacityRoller Dia.Roller WidthDynamic Load CapacityBore Dia.Roller MaterialBearing TypePrice (ex. VAT)
AVYR-3-3/4V Grooved7630 lbs.3 3/4"1 1/2"11000 lbs.3/4"Alloy SteelTapered Roller€489.85
AVYR-4-1/2V Grooved20 lbs.4 1/2"1 3/4"--Alloy SteelTapered Roller€520.40
AVYR-5V Grooved27200 lbs.5"2"17600 lbs.1 1/8"Alloy SteelTapered Roller€732.74
AVYR-5-1/2V Grooved27200 lbs.5 1/2"2 1/4"17600 lbs.-Alloy SteelTapered Roller€731.60
AVYR-6-1/2V Grooved44600 lbs.6 1/2"2 3/4"35800 lbs.-Alloy SteelTapered Roller€895.59
AVYR-7-1/2V Grooved52600 lbs.7 1/2"3 1/4"35000 lbs.2 1/4"Alloy SteelTapered Roller€1,892.83
AVYR-8-1/2V Grooved60300 lbs.--42400 lbs.--Tapered Roller€2,791.70

Cam Followers And Track Rollers

Cam followers are designed to follow cam lobe profiles for transferring rotary motion to linear motion and are ideal for applications exhibiting radial loads. For handling extreme radial & axial loads, we also offer Smith-Trax Series heavy-duty track rollers featuring internal tapered roller bearings or deep groove ball bearings. Raptor Supplies offers a wide array of cam followers and track rollers from brands such as 80/20, Bishop-Wisecarver, INA and Smith Bearing. Smith Bearing cam followers are ISO 9001 & AS 9100 registered and are available in alloy steel, carbon steel and stainless steel variants. These cam followers are ideal for applications with high running loads and / or heavy shocks where deflection should be minimum. Guide wheels from Bishop-Wisecarver provide low friction and quiet motion in extreme conditions. These wheels are designed with a through-bore for easy mounting on bushings or journals and double row angular contact ball bearing arrangement to support axial loads in both directions.

We are here to help!

Looking for a part not listed here?