Cable / Hose Festoon Systems

Filter

GLEASON -

Festoon System Kit

StyleModelMax. Travel DistanceNumber Of TrolleysCable SizeCable TypeTypeTrolley CapacityWheelOverall LengthPrice (ex. VAT)
ARCG2800216.9 ft.33/5" to 0.94"RoundC Rail45 lbs.Steel20 ft.€1,085.84
ARCG2810216.9 ft.30.95" to 1.25"RoundC Rail45 lbs.Steel20 ft.€1,002.38
BFCG1527117 ft.31.50" x 2.12"FlatC Rail45 lbs.Steel20 ft.€729.25
CFR05-0218 ft.23/5" to 0.94"RoundWire Rope15 lbs.Nylon13 ft. to 21 ft.€406.91
CFR04-0218 ft.20.3" to 0.59"RoundWire Rope15 lbs.Nylon13 ft. to 21 ft.€389.73
CFR06-0218 ft.20.95" to 1.25"RoundWire Rope15 lbs.Nylon13 ft. to 21 ft.€359.45
CFF08-0220 ft.20.65" x 2"FlatWire Rope15 lbs.Nylon14 ft. to 23 ft.€321.12
CFR05-0324 ft.33/5" to 0.94"RoundWire Rope15 lbs.Nylon17 ft. to 27 ft.€457.97
CFR06-0324 ft.30.95" to 1.25"RoundWire Rope15 lbs.Nylon17 ft. to 27 ft.€510.87
CFR04-0324 ft.30.3" to 0.59"RoundWire Rope15 lbs.Nylon17 ft. to 27 ft.€457.96
BFCG1537126 ft.51.50" x 2.12"FlatC Rail45 lbs.Steel30 ft.€1,080.53
ARCG2800326.5 ft.53/5" to 0.94"RoundC Rail45 lbs.Steel30 ft.€1,343.13
ARCG2810326.5 ft.50.95" to 1.25"RoundC Rail45 lbs.Steel30 ft.€1,252.96
CFF08-0327 ft.30.65" x 2"FlatWire Rope15 lbs.Nylon19 ft. to 30 ft.€369.07
CFR04-0430 ft.40.3" to 0.59"RoundWire Rope15 lbs.Nylon21 ft. to 34 ft.€528.43
CFR05-0430 ft.43/5" to 0.94"RoundWire Rope15 lbs.Nylon21 ft. to 34 ft.€546.97
CFR06-0430 ft.40.95" to 1.25"RoundWire Rope15 lbs.Nylon21 ft. to 34 ft.€541.04
CFF08-0433 ft.40.65" x 2"FlatWire Rope15 lbs.Nylon23 ft. to 37 ft.€430.56
ARCG2800435.7 ft.63/5" to 0.94"RoundC Rail45 lbs.Steel40 ft.€1,471.63
ARCG2810435.7 ft.60.95" to 1.25"RoundC Rail45 lbs.Steel40 ft.€1,625.58
BFCG1547136 ft.61.50" x 2.12"FlatC Rail45 lbs.Steel40 ft.€1,254.21
CFR04-0537 ft.50.3" to 0.59"RoundWire Rope15 lbs.Nylon25 ft. to 40 ft.€598.87
CFR05-0537 ft.53/5" to 0.94"RoundWire Rope15 lbs.Nylon25 ft. to 40 ft.€598.89
CFR06-0537 ft.50.95" to 1.25"RoundWire Rope15 lbs.Nylon25 ft. to 40 ft.€690.51
CFF08-0540 ft.50.65" x 2"FlatWire Rope15 lbs.Nylon27 ft. to 44 ft.€528.90
WOODHEAD -

130117 Series Feston Intermediate Car

StyleModelCable HeightCable TypeHeightLengthSaddle RadiusCoatingTravel SpeedCable Width
A13011700970.22"Flat3.13"3.54"2.024"Zinc53.34 mpm2 8/25"
RFQ
B13011700900.33"Flat3.13"5"2.83"Zinc53.34 mpm2 8/25"
RFQ
A13011700840.91"Round3.74"5"-Zinc53.34 mpm-
RFQ
A13011700871 1/4"Round4"5"-Zinc--
RFQ
WOODHEAD -

130123 Series Festoon Lead Car

Woodhead 130123 Series festoon lead cars are used for energy transmission across I-beams. They have steel wheels to transfer both flat and round cables. These Aero-Motive wire-rope festoon systems' components have powder coating on the outer surface to avoid discolouration. Moreover, they comply with RoHS regulations and are suitable for wires of up to 600V. These units are ideal for cranes, monorails, electric hoists, machine tools, car wash systems and plating lines.

StyleModelBeam SizeCable HeightCable TypeHeightDepthSaddle RadiusLengthCable Width
A1301230082--------
RFQ
A1301230097--------
RFQ
A1301230063--------
RFQ
A1301230090--------
RFQ
A1301230086--------
RFQ
A1301230058--------
RFQ
A1301230079--------
RFQ
A1301230052--------
RFQ
A1301230066--------
RFQ
A130123013982.55 mm1.3"Round17 1/4"8 1/4"4 11/25"12.83"-
RFQ
A1301230130101.6 mm1"Flat17 1/4"8 1/4"4 11/25"12.83"5 24/25"
RFQ
A1301230142101.6 mm1.3"Round17 1/4"8 1/4"4 11/25"12.83"-
RFQ
A1301230118101.6 mm3/4"Flat14 17/25"6 4/25"3.13"-3.858"
RFQ
A1301230155101.6 mm0.45"Flat17 1/4"6 4/25"2.024"8 1/4"2 8/25"
RFQ
A1301230124152.4 mm3/4"Flat14 17/25"8 1/4"3.13"-3.858"
RFQ
A1301230136152.4 mm1"Flat17 1/4"8 1/4"4 11/25"12.83"5 24/25"
RFQ
A1301230148152.4 mm1.3"Round17 1/4"8 1/4"4 11/25"12.83"-
RFQ
A1301230160152.4 mm0.45"Flat17 1/4"8 1/4"2.024"8 1/4"2 8/25"
RFQ
StyleModelCable TypeTypePrice (ex. VAT)
AC35-TBFlatC Rail€58.48
AGRFCTHRoundC Rail€48.67
GLEASON -

Festoon Tow Clamp

StyleModelCable SizeCable TypeNumber Of TrolleysTypeWheelTrolley CapacityPrice (ex. VAT)
AW25-RT-130.94" to 1.25"Round1Wire Rope SystemSteel15 lbs.€85.11
BW25-FT-022" x 1.25"Flat1Wire Rope SystemSteel15 lbs.€130.76
AW25-RT-123/5" to 0.94"Round1Wire Rope SystemSteel15 lbs.€98.13
DAYTON -

Festoon Support Brackets, C-track

Dayton cable festoon systems are designed to securely guide electrical power to floor cranes, monorail hoists and transfer equipment in the plant. The individual components comprise tracks in lengths from 20 to 100 inches, a lead car, intermediate car, an end clamp and box track components.

StyleModelTypeWheelPrice (ex. VAT)
A33N238C TrackSteel€14.65
B33N239C TrackSteel€5.92
DAYTON -

Festoon Lead Car Cables

Dayton festoon lead trolleys are ideal for transporting and carrying loads on hoists, cranes and monorails. These car cables fit over wire ropes and c-tracks and feature a set of steel wheels fitted with ball bearings for smooth travel. They have cushioned layer on both ends to prevent collision and a tow box to use a harness to drop. Choose from a wide range of festoon lead car cables, available in flat and round cable types on Raptor Supplies.

StyleModelCable SizeCable TypeTypeWheelPrice (ex. VAT)
A33N2290.6" to 0.96"RoundC TrackSteel€87.07
A33N2280.97" to 1.4"RoundC TrackSteel€79.61
B33N2271.38" x 2.13"FlatC TrackSteel€37.15
GLEASON -

Festoon Intermediate Trolley

StyleModelCable SizeTypeWheel Tread Dia.Trolley CapacityCable TypeNumber Of TrolleysWheelOverall LengthPrice (ex. VAT)
AF-IT-S3/5.7R30.94" to 1.25"Adjustable, I Beam Hung1 1/2"154 lbs.Round1Steel5 1/2"€319.69
BC35-RC-130.95" to 1.25"C Rail1"45 lbs.Round1Steel-€101.06
CF-IT-S3/5.7D1 1/4" to 3 1/2"Adjustable, I Beam Hung1 1/2"154 lbs.Dual Flat1Steel5 1/2"€330.01
CF-IT-S3/5.71.25" x 3.50"Adjustable, I Beam Hung1 1/2"154 lbs.Flat1Steel5 1/2"€303.22
DC35-ITG1.50" x 2.12"C Rail1"45 lbs.Flat1Steel-€101.75
BC35-RC-123/5" to 0.94"C Rail1"46 lbs.Round1Steel-€96.55
AF-IT-S3/5.7R23/5" to 0.94"Adjustable, I Beam Hung1 1/2"154 lbs.-1Steel5 1/2"€322.25
DAYTON -

Festoon Intermediate Cars

Dayton festoon intermediate cars are used to transport wire ropes and c-track cables on hoists, cranes and monorails. They feature steel wheels for easy manoeuvring and have rubber bumpers on each end to protect from impacts. These trolleys have a tow box and a poly resin saddle. Choose from a wide range of these trolleys, available in flat and round cable types on Raptor Supplies.

StyleModelCable SizeCable TypeTypeWheelWheel Tread Dia.Price (ex. VAT)
A33N2260.6" to 0.96"RoundC Track--€41.57
B33N2680.49" to 0.91"RoundWire RopeMolded Concave Nylon1"€41.30
B33N2690.91" to 1 1/4"RoundWire RopeMolded Concave Nylon1"€30.74
C33N2250.97" to 1.4"RoundC TrackSteel-€52.10
D33N2300.590" x 2.130"FlatC TrackNylon-€33.64
E33N2670.870" x 2.130"FlatWire RopeMolded Concave Nylon1"€39.01
F33N2241.38" x 2.13"FlatC TrackSteel-€45.07
GLEASON -

Festoon Fixed Clamp

StyleModelCable SizeCable TypeNumber Of TrolleysTypeTrolley CapacityPrice (ex. VAT)
AC35-RE-130.95" to 1.25"Round-C Rail45 lbs.€83.44
BC35-FCA1.50" x 2.12"Flat1C Rail45 lbs.€46.23
AC35-RE-123/5" to 0.94"Round-C Rail45 lbs.€77.17
DAYTON -

Festoon End Clamps

Dayton festoon end clamps are designed to hold a cable with a poly resin saddle, featuring a single piece of the rubber pad. These end-clamps have threaded locks to secure the saddle in place. They are ideal for cable sizes ranging from 0.49 to 2.13 inches on Raptor Supplies.

StyleModelCable SizeCable TypeTypeWheelPrice (ex. VAT)
A33N2330.6" to 0.96"RoundC TrackSteel€27.02
B33N2710.49" to 0.91"RoundWire RopeMolded Concave Nylon€17.02
B33N2720.91" to 1 1/4"RoundWire RopeMolded Concave Nylon€20.58
C33N2320.97" to 1.4"RoundC TrackSteel€41.86
D33N2700.870" x 2.130"FlatWire RopeMolded Concave Nylon€20.39
E33N2311.38" x 2.13"FlatC TrackSteel€19.52
GLEASON -

Cable/Hose Festoon Systems

StyleModelOverall LengthHeightMaterialOverall WidthCompatible Cable TypeCompatible Cable ThicknessMaximum Compatible Round Cable Dia.Minimum Compatible Round Cable Dia.Price (ex. VAT)
AG-394--------€2,517.91
BW5S-060902--------€2,252.37
CFRT-042 3/4"2.7"Nylon1.1"Round0.31" to 0.59"0.59"0.31"€65.88
DW25-RT-113 1/2"3 1/2"Steel1"Round0.31" to 0.59"0.59"0.31"€131.95
GLEASON -

Festoon End Clamp, Steel Wheel

StyleModelCable SizeCable TypeTypeTrolley CapacityNumber Of TrolleysWheelWheel Tread Dia.Price (ex. VAT)
AF-ICE/R30.94" to 1.25"RoundI Beam Hung154 lbs.1Steel1 1/2"€149.08
BW25-RE-130.94" to 1.25"RoundWire Rope System15 lbs.1--€120.10
CF-ICE1.25" x 3.50"FlatI Beam Hung, Single Saddle154 lbs.1Steel1 1/2"€115.57
CF-ICE-D1.25" x 3.50"Dual FlatDual Saddle, I Beam Hung154 lbs.1Steel1 1/2"€129.13
DW25-FE-022" x 1.25"FlatWire Rope System15 lbs.1Steel-€46.91
BW25-RE-123/5" to 0.94"RoundWire Rope System15 lbs.1Steel-€96.92
AF-ICE/R23/5" to 0.94"RoundI Beam Hung154 lbs.1Steel1 1/2"€162.26
DAYTON -

Festoon Track Kits

Dayton cable festoon systems are designed to securely guide electrical power to floor cranes, monorail hoists and transfer equipment in plant. The individual components comprise lead car, intermediate car, end clamp and box track components and tracks in lengths from 20 to 100 inches. These systems assist round or flat cables and hoses for providing power and control. Choose from a range of these cable festoon systems, available in 20, 30, 40, 50 and 60 ft. length options.

StyleModelOverall LengthMin. Cable/hose Length RequiredTypePrice (ex. VAT)
A7CZ5620 ft.42 ft.C Track€283.37
A7CZ5730 ft.53 ft.C Track€417.43
A7CZ5840 ft.64 ft.C Track€551.49
A7CZ5950 ft.75 ft.C Track€685.55
A7CZ6060 ft.86 ft.C Track€819.60
A7CZ6170 ft.94 ft.C Track€953.66
A7CZ6280 ft.108 ft.C Track€1,087.72
A7CZ6390 ft.119 ft.C Track€1,221.78
A7CZ64100 ft.130 ft.C Track€1,355.83
GLEASON -

Festoon Tow Arm

StyleModelTypeOverall LengthNumber Of TrolleysCable TypeWheel Tread Dia.WheelTrolley CapacityPrice (ex. VAT)
ACTA-01C Rail15.96"-Flat---€140.09
BF-CTA-F12I Beam Hung12"-----€42.57
BF-CTA-F15I Beam Hung15"-----€48.35
BF-CTA-F18I Beam Hung18"-----€47.23
CW25-TA-01Wire Rope System-1-1/2"Steel15 lbs.€80.60
StyleModelMPN
A13011800071301180007
RFQ
A13011800091301180009
RFQ
StyleModelCoatingHeightDepthLengthTravel Speed
A1301160025Zinc1 2/5"1.26"3.543"79.25 mpm
RFQ
A1301160006Zinc1 2/5"1.26"3.543"-
RFQ
StyleModelMPN
A13012500181301250018
RFQ
A13012500201301250020
RFQ
StyleModelCable HeightCable WidthKnockout Dia.Cable TypeResin Material
A1301210061-----
RFQ
A13012100600.22"1.7"3"Flat-
RFQ
A13012100660.43"1.45"2 1/2"FlatNylon
RFQ
StyleModelDepthLengthCable HeightCable TypeHeightTravel SpeedWheel MaterialCable Width
A13011600083.18"15.3"-Flat12"-Steel-
RFQ
A13011600314.724"1.57"14/25"Flat12"53.34 mpm-3.59"
RFQ
StyleModelMPN
A13011700561301170056
RFQ
A13011700611301170061
RFQ

Cable / Hose Festoon Systems

Cable/Hose Festoon Systems help in providing electrical power to equipment and act as guides for supplying electrical power to hoists, floor cranes, monorail hoists and transfer equipment. Custom festoon systems help operations to run at full capacity with options such as complete wire rope or cable festoon system kit and are designed to carry flat, large round or small round cable. Individual components include tracks, intermediate car, lead car, end clamp and box track components

We are here to help!

Looking for a part not listed here?