Bronze Flat Bars

Filter

GRAINGER -

Bronze Flat Bars

StyleModelThickness ToleranceYield StrengthOverall LengthThicknessOverall WidthRockwell HardnessGradeTensile StrengthPrice (ex. VAT)
A14378_12_0+0.043" to +0.107"32000 psi12"2 1/2"4"Rockwell B86Grade 95485000 psi€905.42
A14378_24_0+0.043" to +0.107"32000 psi24"2 1/2"4"Rockwell B86Grade 95485000 psi€1,810.84
A14294_12_0+0.067" to +0.107"32000 psi12"1/4"4"Rockwell B86Grade 95485000 psi€131.99
A14350_72_0+0.067" to +0.107"32000 psi6 ft.1 1/4"2 1/2"Rockwell B86Grade 95485000 psi€1,803.30
A14324_36_0+0.067" to +0.107"32000 psi36"5/8"4"Rockwell B86Grade 95485000 psi€766.61
A14324_24_0+0.067" to +0.107"32000 psi24"5/8"4"Rockwell B86Grade 95485000 psi€511.07
A14353_24_0+0.067" to +0.107"32000 psi24"1 1/4"4"Rockwell B86Grade 95485000 psi€951.54
A14340_24_0+0.067" to +0.107"32000 psi24"1"3"Rockwell B86Grade 95485000 psi€589.49
A14329_36_0+0.067" to +0.107"32000 psi36"3/4"2 1/2"Rockwell B86Grade 95485000 psi€463.47
A14328_24_0+0.067" to +0.107"32000 psi24"3/4"2"Rockwell B86Grade 95485000 psi€308.47
A14351_36_0+0.067" to +0.107"32000 psi36"1 1/4"3"Rockwell B86Grade 95485000 psi€1,091.69
A25237_24_0+0.067" to +0.107"32000 psi24"5/8"5"Rockwell B86Grade 95485000 psi€637.75
A14349_26_0+0.067" to +0.107"32000 psi26"1 1/4"2"Rockwell B86Grade 95485000 psi€542.21
A14377_24_0+0.067" to +0.107"32000 psi24"2 1/2"-Rockwell B86Grade 95485000 psi€1,404.89
A14360_12_0+0.067" to +0.107"32000 psi12"1 1/2"3"Rockwell B86-85000 psi€431.02
A14312_72_0+0.067" to +0.107"32000 psi6 ft.1/2"3"Rockwell B86Grade 95485000 psi€907.76
A14372_36_0+0.067" to +0.107"32000 psi36"2"3 1/2"Rockwell B86Grade 95485000 psi€1,945.63
A14290_12_0+0.067" to +0.107"32000 psi12"1/4"1 1/2"Rockwell B86Grade 95485000 psi€45.09
A14311_36_0+0.067" to +0.107"32000 psi36"1/2"2 1/2"Rockwell B86Grade 95485000 psi€358.18
A14304_36_0+0.067" to +0.107"32000 psi36"3/8"5"Rockwell B86Grade 95485000 psi€611.34
A14358_24_0+0.067" to +0.107"32000 psi24"1 1/2"2"Rockwell B86-85000 psi€578.44
A14353_36_0+0.067" to +0.107"32000 psi36"1 1/4"4"Rockwell B86Grade 95485000 psi€1,427.28
A14329_24_0+0.067" to +0.107"32000 psi24"3/4"2 1/2"Rockwell B86Grade 95485000 psi€309.00
A25244_36_0+0.067" to +0.107"32000 psi36"1 1/2"3 1/2"Rockwell B86Grade 95485000 psi€1,502.47
A14352_24_0+0.067" to +0.107"32000 psi24"1 1/4"3 1/2"Rockwell B86Grade 95485000 psi€843.71

We are here to help!

Looking for a part not listed here?