Breathers

Filter

PARKER -

Reservoir Breather, 1 Inch NPT Inlet

Parker & desiccant breathers are recommended for use in hydraulic systems that experience high humidity and temperature swings. These reservoir breathers are designed to remove moisture from ambient air and comprise coloured silica gel desiccant which changes colour when the need arises for changing the inactive filters. They feature a copolymer polypropylene casing & cap for ensuring shock absorption and stress-crack resistance, respectively. For removing airborne contaminants and protecting the filter pads against external damage, these units come equipped with foam pads capable of being operated at temperatures ranging from -20 to 250 degrees F. Choose from a wide range of these hydraulic reservoir breathers, available in body lengths of 5, 7 and 9 inches on Raptor Supplies.

StyleModelHeightBody LengthEfficiencyOperating Temp. RangeFilter MediaOperating Temp.Outside Dia.TypePrice (ex. VAT)
A934330T5"5"98.7% @ 3 µ-20°F to +250°FSilica Gel-20°F to +250°F4"Hydraulic€148.76
A934331T7"7"98.7% @ 3 µm-20°F to +250°FSilica Gel-20°F to +250°F4"Hydraulic€160.88
A934332T9"9"98.7% @ 3 µ-20°F to +250°FSilica Gel-20°F to +250°F4"Hydraulic€197.27
TRICO -

Watchdog Desiccant Breathers

StyleModelMPNPrice (ex. VAT)Pkg. Qty.
A3911539115€1,424.881
A3911639116€367.341
A3911739117€1,344.921
A3911839118€67.281
A3911939119€2,080.311
A3915039150€425.852
A3917039170€451.821
A3917139171€451.821
A3917239172€451.821
A3917339173€480.981
A3917439174€480.981
A3917539175€480.981
A3917639176€562.631
A3917739177€563.781
A3917839178€562.631
A3919039190€438.701
A3930139301€98.041
A3960839608€188.281
BWB-040207-SWB-040207-S-1
RFQ
BWB-050207-SWB-050207-S-1
RFQ
BWB-060418-SWB-060418-S-1
RFQ
BWB-080418-SWB-080418-S-1
RFQ
BWB-100418-SWB-100418-S-1
RFQ
CWG-040207-SWG-040207-S-1
RFQ
CWG-050207-SWG-050207-S-1
RFQ
StyleModelMicronsSize(m)npt Size (in.)Price (ex. VAT)
A9202553 µm-0.25"€36.76
A92025010 µm1/4"-€19.35
RFQ
StyleModelConnection TypeConnection SizeConnectionStyleTube LengthAir Flow RateWater CapacityPrice (ex. VAT)
A36914-1/2"1/2"Without Sample Port-20 CFM0.9 lbs.€295.66
A36902--1/2"Without Sample Port-20 CFM0.9 lbs.€218.96
A36919Female1/2"1/2"With Sample Port12"20 CFM0.9 lbs.€519.21
A36916Female1/2"1/2"Without Sample Port-20 CFM0.9 lbs.€353.22
A36904Female-1/2"Without Sample Port-20 CFM0.9 lbs.€277.96
A36910Female1/2"1/2"With Sample Port18"20 CFM0.9 lbs.€413.17
A36907Female1/2"1/2"With Sample Port12"20 CFM0.9 lbs.€415.10
A36903Male-1/2"Without Sample Port-20 CFM0.9 lbs.€243.73
A36912Male1/2"1/2"With Sample Port24"20 CFM0.9 lbs.€417.91
A36921Male1/2"1/2"With Sample Port18"20 CFM0.9 lbs.€535.99
A36915Male1/2"1/2"Without Sample Port-20 CFM0.9 lbs.€317.35
A36909Male1/2"1/2"With Sample Port18"20 CFM0.9 lbs.€415.10
A36906Male-1/2"With Sample Port12"20 CFM0.9 lbs.€415.10
A36918Male1/2"1/2"With Sample Port12"20 CFM0.9 lbs.€475.73
A36905Not ApplicableNot ApplicableNot ApplicableWith Sample Port12"20 CFM0.9 lbs.€373.19
A36911Not ApplicableNot ApplicableNot ApplicableWith Sample Port24"20 CFM0.9 lbs.€335.09
A36917Not ApplicableNot ApplicableNot ApplicableWith Sample Port12"20 CFM0.9 lbs.€440.06
TRICO -

Breather Kits

StyleModelMPNPrice (ex. VAT)
A20-0054520-00545€100.72
RFQ
A3690836908€361.74
A3691336913€403.61
A3692036920€434.15
A3692236922€588.44
A3692336923€362.70
A3692436924€475.73
A3692536925€525.18
A3692636926€347.59
A3693136931€416.03
A3693736937€506.44
A3693836938€517.88
A3693936939€528.35
A3694336943€517.29
ABK-1000BK-1000€156.26
ABK-1001BK-1001€205.33
TRICO -

Watchdog Extreme Humidity Desiccant Breathers

StyleModelMPN
AWB-040205-EXWB-040205-EX
RFQ
AWB-050205-EXWB-050205-EX
RFQ
AWB-060410-EXWB-060410-EX
RFQ
AWB-080410-EXWB-080410-EX
RFQ
AWB-100410-EXWB-100410-EX
RFQ
BWG-040205-EXWG-040205-EX
RFQ
CWG-050205-EXWG-050205-EX
RFQ
DWG-060410-EXWG-060410-EX
RFQ
EWG-080410-EXWG-080410-EX
RFQ
FWG-100410-EXWG-100410-EX
RFQ
StyleModelMPNPrice (ex. VAT)
A3105031050€27.94
A3105131051€27.94
A3105231052€29.03
A3105331053€30.09
A3105431054€31.00
A3105531055€32.01
A3107231072€25.57
A3107331073€26.48
StyleModelMPNPrice (ex. VAT)
A3694136941€313.46
A3695736957€166.03
APPROVED VENDOR -

Reservoir Breathers

Reservoir breathers are designed to protect precision hydraulic components in a hydraulic system. These breathers protect the hydraulic reservoir by preventing the entry of solid particles. They are made of polyamide / nickel chrome-plated steel to withstand an operating temperature of 200 degrees Fahrenheit. These reservoir breathers come with 40 micron filter media for an efficiency rating of 99%.

StyleModelBody LengthOutside Dia.TypeNpt InletOperating Temp. RangeEfficiencyFilter MediaOperating Temp.Price (ex. VAT)
A24W7061 1/2"1.57"Miniature1/2"200°F99%Foam200°F€9.33
A24W7071 1/2"1.77"Miniature3/4"200°F99%Foam200°F€7.43
B24W7053"3"Standard3/4"200°F99%Foam200°F€32.39
C24W7096.1"3"Standard-200°F99%Foam200°F€29.25
APPROVED VENDOR -

Filler Breather Side Mount

ModelItemPrice (ex. VAT)
24W708AB7ZTT€68.03
OIL SAFE -

Desiccant Breather, Tank, 3.25 Inch Dia., 3 Inch Tall

ModelItemPrice (ex. VAT)
Z134CD9VMW€366.37
See Details
OIL SAFE -

Sintered Breather, 3 micron, SS

ModelItemPrice (ex. VAT)
465520CD9VVH-
RFQ

Breathers

Breathers are designed for cleaning air that enters the reservoir when the fluid level drops from normal system cycling. Raptor Supplies offers a range of these breathers from brands like Parker, Oil Safe and Lovejoy. Parker hydraulic tank desiccant breathers absorb moisture from the air as they enter the hydraulic tank, reservoir, container, or any other hydraulic system components. These moisture-removal breathers are equipped with a colored desiccant that changes the color to indicate when the filter needs changing. They are available in hydraulic, miniature, side mount and standard designs.

We are here to help!

Looking for a part not listed here?